Browse Floor Care Machines & Vacuums

(1,479 items)

Narrow Your Results

RPM

Disc Size Inches

  • Less...
  • More...

Horsepower

Our Price

 
Go

Recently Viewed

Categories

  • WerkMaster™ Ultra Floor System Machines

    WerkMaster™ Ultra Floor System Machines
    See all 17 items in product family
    WerkMaster™ Ultra Floor System Machines Are Used For Applications Including Maintenance, Industrial, Commercial, And More.

    WerkMaster™ ultra floor system machines are made of aluminum and steel for long lasting durability and dependability. Machines provide surface maintenance including cutting, grinding, polishing, refinishing, and more. Units accommodate countertops, stairs, ledges, walls, floors, and more. Handle controls and wheels allow ergonomic unit handling and maneuverability. Available types are Buffer Burnisher, Concrete Grinder, Concrete Grinder Edger, Concrete Grinder Polisher, Countertop Polisher, Floor Wax Stripper, Hardwood Floor Edger, Wood Floor Edger, and more. Package quantity is 1. Dimensions vary per model.

    Click for more
  • WerkMaster™ Accessories

    WerkMaster™ Accessories
    See all 61 items in product family
    WerkMaster™ Accessories Are Designed To Easily Convert Werkmaster™ Floor Machines To The Plug N Go™ System.

    Werkmaster™ Accessories are made of a variety of materials for long lasting durability. Dust Skirts have a hooked back design for ease of use. Made of ABS plastic. Breaker Panel Pigtails are made of rubber, plastic and copper. 250 volt. 30 amp plug. Bumpers are made of rubber. Red is soft. Blue is medium. Black is hard. 1 inch diameter. Compression Foam And Foam Risers can be used as an intermediate between the pad driver and plate to provide additional compression and conformity to uneven floors. Adaptor And Extension Cords are 30 amps and single phase. 50 foot extension cord. Adaptor Plates are used for using loop backed tools and pads. Gloss Meters are used to measure the proportion of light that reflects from the surface. Made of Aluminum. Grommers accept correspondingly sized shear pins to hold plates for varied flex and rigid modes. Hardness Kits And Tips helps choose correct diamond abrasive bond based on the MOH hardness scale. Flex Pad Drivers And Assemblies are required for attaching plates and foam adaptor plates. Includes grommets. Shear Pin And Screw Combo are made of stainless steel. Hooks And Replacements are for attaching plates. For use with looped backed tools. Propane Cylinders are made of steel. 20 and 33 pound vapor capacities. Water Feature Assemblies dispense liquid ahead of work area and adjusts flow easily with control valve.

    Click for more
  • WerkMaster™ Concrete & Stone Tooling

    WerkMaster™ Concrete & Stone Tooling
    See all 80 items in product family
    WerkMaster™ Concrete And Stone Tooling Is Designed For Prepping, Cutting, Grinding And Polishing Various Floors And Surfaces.

    Werkmaster™ Concrete And Stone Tooling is made of resin, metal or stainless steel for superior performance. Features a heavy duty construction to reduce bond wear for greater reliability. Grit and disc sizes vary per model. Vacuum Brazed Pads are designed for light grinding on concrete and terrazzo. Diamonds are brazed directly to the surface. Maybe be used wet or dry for added versatility. Metal Flex Pads And Rigid Pads have metal-bond diamond segments in a flexible rubber loop-backed disc. Excellent for a soft cut on a flat concrete, terrazzo or stone surface. Hybrid Resin Pads are made of copper and resin. Excellent on terrazzo and may be used on concrete. Great transition tool for removing tool marks from metal bond tools. Very good for cream polish.

    Click for more
  • WerkMaster™ Plug 'N Go™ Tooling

    WerkMaster™ Plug 'N Go™ Tooling
    See all 38 items in product family
    WerkMaster™ Plug 'N Go™ Tooling Is Designed For Prepping, Cutting, Grinding And Polishing Various Floors And Surfaces.

    WerkMaster™ Plug 'N Go™ Tooling is made of steel or resin for superior performance. Features a Plug 'N Go™ System to improve production and efficiency while reducing labor costs for enhanced versatility. Available in a variety of grits. Dimensions and package quantities vary per model. Metal Bond Abrasives are designed for grinding and polishing terrazzo and stone lippage. Medium bond for marble and travertine. Extra soft bond for granite and terrazzo. Super Segmented are designed for general purpose coating removal and profiling, concrete grinding and polishing. Perfect for uneven floors where leveling is required. Vacuum Brazed are used for light grinding on concrete and terrazzo. Wet or dry. Specialty Surface Preps are used for coating and stock removal. Good for opening up cured and sealed floors. Standard 1 And 2 Segmented are designed to flatten and profile power toweled floors. Used for grinding, polishing and minor prep. Shark Standard And Shark HD Tools are excellent for preparation, leveling or polishing. TCD Standard 1 Segmented are used for glues, mastics, epoxy, paints, coating removal and floor preparation. PCD W/ TCD Shark Tools are used for aggressive removal of adhesive, glue, mastic and epoxies. Good for leveling and profiling micro toppings and high build coatings. Equipped with 1 PCD and 1 TCD. Hybrid Resins are made of copper and resin. Excellent on terrazzo and may be used on concrete. For removing tool marks from metal bond tools. Very good for cream polish. Standard Resins are used for wavy floors. Good for cutting and polishing on medium floors and toppings. Produces a high shine with low resin transfer. last long life and produce a high shine. Wet or dry.

    Click for more
  • WerkMaster™ Hardwood Tooling

    WerkMaster™ Hardwood Tooling
    See all 43 items in product family
    WerkMaster™ Hardwood Tooling Is Used For Finishing Hardwood Flooring And Other Substrates.

    Werkmaster™ Hardwood Tooling works with the Werkmaster™ Octi-Disc™ System to improve production and efficiency while reducing labor costs for enhanced versatility. Features a heavy duty construction to reduce bond wear for greater reliability. Grit and disc sizes vary per model. Red Heat Sandpaper And Sanding Screens are made with a Hook and Loop SG(seeded gel) ceramic alumina abrasive for long lasting durability. The sharp and fast cutting provides a more consistent finish. Flexible polyester cloth backing offers no risk of color transfer. Silicon Carbide Screens are used for finishing all types of hardwood floors. Must be used with the corresponding nylon sanding screen backer pad. Random Orbital Heads are made of aluminum. Randomly oscillates in an elliptical motion. For use with loop-backed pads and tools. Sanding Screen Backer Pads are made of nylon. Necessary for use with sanding screens on hardwood floors.

    Click for more