Browse Floor Care Machines & Vacuums

(1,423 items)

Narrow Your Results

Availability

Horsepower

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Global Industrial™ 3/4HP Floor Dryer, Blower

    Global Industrial™ 3/4HP Floor Dryer, Blower
    See all 1 items in product family
    Global Industrial™ 3/4HP Floor Dryer Features 3-Speed Operation Which Provides Up To 2,455 CFM For Superior Floor Drying Capability.

    Made using injection molded housing and fan assembly for quiet operation. 3/4HP motor with 3-speed operation offers efficient drying for floors, walls and ceilings. Floor dryer allows 3 height adjustment positions for optimum drying. Built-in handle for easy lifting. Air mover includes 20'L power cord. 120V/60Hz; 6.6/6.7/6.8 Amps; 1300/1400/1500 RPM. ETL Approved. Measures 16"W x 18"D x 17"H.

    Click for more
  • Powr-Flite® Floor Dryers

    Powr-Flite® Floor Dryers
    See all 3 items in product family
    Floor Dryers Help Dry Any Wet Surface From Floors And Walls To Drapes And Upholstery.

    Floor Dryers help with flood recovery by providing efficient drying power. 2- or 3-speed motor is controlled by a rotary switch for easy operation. The molded high density polyethylene housing of these air blowers allows 3-5 operating positions for peak performance. Floor dryers can stack to save storage space and to increase drying power. Air dryers feature built-in thermal overload protection. Molded, easy-carry handle for portability. 20’L power cord. Floor Dryers with Handle include a telescoping handle and wheels for easy mobility, even when stacked. 1 Year Limited Warranty.

    Click here to see full selections of our Floor Care Machines.

    Click for more
  • AirFoxx® Air Movers, Floor Dryers, & Utility Blowers

    AirFoxx® Air Movers, Floor Dryers, & Utility Blowers
    See all 9 items in product family
    AirFoxx® Air Movers, Floor Dryers, & Utility Blowers For Construction Sites, Warehouses, Worksites, Workshops And More.

    These high velocity air movers are perfect for cooling, carpet drying and other air moving applications. Made using high impact roto-molded polyethylene plastic housing. Floor dryers offer 1- 2- and 3-speed fan controls and various position air flow for ground. 45° and 90° circulation. Heavy duty motor offers quiet operation and allows outdoor use. Some units provide protective safety grill enclosed motor and metal fan blades and include a 25'’L power cord. Up to 2 HP. Limited Warranty.

    Click for more
  • XPOWER Air Movers

    XPOWER Air Movers
    See all 24 items in product family
    XPOWER Air Movers Dry Wet Carpets & Floors

    Air movers offer multiple operating positions for drying carpets and floors or drying out water damage or wet paint on ceilings. Blowers feature 3-stable or variable air speed control, along with a long power cord. Mini blowers are used where larger air movers are not accessible. Stackable air movers speed up drying time for janitorial cleaning, water damage restoration, and paint on walls & ceilings. Scented air movers offer professional performance with the optional power of scent. 115V/60Hz. Power and types vary by model

    Click for more
  • Pullman Holt Air Movers

    Pullman Holt Air Movers
    See all 2 items in product family
    Pullman Holt Air Movers Help Move And Filter Air Using HEPA Filtration

    Pullman Holt air scrubbers are truly unique. Standard motor/blowers are coupled with HEPA filters that are individually tested and certified at 99.97% efficiency at .3 microns. The primary filter is washable and an indicator light warns when it is time to clean or replace both filters. Equipped with two (2) locking wheels for superior transportation and stability. An optional discharge manifold for ducting is available on the A1200 model. Specs vary by model. Choose from the quiet upwards facing A600 or the larger, more powerful A1200 version. With either choice, you know you will be getting an air mover that out performs other scrubbers on the market today.

    Click for more
  • Industrial Portable Blower Fan

    Industrial Portable Blower Fan
    See all 6 items in product family
    Industrial Portable Blower Fans Feature A Quiet 2-Speed Motor With Thermal Cutoff For Overheat Protection.

    Industrial Portable Blower Fans provide a roller bearing motor for heat resistant and maintenance-free operation. Sturdy steel housing has formed channels for enhanced rigidity and a powder coat black finish for long lasting durability. Portable fans include a grip handle for easy transport. Grills have curved grid supports and include an 18'L 3-conductor power cord with plug. Direct Drive Fans feature 3 blades that allows blower tilt to direct airflow vertically. Includes two wheels for mobility. Belt Driven Fans have 4 balanced blades and solid rubber wheels for mobility. Meets OSHA standards, UL listed. Available diameters are 24, 30, 36, 42, and 48 inches. Horsepower is 1/3, 2/3, 1, and 1-1/2 hp. Includes 1 Year Limited Warranty.Global model 246607 features a full 360° orbital rotation.

    Click for more
  • Dri-Eaz® Airmovers

    Dri-Eaz® Airmovers
    See all 6 items in product family
    Dri-Eaz® Airmovers Provide Fast Drying And Cleanup On Walls, Carpets And Floors.

    Dri-Eaz® Airmovers are made of rotomolded polyethylene or injection molded housing with a wire grill and other high quality materials for long lasting durability. Variety of types available to enhance evaporation and quickly remove surface moisture. High-velocity airflow stays low while drying in all directions. Types are Vertical Floor Dryer, Airmover, Floor/Carpet Dryer, 6 Position Floor Dryer, Drying System and High Velocity Floor Dryer. HPs are 1/3, 1/4 and 1. Voltages are 115 and 120. CFMs are 100, 500, 750, 1881, 2250, 2700, 3100 and 3500. Color finish is Blue and Blue/Black. Package quantity is 1.

    Click for more
  • Global Portable Blower Ventilator Fans

    Global Portable Blower Ventilator Fans
    See all 9 items in product family
    Global Exhaust Fans Help Ventilate And Cool Manholes, Tanks And Crawl Spaces.

    Global blowers are made of steel housing with powder coated steel wire safety guards for long lasting durability. Lightweight and portable with an easy-carry handle. Rubber feet on base minimizes noise and reduces vibrations. Includes 10'’L power cord. Ducting provides flexible exhaust vents that easily attach to blower fan. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. Blade diameters vary from 8-16 inches and made of aluminum alloy. Global ventilation fan is housed in heavy gauge aluminum. Available styles are Blower Fan, Blower Fan with 16 or 32 foot ducting.. 1 Year Limited Warranty.

    Additional Ducting is available for sale. Please use the following link here

    Click for more
  • Viking Equipment Air Movers

    Viking Equipment Air Movers
    See all 7 items in product family
    Viking Equipment Air Movers Provide Maximum Air Flow with Less Amps.

    Viking Equipment Air Movers have three position airflow: 0°, 45° and 90°, stacking capability. Housing is rugged roto molded housing for long lasting durability. 2-speed, 3-position. Airflow ranges 3000-3300 FPM. Types are Centrifugal, Axial, and Wall Cavity Dryer. UL & CUL Approved.

    Click for more
  • TPI & CD Industrial Portable Blower Fans

    TPI & CD Industrial Portable Blower Fans
    See all 8 items in product family
    Industrial Portable Blower Fans Provide Air Flow And Cooling For Warehouses, Garages, Recreational Spaces And More.

    Industrial Portable Blower Fans are made with permanently-lubricated ball bearing motors for reliable performance. Gray steel housing ensures lasting durability. Features spiral wire safety guards for protection from blades. Direct Drive Models feature a PCS type motor that operates 3 aluminum blades. Belt Drive Models feature 4 aluminum blades and a single-phase enclosed motor. Includes 2 rubber wheels on a swivel cart base with 360° drum tilt and 10' SJT 3-conductor power cord. Fans meet OSHA standards and are UL listed (CD Brand is also cUL Listed). Available fan blade diameters are 30, 36, 42, and 48 inches with 1/4, 1/3, 1/2, 3/4, and 1 hp. Includes 1-Year Limited Warranty.

    Click for more
  • Boss Cleaning Equipment Three-Speed Blower Fans

    Boss Cleaning Equipment Three-Speed Blower Fans
    See all 1 items in product family
    Boss Cleaning Equipment Three-Speed Blower Fans Are Used For Floor Drying In A Variety Of Environments.

    Blower fans are made using molded polyethylene housing for lasting durability and strength. 1/2 HP motor offers powerful and efficient operation, with versatile operation up to 2500CFM. Blower fans include three-position switch with simple graphics for selecting operating speeds. Offset roto-molded carrying handle distributes motor weight evenly for easy transport. Operates in 4 positions. Each blower fan is built with four non-skid rubber feet for stable operation without use of a stand. Built-in cord wrap. Total weight is 32 lbs.

    Click for more
  • ProTeam® Air Movers

    ProTeam® Air Movers
    See all 2 items in product family
    ProTeam® Air Movers Offer Three Fan Speeds And Three Operating Positions To Tackle Every Air Circulation Requirement With Ease.

    ProTeam® Air Movers are constructed with a durable plastic housing for long lasting reliability and low maintenance. Machines include a power cord with grounded plug, built in cord wrap, top mounted carry handle, and stacks vertically for saving space. Maximum airflow and low amp draw combination is uniquely designed for carpet cleaners and restoration contractors. Includes 3 year parts, labor and motor warranty with lifetime warranty on molded body parts.

    Click for more
  • Perfect Products 3/4 HP 3 Speed Air Mover

    Perfect Products 3/4 HP 3 Speed Air Mover
    See all 1 items in product family
    Perfect Products Air Mover Is Used To Dry Flooring, Carpet Areas, Water Restoration And More For Janitorial Maintenance Applications.

    Perfect air mover with 3/4 HP motor, 3 speeds and 4 positions. This unit can be stacked up to 3 units high. Air mover is very versatile in drying and moving air for floor and carpet drying, inflatables, water restoration and janitorial needs. 45 db whisper quiet, 25' 16/3 yellow cord, 2500 RPM, durable poly-molded housing, lightweight and compact.

    Click for more
  • Industrial Dehumidifiers

    Industrial Dehumidifiers
    See all 2 items in product family
    Industrial Dehumidifiers Remove Excess Moisture For Flood Recovery And Restoration Applications In Commercial And Domestic Environments.

    Industrial Dehumidifiers feature durable steel or aluminum compact housing for long lasting and heavy use. Casters provide easy maneuverability for user convenience. Some models include handles for added portability. Available dehumidification ranges are 101 to 124 pints per day. Replacement filters sold separately. Dimensions vary per model.

    Click for more
  • Polyethylene Commercial Dehumidifiers

    Polyethylene Commercial Dehumidifiers
    See all 6 items in product family
    Polyethylene Commercial Dehumidifiers Are Used For Applications Including Commercial, Industrial, Maintenance, And More.

    Polyethylene commercial dehumidifiers are made of rotomolded polyethylene for long lasting durability and corrosion resistance. Dehumidifiers accommodate fire and flood damage restoration and heavy duty dehumidifying applications. Low grain model refrigerant system rapidly eliminates moisture, reducing drying times and increasing operation efficiency for carpets, drywall, and more. Streamlined profile with integrated handles allow unit stacking, maximizing vertical storage while reducing footprint. Wheels provide ergonomic unit mobility and transport. Includes 25'L power cord with integrated cord wrap, 27' or 30'L drain hose with quick connect, on-demand condensate pump purge with 16' or 20' lift, and automatic defrost. Features digital hour meter or total running hour for job time recording, vents for warm air ventilation, and electronic controls for operation ease. Systems are Low Grain or Standard. Units contain one or two of these certifications cCSAus, ETL, and cETL. Dimensions vary per unit.
    Click for more