Browse Floor Care Machines & Vacuums

(1,404 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Global Industrial™ Floor Burnishers

    Global Industrial™ Floor Burnishers
    See all 2 items in product family
    Global Industrial™ Floor Burnishers Offer High Speed Operation For Use On Dry Floors Only.

    Heavy duty 1.5HP DC rectified motor with handle mounted circuit breaker for long life and dependable service. Safety lock-out switch on handle with easy access thumb control. Floor buffers include 50'L safety yellow power cord. Plugs into a 120V AC outlet. Wheels allow tilt and roll mobility when not in use. These 20" floor cleaning machines have a 20" deck and flexible pad driver. 2,000 RPM Floor Burnisher features a folding handle for easy storage and passive dust control with cloth collector bag. 110V Motor. CSA listed. 3 Year Parts & 2 Year Labor Limited Warranty.
    Click for more
  • Powr-Flite® Floor Burnishers

    Powr-Flite® Floor Burnishers
    See all 3 items in product family
    Powr-Flite Floor Burnishers Feature Exceptionally Smooth Operation Using a Self-Adjusting Pad Driver That Burnishes Uneven Surfaces Evenly.

    Durable rotationally molded one-piece housing absorbs vibrations for easy operator control. Floor burnishers have a 1.5 HP motor with 20" diameter flexible pad drive. The one-piece all metal handle on these burnishers includes a safety lock-out with easy access thumb action. Tube and trigger assembly stands up to hard, rigorous cleaning jobs. These floor care machines use full pad-to-floor contact to provide a high gloss, wet look shine.

    Click here to see full selections of our Floor Care Machines.

    Click for more
  • Powr-Flite® Propane Burnishers

    Powr-Flite® Propane Burnishers
    See all 4 items in product family
    Powr-Flite® Propane Burnishers Provide The Best Solution For Your Large Area & High-Speed Floor Care Needs.

    Powr-Flite® propane burnishers feature flexible pad drivers that provide maximum pad-to floor contact, even on uneven floors. Built-in safety features and low noise operation keep working environment safe for operators and customers alike. Dependable engine is EPA and CARB certified and provides years of reliable service. 80% steel safety fill tanks increases operator safety and allows continuous operation. Ergonomic handle easily adjusts to increase operator comfort. Rugged cast aluminum alloy deck for long lasting durability. Tilts for easy pad changes. Burnishers have 12V battery start. Optional Clutch feature for added safety. 2 Year Limited Warranty.

    Click for more
Featured Items