Browse Cleaning Supplies

(909 items)

Recently Viewed

Categories

  • Global™ Hand Soaps

    Global™ Hand Soaps
    See all 2 items in product family
    Global™ Hand Soaps Are Used For Use In Schools, Offices, Food Service, Lodging And More.

    Global® Hand Soaps leave skin clean and refreshed. Foam Hand Soap is a high foaming cleaner that contains the antibacterial agent PCMX. For use in refillable bulk foam soap dispensers. Liquid Hand Soap offers a rich luxurious lather for excellent cleaning with lotion mildness. For use in refillable bulk liquid soap dispensers.Luxury Foam and Antibacterial Foam Hand Soap Refills are for use in Global® manual and automatic dispensers.

    Click for more
  • Soap Dispenser Refills

    Soap Dispenser Refills
    See all 26 items in product family
    Soap Dispenser Refills Allow Hand Maintenance For Applications Including Residential, Public, Hospitality, And More.

    Soap dispenser refills are made of high quality ingredients for dependability. Refills provide hygienic hand maintenance for rest rooms, kitchens, cafeterias, and more. Compatible with a selection of soap dispensers (sold separately). Available types include Cartridge, Foam, Gel, Liquid, Lotion, and Spray. Styles are Alcohol-Free, Antibacterial, Body Wash, General Purpose, Green Certified, Industrial Hand Cleaner, Moisturizing, and Sanitizing. Capacities range from 400 ml to 1 Gallon. Package quantities are 1, 2, 4, 6, and 12. Fragrances are Citrus, Fragrance Free, Fresh, Floral, and Pomegranate/Fig. Dimensions vary per model.

    Click for more
  • Liquid, Lotion & Powder Soap

    Liquid, Lotion & Powder Soap
    See all 15 items in product family
    Liquid, Lotion, And Powder Soap Allow Hygienic Maintenance For Applications Including Athletic, Medical, Commercial, And More.

    Liquid, lotion, and powder soap are made of high quality ingredients for dependability. Soaps provide sanitary protection while reducing the spread of germs and other contaminants. Moisturizing ingredients prevent dry skin for user comfort. Types are Foam and Liquid. Styles are Antibacterial, Hypoallergenic, Moisturizing, Moisturizing Smooth, and Moisturizing w/ Pumice. Size types range from 1250 ml to 1 Gallon. Package quantities are 4, 6, 12, and 24. Fragrances are Citrus, Fresh Orchard, Lavender, and Tropical. Dimensions vary per model.

    Click for more
  • Hand Cleaners

    Hand Cleaners
    See all 1 items in product family
    Hand Cleaners Are Used For Sanitizing Hands On Job Sites, In The Office Or Locations Where Water Is Not Available.

    Hand Cleaners are made from a variety of cleaning chemicals for cleaning, stain removal and floor stripping efficiency and long lasting use and durability. Wide selection of brands, types and formulas available to remove dirt, grease, oil and other stains from hands. Provide quick, easy clean up. Sanitizing hand wipes contain alcohol to help reduce spread of bacteria. Pre-moistened scrubbing towels also used to clean tools and equipment. Available in a variety of types and popular brands to meet job requirements. Package quantities vary per type.

    Click for more
Featured Items