Browse Bathroom Supplies

(1,054 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Global™ Hand Soap & Sanitizer Dispensers & Refills

    Global™ Hand Soap & Sanitizer Dispensers & Refills
    See all 4 items in product family
    Global™ Hand Soaps & Sanitizers Help Kill Germs And Are Ideal For Use In Offices, Schools, Warehouses, Food Service, And More.

    Global™ Hand Soaps feature rich, soft foam formulations with pleasant scents that quickly clean away light to medium soils. Contains Aloe and Vitamin E to help nourish the skin. Luxury Foam Soap and Antibacterial Foam Soap available. Global™ Hand Sanitizer is effective and convenient to sanitize hands when soap and water are not available. Fast-acting sanitizer formula kills 99.9% of common germs within 15 seconds. Global™ Manual & Automatic Dispensers are constructed of durable plastic with large site windows for easy refill. Includes easy-to-slide product identification window cards. Top dispensing technology reduces risk of leaking valves. High 1250mL capacities help reduce maintenance. Dispensers are available in black and white/gray.

    Click for more
  • Purell Instant Hand Sanitizer and Wipes

    Purell Instant Hand Sanitizer and Wipes
    See all 1 items in product family
    Purell Instant Hand Sanitizer and Wipes Are Used For Killing Germs In The Workplace And Residential Locations.

    Purell Instant Hand Sanitizer and Wipes are made with a patent-pending 62% ethyl alcohol formula, free of fluorinated chemicals, to kill 99.99% of germs that can cause illness. Contains moisturizers to help keep skin hydrated. Available types are Dispenser, Display Bowl w/Bottles, Flip Cap Bottle, Gel, Hand Wipe Box, Hand Wipe Case, Pump Bottle and Sanitizing Wipes Package quantities and Capacities vary.

    Click for more
  • Technical Concepts Hand Sanitizer Dispensers

    Technical Concepts Hand Sanitizer Dispensers
    See all 4 items in product family
    Hand Sanitizer Dispensers Offer Superior Hand Washing And Cleaning For Improved Hygiene That Kills 99.9% Of Harmful Germs.

    Hand sanitizer dispensers feature an aesthetically pleasing design that enhances d├ęcor. Key locked dispenser protects unit for security. Easily mounts to wall, mirror or tile with screws or double-sided tape. Manual Dispensers feature a refill level viewing window and an anti-microbial push bar with silver-ion technology that reduces cross-contamination (Sold in Case Qty). Manual Spray Dispenser accepts 400 ml Spray Refills (Sold in Case of 12). Manual Foam Dispensers has a metered pump that provides a controlled 0.4 ml dose of concentrated soap. Accepts 800 ml Foam Refills (Sold in Case of 6).

    AutoFoam Touch Free Dispensers feature a patented Smart Sensor™ and Dry Cam Gear technology to deliver a concentrated dose of enriched foam. Provides energy efficiency with a battery life of 120,000 doses or 3 years. Features an interference tone that beeps if an object is in field for more than 10 seconds. LED lights for battery life and refill indication (Sold in Case of 10). Accepts 1,100 ml Foam Refills that deliver up to 2,750 washes (Sold in Case of 4). Optional Floor Stand works with AutoFoam dispenser (sold separately) to create a hand sanitizing station for hospitals, schools and workplaces.

    Portable Spray Bottle helps keep hands clean throughout the day. 2 oz. bottle fits in purses, backpacks, luggage and desk drawers (Sold in Case of 36).

    Click for more
  • PolyJohn® Portable Hand Sanitizing Stands & Stations

    PolyJohn® Portable Hand Sanitizing Stands & Stations
    See all 7 items in product family
    PolyJohn® Portable Hand Sanitizing Stands & Stations Provide A Convenient Way To Keep Hands Clean When Water Is Not Available.

    Hand sanitizing stations can be used alongside portable restrooms. Used for use at construction sites, agricultural work sites, food service areas & events, festivals, petting zoos, farmers markets, amusement parks and more. Stands are made of corrosion resistant polyethylene for long lasting use. Base can be weighted with water or sand for secure deployment in high traffic areas. Knocks down for easy storage. Hand Sanitizing Stations include 4 foam hand sanitizers. Available with an ADA-compliant design with 2 of the dispensers at an easily accessible height. Hand sanitizer dispensers include Alcohol-Free Antiseptic Foam that kills 99% of germs on hands, including E. coli and salmonella. Features a locking canopy to protect supplies. Hand Sanitizing Stands feature a slim profile and granite finish, making it suitable for display in a variety of environments.

    Click for more
  • Fire Soaps™ Hand Sanitizers

    Fire Soaps™ Hand Sanitizers
    See all 3 items in product family
    Fire Soaps™ Hand Sanitizers

    Fire Soaps™ Hand Sanitizer is a patented, Alcohol-Free, FDA compliant, topical hand sanitizer that has been confirmed to reduce Staphylococcus aureus (Staph) germs in as little as 15 seconds. Fire Soaps™ Hand Sanitizer has been formulated for repeated use, and since it is Alcohol-Free, it helps to retain the body's natural protective skin oils. With the addition of skin conditioners and moisturizers, Fire Soaps™ Hand Sanitizer leaves skin moist and supple, not dry and flaky. Unlike alcohol based products, this water-based product helps retain the natural skin oils present in your body without leaving a sticky feeling. This reduces redness, chapping and aids in the prevention of bacterial infection. Our no-drip, grease-less foam sanitizer has been proven in laboratory testing to exceed FDA Standards for "Leave in Place" sanitizers with an efficacy rate that actually increases with each use. Since Fire Soaps™ Hand Sanitizer is Alcohol-Free and non flammable, it provides an enormous safety benefit for Fire-Rescue and EMS professionals. Dispenser available (sold separately).

    Click for more