Browse Water Heaters

(184 items)

Recently Viewed

Categories

  • Gas Water Heater Stands

    Gas Water Heater Stands
    See all 1 items in product family
    Oatey 34057 Water Heater Stand 21"L x 21"W x 18"H

    Allows the placement of water heater tanks 18" above the ground as required by the National Fuel Gas Code. Constructed of 18 gauge spangled galvanized sheet metal, holds up to 50 gallon water heaters.

    Click for more
  • Water Heater Pans

    Water Heater Pans
    See all 47 items in product family
    Water Heater Pans Can Be Installed Under Gas Or Electric Water Heaters To Protect HVAC Units From Water Damage.

    Water Heater Pans are manufactured from semi-flexible, tough plastic polymer and durable aluminum for long lasting reliability. Pre-cut side opening accommodates drain fitting. Available pan sizes are 18, 20, 22, 24, 26, 28, and 30 inches. Package quantities are 6 and 12.

    Click for more
  • Washing Machine Pans

    Washing Machine Pans
    See all 2 items in product family
    Washing Machine Pans Ensure Water Containment In The Event Of Machine Overflow Or Hose Failure.

    Washing Machine Pans are made using high-impact plastic and will not rust or corrode. Pans are available with or without 1" PVC plastic fitting.

    Click for more
Featured Items