Browse Steam / Water Heating

(42 items)

Narrow Your Results

Our Price


Recently Viewed


  • Valve Bodies

    Valve Bodies
    See all 4 items in product family
    Thermostatic radiator valves are used for use on hot water one-pipe & two-pipe low pressure steam systems. Helps regulate flow of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems. Valves are fitted with packing gland assembly that allows replacement while system is in operation. Packing gland is fitted with a grease cup to ensure the o-ring packing is lubricated for life. Sturdy EPDM rubber valve disc provides a positive seal against the valve seat at differential pressures of up to 20 PSI in Hydronic hot water heating systems. Includes plastic cap to protect valve pushpin and to provide manual control of valve during installation. Conforms to ASHRAE/ANSI standard 102-1983.

    Click for more
  • Thermostatic Operators

    Thermostatic Operators
    See all 3 items in product family
    Thermostatic operator consists of a saturated vapor charged bellows and a setting dial. Dial is set to the position equal to desired temperature. Balanced pressures between the adjustment spring and the bellows ensure a smooth and modulating operation of the valve (valves sold separately). Valve mounted operators provide fast acting modulating control of the space temperature through a vapor charge, ensuring the highest level of comfort control. Standard Valve Mounted Operators include a theft protection device and a “snap-action” mechanism that allows easy installation and removal without the use of tools. Conforms to ASHRAE/ANSI standard 102-1983.

    Click for more
Featured Items