Browse Steam / Water Heating

(44 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Radiator Steam Vents

    Radiator Steam Vents
    See all 2 items in product family
    Radiator Steam Vents Are Used For Use In Residential, Commercial Or Industrial Heating Systems.

    Radiator Steam Vents are solidly manufactured for long lasting durability and dependability. 10 PSI and 1.5 PSIG maximum working pressure chrome or nickel plated units are available in 1/8 inch NPT straight or adjustable angle sizes.

    Click for more
  • Thermostatic Steam Traps Series 8c

    Thermostatic Steam Traps Series 8c
    See all 1 items in product family
    Hoffman™ Series 8C Balanced Pressure Thermostatic Steam Traps Are Used For Institutional And Commercial Heating System Applications.Thermostatic steam traps provide a maximum operating pressure of 125 psig. Offers sub-cooling for extremely efficient operating systems and eliminates flash steam losses on low pressure systems. Steam traps are made with corrosion resistant stainless steel components. Resists moderate water hammer and chemicals. Includes a replaceable Dura-Stat® module. Meets Mil specifications.
    Click for more
  • SuperVent Top Air Vent

    SuperVent Top Air Vent
    See all 1 items in product family
    Honeywell Supervent Top Air Vent Is For Use With Heating And Cooling Systems.

    Honeywell Supervent Top Air Vent is solidly manufactured for long lasting durability and dependability. Includes EPDM seat disc and O-ring. Without built-in shutoff valve of leakage guard. 3 inches in height. 2 inch diameter. Maximum temperature of 240°F. Maximum working pressure of 150 PSI. 1/2 inch NPT connection.

    Click for more
  • Portable Air Vent

    Portable Air Vent
    See all 1 items in product family
    Honeywell Automatic Air Vent Is For Use With Heating Systems Or Other Closed Circuit Hot Water Systems.

    Honeywell Automatic Air Vent is solidly manufactured for long lasting durability and dependability. Includes EPDM seat disc and O-ring. Without built-in shutoff valve of leakage guard. 5-1/4 inches in length. 1-/7/8 inch diameter. Maximum temperature of 212°F. Maximum working pressure of 90 PSI. Male 1/8 inch NPT connection.

    Click for more
Featured Items