Browse Dampers, Diffusers, Grilles, Louvers, Registers

(1,009 items)

  • Front Flange Exhaust Shutters

    Front Flange Exhaust Shutters
    See all 7 items in product family
    Front Flange Exhaust Shutters Are Used For Venting Direct Drive Or Belt Driven Exhaust Fans.

    Front Flange Exhaust Shutters allow horizontal airflow in one direction and prevent reverse airflow, while protecting from environmental elements when the flow is stopped. Shutters are made with either Aluminum or Galvanized Steel Frames with aluminum blades. Frame comes with integrated weather stripping for strength and weather protection. Blades are made with flanged ends for added protection against the elements. Counterbalanced blades allow shutters to be mounted vertically to 45 degrees. 2500 FPM maximum velocity. 180°F maximum temperature. Available in a variety of sizes.

    MADE IN THE USA

    Click for more
  • Shutters for Agricultural Exhaust Fans

    Shutters for Agricultural Exhaust Fans
    See all 8 items in product family
    Rear Flange Exhaust Shutters Are Used For Agricultural Exhaust Fans Or For Areas Susceptible to Corrosion.

    Rear Flange Exhaust Shutters are solidly manufactured for long lasting durability and dependability. Frame is made of painted extruded aluminum. UV stabilized PVC blades with yellow zinc dichromate rods run the full length of the blades. Used for direct-drive or belt-driven cone or slant wall exhaust fans in poultry or swine confinement operations. Recommended for vertical mount exhaust applications only. 1500 velocity feet per minute. Available in 2 or 3 Panel units with White or Black finish. 36, 39, 51 and 54 inch square widths and heights. 1-1/2 inches in depth.
    These shutters are Compatable with just about any Exhaust Fan Except units with output over 1500 FPM.

    Click for more
  • Specialty Exhaust Shutters

    Specialty Exhaust Shutters
    See all 14 items in product family
    Specialty Exhaust Shutters Are Used For Venting Direct Drive Or Belt Driven Exhaust Fans.

    Specialty Exhaust Shutters allow horizontal airflow in one direction and prevent reverse airflow, while protecting from environmental elements when the flow is stopped. Shutters are made with either Fiberglass or Stainless Steel Frames and blades. Frame comes with integrated weather stripping for strength and weather protection. Blades are made with flanged ends for added protection against the elements. Counterbalanced blades allow shutters to be mounted vertically to 45 degrees. 2500 FPM maximum velocity. 180°F maximum temperature. Available in a variety of sizes.

    MADE IN THE USA

    Click for more
  • Aluminum Supply (Intake) Wall Shutters

    Aluminum Supply (Intake) Wall Shutters
    See all 6 items in product family
    Aluminum Supply (Intake) Wall Shutters Are Used For Commercial Or Residential Weather Protection Applications.

    Aluminum Supply (Intake) Wall Shutters are made of Aluminum Frame and Blades and mill finish for long lasting durability. Galvanized reinforcement strip on each blade provides added strength and counter balancing efficiency. Felt seal on blades provide quiet and better protection from the weather. Used for use with belt-driven centrifugal wall ventilators. Recommended for vertical mount supply (intake) only. Blades pivot at the bottom and fall with gravity to open. Spring-assist to close. Inside widths range from 8-20 inches. Outside widths range from 10-3/4 -22-3/4. Other dimensions vary per style.

    Click for more
  • High Velocity Exhaust Shutters

    High Velocity Exhaust Shutters
    See all 8 items in product family
    High Velocity Exhaust Shutters Are Used For Use With Direct-Drive Or Belt-Driven Exhaust Fans.

    High Velocity Exhaust Shutters are solidly manufactured for long lasting durability and dependability. Rear flanged exhaust shutters make them used for applications that require higher velocities. The frame and blades are mill finished extruded aluminum with stainless steel tie rods. Recommended for vertical mount exhaust applications only. 3250 velocity feet per minute. Available 1 and 2 Panel units of various dimensions to fit rough openings of various sizes. 1 Year Limited Warranty.

    Click for more
  • Rear Flange Exhaust Shutters

    Rear Flange Exhaust Shutters
    See all 16 items in product family
    Rear Flange Exhaust Shutters Are Used For Venting Direct Drive Or Belt Driven Exhaust Fans.

    Rear Flange Exhaust Shutters allow horizontal airflow in one direction and prevent reverse airflow, while protecting from environmental elements when the flow is stopped. Shutters are made with either Aluminum or Galvanized Steel Frames with aluminum blades. Frame comes with integrated weather stripping for strength and weather protection. Blades are made with flanged ends for added protection against the elements. Counterbalanced blades allow shutters to be mounted vertically to 45 degrees. 2500 FPM maximum velocity. 180°F maximum temperature. Available in a variety of sizes.

    MADE IN THE USA

    Click for more
  • Low Velocity Exhaust Shutters

    Low Velocity Exhaust Shutters
    See all 6 items in product family
    Low Velocity Exhaust Shutters Are Used For Venting Of Direct Drive Or Belt Driven Exhaust Fans.

    Low Velocity Exhaust Shutters are made with a galvanized steel frame and aluminum blades for lasting durability. Blades allow horizontal airflow in one direction and prevents reverse airflow. Blades open with airflow and close by gravity when the fan shuts down. Integrated weather stripping on fan blades ensure durability and weather protection. 2000 FPM maximum velocity. 180°F maximum temperature. Shutters are available in a variety of sizes.

    Click for more
Featured Items