Browse Capacitors

(160 items)

Recently Viewed

Categories

  • Turbo® 200 Capacitors

    Turbo® 200 Capacitors
    See all 1 items in product family
    Turbo® 200 Capacitors Replace Any Of The 200 Different Capacitors Needed For HVAC Repair And Maintenance.

    Turbo® 200 Capacitors are universal replacement capacitors for any of the 200 dual-value motor-run capacitors used in HVAC service work with a voltage rating of up to 440 VAC. Ultramet™ capacitor technology allows a metalized film capacitor to be tapped with a built-in common or ground connection. Six capacitors are produced from a single continuous winding. Capacitors are enclosed in a metal can and are internally-protected fluid-filled motor run capacitors. Five jumper wires are included. Turbo® 200 Capacitors are available in a variety of sizes.

    Click for more
  • Run Capacitors

    Run Capacitors
    See all 39 items in product family
    Run Capacitors are Used For Compressors /ands Motors.

    Run Capacitors have drawn steel case construction with quad blade quick connect terminals to provide long lasting durability. Biodegradable synthetic oil with physical interrupter provides safe operation. Capacitors have operating temperature of -13°F to + 185°F (- 25°C to + 85°C). Microfarad Microfarads range from 3 MFD -80+7.5. Voltages are 120, 240, 370 and 440. Available shapes are Oval and Round. Units are hermetically sealed. Dimensions vary per model.

    Click for more
Featured Items