Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Electric Motors-HVAC

(1,447 items)

Narrow Your Results

Horsepower

  • Less...
  • More...

RPM

  • Less...
  • More...

Phase

Voltage

  • Less...
  • More...

Enclosure

Mounting

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • 6-1/2 Inch Diameter Single Phase Vertical Condenser Fan Motor

    6-1/2 Inch Diameter Single Phase Vertical Condenser Fan Motor
    See all 9 items in product family
    Vertical Condenser Fan Motor Features Class B Insulation For Moisture Resistance.

    Permanent split capacitor motor features double sealed ball bearing for long life and low maintenance. Automatic overload protection helps prevent overheating. Open enclosure motor offers reversible rotation. Shaft measures 5/8” x 6” with both keyway and flat. 1” minimum extended thru-bolts. Positioning lugs for easy belly-band mounting. 56 frame motor has single phase, 1-speed operation with an ambient temperature of 60°C. 1.0 service factor. 60 Hz.

    Click for more
  • 6-1/2 Inch Diameter 3 Phase Commercial Condenser Fan Motors

    6-1/2 Inch Diameter 3 Phase Commercial Condenser Fan Motors
    See all 16 items in product family
    Commercial Condenser Fan Motors Feature Class B Moisture Resistant Insulation.

    Permanent split capacitor motors feature double sealed ball bearings for long life and low maintenance. Automatic overload protection helps prevent overheating. Single speed, 3-phase motors offer reversible rotation. Includes 5/8” shaft with both keyway and flat. 56 frame motor has an ambient temperature of 60°C. 1.0 service factor. 60 Hz.

    Click for more
  • Marathon Motors 6 Inch Diameter, 56 Frame Motors

    Marathon Motors 6 Inch Diameter, 56 Frame Motors
    See all 68 items in product family
    Marathon Motors HVAC Motors, 56 Frame Are Used For Heating, Ventilation And Air Conditioning Applications.

    Marathon Motors HVAC Motors, 56 Frame are solidly manufactured for long lasting durability and dependability. Continuous duty motors have Drip-Proof enclosures and sturdy ball bearing construction to accommodate varying belt loads and tension. Dynamically balanced rotors for reduced vibration and quiet operation. Wide selection of 208/230-460V, 115/230V, 200-230V, 115V, 230V, 460V and 575V units are available in 1/3 to 5 constant or split horsepower, 850 to 3600 constant or variable RPMs and 56 Frame Resilient Base mountings.

    Click for more
  • 3-Phase Fan & Blower Motors

    3-Phase Fan & Blower Motors
    See all 14 items in product family
    Leeson 3-Phase Fan And Blower Motors Are Used For Multiple Machine Applications.

    Leeson 3-Phase Fan And Blower Motors are solidly manufactured of heavy duty rolled steel for long lasting durability and dependability. Industrial quality, ball bearing motors have moderate starting torque electrical design to reduce stress on the fan blades during start-up. Suitable for belt-driven fans or fan-on-shaft applications. Self-ventilated design, may be mounted outside of the fan's airflow. Feature Rigid, Special or Resilient mounting for 56 or 56H frames. Available with .5/.22, 1.5/.67, 1/.44, .75/.33, 1/.33, 0.5, 1 or 1.5 horsepower at 1725/1140, 1200 or 1140 RPMs and 208-230, 460 or 208-230/460 voltages

    Click for more
  • Century® Outdoor Fan Motors – 6-1/2 Inches

    Century® Outdoor Fan Motors – 6-1/2 Inches
    See all 8 items in product family
    Century® Outdoor Fan Motors Are Used For Use In A Variety Of Outdoor HVAC Applications.

    Fan motors are made with a 56 frame single-phase motor. Open enclosure. Automatic overload protection. Ball bearings. Single shaft. 6-1/2” D. Available in speeds of 1075 RPM, 1100 RPM and 1140 RPM.
    Click for more
  • Century® Fan And Blower Motors – 56 Frame

    Century® Fan And Blower Motors – 56 Frame
    See all 7 items in product family
    Century® Fan And Blower Motors Provide Reliable Circulation In A Variety Of Climate Control Applications.

    Motors feature a 56 frame motor and measure 6-1/2” D. Single shaft. Automatic overload. Available with a variety of mounts and speeds. Choose from Open Enclosure or Totally Enclosed Air-Over Enclosure.

    Click for more
  • Century® C-Frame Ventilator Motors

    Century® C-Frame Ventilator Motors
    See all 33 items in product family
    Ventilator Motors Are Used For A Variety of Ventilation System Applications.

    Ventilator Motors are solidly manufactured for long lasting durability and dependability. Century® and Marathon®: brand continuous duty motors have Drip-Proof enclosures and sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of 115V units are available in single or variable 1/15 to 1/2 horsepower, 850 to 1725 constant or variable RPMs and various Footless or Rigid base mountings.

    Click for more