Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Electric Motors-HVAC

(1,466 items)

Narrow Your Results

Horsepower

  • Less...
  • More...

RPM

  • Less...
  • More...

Phase

Voltage

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • 5-5/8 Inch Diameter, Fasco & Century - Direct Drive Blower Motors

    5-5/8 Inch Diameter, Fasco & Century -  Direct Drive Blower Motors
    See all 19 items in product family
    Blower fan motors offer ambient temperature of 40°C. Energy efficient permanent split capacitor (PSC) motor has an open enclosure and features automatic overload protection for safety. Single phase, 3-speed motors offer reversible rotation. 48 Frame. Includes 2-1/2” mounting rings and extended thru-bolts for installation. 60 Hz.

    Click for more
  • 5-5/8 Inch Diameter Masterfit™ Outdoor Condenser Fan Motors

    5-5/8 Inch Diameter Masterfit™ Outdoor Condenser Fan Motors
    See all 6 items in product family
    Outdoor Condenser Fan Motors Are Designed For Use With 370V Capacitors.

    Condenser fan motors offer different capacitor and speed combinations. Energy efficient permanent split capacitor (PSC) motor is totally enclosed and features automatic overload protection for safety and long life. Continuous duty, air over motor offers single phase operation. Class B insulation offers an ambient temperature of 60°C. Ball bearing motor offer reversible rotation. 48 Frame. Includes extended thru-bolts and rheem mounting holes for installation. 60 Hz. 36”L lead. 208-230V.

    Click for more
  • 5-5/8 Inch Direct Replacement Motors

    5-5/8 Inch Direct Replacement Motors
    See all 48 items in product family
    This permanent split capacitor motor replaces base mounted motors for a variety of fans and coolers. Capacitor is mounted on motor. 1/8 HP, ball bearing motor has an open enclosure. PSC type motor provides up to 700 RPM with 2.5 amps. Shaft measures 1/2” x 2”. Includes plug. Base mounted for installation. 60 Hz. 115V.

    Click for more
  • 5-5/8 Inch Diameter Permanent Split Capacitor Condenser Fan Motors

    5-5/8 Inch Diameter Permanent Split Capacitor Condenser Fan Motors
    See all 56 items in product family
    Energy efficient permanent split capacitor motors feature electrically reversible rotation. Automatic overload protection helps prevent overheating for safety. Provides up to 1075 RPM. 1/2" shaft. Available with 48 or 48Y frame. Choose between Ball Bearing or Sleeve Bearing motor types. 4-in-1™ Motors replace hundreds of most popular 48-frame condenser fan motors currently installed with one simple connection. Totally enclosed for long life. 36”L lead. Class B insulation.

    Click for more
  • Heatmaster Motors

    Heatmaster Motors
    See all 21 items in product family
    HeatMaster Motors Feature Class F Insulation To Withstand A Max Ambient Temperature Of 158°F.

    Energy efficient permanent split capacitor (PSC) motor offers a continuous-duty, air over design. Overload protection helps prevent overheating for safety. 48 frame totally enclosed motor with single speed operation and 36”L lead. Includes water resistant reversing plug. Shaft measures 1/2" x 6-1/2”. All angle mount for installation. UL/CSA approved class F insulation. 60 Hz. Available with double sealed Ball Bearing or dependable all-angle Sleeve bearing motor. UL listed. CSA recognized. 2 Year Limited Warranty.

    Click for more
  • Heatmaster Fan Canopy Motor

    Heatmaster Fan Canopy Motor
    See all 8 items in product family
    HeatMaster Canopy Motor Features A Unique Fan Canopy Design With Vertical Shaft Up.

    HeatMaster motor features UL/CSA approved Class F insulation that withstands max ambient temperature of 158°F. Energy efficient permanent split capacitor (PSC) motor with 3-phase design. 48 frame totally enclosed motor with single speed operation. Double sealed ball bearing motor. 60 Hz. UL listed. CSA recognized. 2 Year Limited Warranty.

    Click for more
  • 5-5/8 Inch Diameter Masterfit™ Indoor Blower Motors

    5-5/8 Inch Diameter Masterfit™ Indoor Blower Motors
    See all 4 items in product family
    Indoor Blower Motors Are Designed For Use With 370V Capacitors.

    Blower fan motors offer different capacitor and speed combinations. Energy efficient permanent split capacitor (PSC) motor has an open enclosure and features automatic overload protection for safety. Continuous duty, air over motor offers single phase operation. Class B insulation offers an ambient temperature of 40°C. Offers reversible rotation. 48 Frame. Includes resilient rings, extended thru-bolts and rheem mounting holes for installation. 60 Hz.

    Click for more
  • 5-5/8 Inch Diameter Permanent Split Capacitor Condenser Fan Motors

    5-5/8 Inch Diameter Permanent Split Capacitor Condenser Fan Motors
    See all 1 items in product family
    Condenser fan motors are made with energy efficient permanent split capacitor (PSC) technology. 48 frame single phase motor is enclosed and features automatic overload protection for safety and long life. Offers reversible rotation. 60 Hz. Available in Ball Bearing or Sleeve Bearing motor types.

    Click for more
  • 5-5/8 Inch Diameter Unit Heater Motors

    5-5/8 Inch Diameter Unit Heater Motors
    See all 11 items in product family
    5-5/8 Inch Diameter Unit Heater Motors Are Used As Replacement Motors For A Variety Of Heating Applications.

    5-5/8 Inch Diameter Unit Heater Motors are constructed of a steel shaft with a black finish for long lasting durability. Made with an energy efficient permanent split capacitor (PSC) motor. Totally enclosed motors with automatic overload protection for safety and long life. 48 frame, single phase motors offer reversible rotation. Motor types are Ball Bearing And Sleeve Bearing. Mountings are Resilient Base, Resilient Mount, Stud and Stud/Resilient.HPs are 1/3, 1/4 and 1/6. Voltages are 115 V and 208-230 V. RPMs are 1,075 and 1,625. Specs vary. Additional quantities are available.

    Click for more
  • 5-5/8 Inch Diameter Torsion Flex Direct Drive Blower Motors

    5-5/8 Inch Diameter Torsion Flex Direct Drive Blower Motors
    See all 9 items in product family
    Direct drive blower motors are made with energy efficient permanent split capacitor (PSC) motors. Continuous air over motors feature automatic overload protection for safety. 48 frame, single phase motors offer reversible rotation. Sleeve bearing motors have 1/2" x 6” shaft. 60 Hz. Flex mount for installation.

    Click for more
  • 5-5/8 Inch Diameter Double Shaft AC/Fan/Blower Motors

    5-5/8 Inch Diameter Double Shaft AC/Fan/Blower Motors
    See all 30 items in product family
    Double shaft motors are made with energy efficient permanent split capacitor (PSC) motors. Continuous air over motors feature automatic overload protection for safety. 48 frame, single phase, sleeve bearing motors offer double shaft rotation. 60 Hz.

    Click for more
  • Packard® Outdoor Fan Motors

    Packard® Outdoor Fan Motors
    See all 33 items in product family
    Packard® Outdoor Fan Motors Are Used For Use In A Variety Of HVAC Applications.

    Outdoor fan motors are made with automatic overload protection, reversible rotation and single shaft. 5-5/8” diameter. 48 frame. Sleeve Bearing or Ball Bearing motors are available in a variety of speeds and power levels.

    Click for more