Unit Steam & Hot Water
For Use With
Diameter
Features
Made In The USA
Length
Brand
Width
Material
Height
Color
Price
Max Mounting Height
32 ft
Steam Final Air Temperature
116 °F
Water Flow
15.3 gal/min
Max Mounting Height
19 ft
Steam Final Air Temperature
106 °F
Water Flow
13.6 gal/min
Max Mounting Height
8 ft
Steam Final Air Temperature
107 °F
Water Flow
1.3 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB193SB06SA, 193000 BTU
Max Mounting Height
18 ft
Steam Final Air Temperature
121 °F
Water Flow
14.9 gal/min
Max Mounting Height
29 ft
Steam Final Air Temperature
115 °F
Water Flow
12.8 gal/min
Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB340SB09SA230 340000 BTU
Max Mounting Height
20 ft
Steam Final Air Temperature
120 °F
Water Flow
28.2 gal/min