Browse Fans

(1,720 items)

Narrow Your Results

Availability

Fan Diameter Inches

Voltage

CFM High

Horsepower

Brand

Recently Viewed

Categories

  • TPI Pole Mount Industrial & Hazardous Location Fans

    TPI Pole Mount Industrial & Hazardous Location Fans
    See all 12 items in product family
    Pole Mount Fans attach to 4”, 6” or 8” poles with U-bolts (not included). These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12’L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. Explosion Proof Models feature Class I and II protection for flammable and carbon dust environment protection. Available in 120V/240V with single-phase motor or 240V/480V, 3-phase motor. 1 Year Limited Warranty.

    Click for more
  • Single & Double Arm Dock Fans

    Single & Double Arm Dock Fans
    See all 5 items in product family
    Single & Double Arm Dock Fans helps cool hard-to-reach loading and unloading areas. Durable hinged twin-strut steel arm helps prevent sagging, extends up to 40” and folds compactly. 18” diameter high velocity fan moves 4,000 CFM with a 2-speed, 3.2 amp permanently lubricated motor. Aluminum blades help improve air circulation and are enclosed by chrome-plated wire safety guards. Adjustable friction pivot maintains position. Loading dock fan includes a heavy-duty 115V grounded cord. Meets OSHA requirements. Long-lasting baked enamel finish.

    Click for more
Featured Items