Browse Exhaust Fans & Ventilation

(1,587 items)

Narrow Your Results

Availability

Duct Size Inches

  • Less...
  • More...

Horsepower

CFM Range

RPM High Range

Amps Range

Voltage

Decibels (DBA)

  • Less...
  • More...

Phase

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Vortex Inline Duct Blower Fans

    Vortex Inline Duct Blower Fans
    See all 15 items in product family
    Vortex Inline Duct Blower Fans Are Aerodynamically Built To Allow Free Air Flow In General Purpose Exhaust Applications.

    Vortex Inline Duct Blower Fans are made from quality heavy duty steel. VTX Models feature a hammertone powder coat finish for added durability. 6", 8" and 12" VTX Models come in two CFM capacities. "Plus" models offer higher CFM output. The fans are built with an extended collar and lip to allow easy duct hookup. Fans feature a permanently lubricated, maintenance-free ball bearing motor for quiet, vibration-free operation. Galvanized mounting brackets allow for horizontal or vertical installation. V-Series High Performance Models 246363 through 246365 feature operating speeds ranging from 1500 to 1700 RPM, providing even quieter operation. Available in duct sizes from 4" to 16". CFM ratings range from 175 to 4515. 6'L power cord included. Fans are ETL, CSA and UL507 listed. 10 Year Limited Warranty on VTX Models. 3 Year Limited Warranty on V-Series Models.

    Click for more
  • Inline Duct Exhaust Fans

    Inline Duct Exhaust Fans
    See all 40 items in product family
    Inline Duct Exhaust Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Inline duct exhaust fans are made of steel or ABS plastic for long lasting durability and dependability. Units feature backward-curved airfoil impeller for quiet operation, efficiency and added pressure. Includes mounting brackets and hardware for installation convenience. Optional accessories include Inline Duct Silencers, Round Adjustable Metal Elbows and Inlet Wire Guards (sold separately). RPMs range from 1360 to 3230. CFM ranges from 77 to 1400. Color finishes are Black, Blue, Gray, Silver and White. UL, ETL and CSA listed. Dimensions vary per model.

    Click for more
  • External Mount Duct Fans

    External Mount Duct Fans
    See all 6 items in product family
    External Mount Duct Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    External mount duct fans are made of aluminum and steel for long lasting durability and dependability. Units accommodate bathrooms, crawl spaces and more. Enclosed and lubricated external rotor motor with sealed ball bearings prevent debris entry and provide maintenance free operation. Accommodates external installation. RPMs range from 1560 to 3100. Voltages are 115 and 120. CFM ranges from 118 to 445. Wattages range from 17.7 to 150. Color finishes are Grey, Tan and White. CSA, ETL and UL listed. Dimensions vary per model.

    Click for more
  • Dryer Booster Kits

    Dryer Booster Kits
    See all 6 items in product family
    Dryer Booster Kits Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Dryer booster kits are made of steel and plastic for long lasting durability and dependability. Backward curved airfoil blades boost dryer exhaust, reduce energy consumption and lower operation noise. External rotor motor includes stationary shaft while housing rotates. In-line configuration allows installation ease. Voltages are 115 and 120. CFM ranges from 108 to 402. Color is Silver. Dimensions vary per model.

    Click for more
  • Inline Centrifugal Duct Fans w/ Plastic Housing

    Inline Centrifugal Duct Fans w/ Plastic Housing
    See all 8 items in product family
    Inline Centrifugal Duct Fans Are Used For Residential And Commercial Applications.

    Tough protective shell can be mounted in outdoor and wet environments. Exhaust fans can be used in multiple point exhaust applications, crawl space venting or make-up air supply. Widely used as booster fans to move air from one room to another. Plastic housing is made of UL-recognized, UV protected thermoplastic resin that's great for outdoor use. External rotor motors offer dependable service. Fan is sealed to prevent moisture from entering housing. Withstands airstream temperatures up to 140°F. External wiring box with waterproof gasket allows easy wiring connections. Includes mounting bracket for installation. UL listed. CSA certified.

    Click for more
  • Duct Booster Fan

    Duct Booster Fan
    See all 6 items in product family
    Duct Booster Fans Are Used For Increasing Airflow To Rooms That Are Difficult To Heat And Cool.

    Duct Booster Fans are made of galvanized steel housings with beaded leading edge for long lasting durability and dependability. Install in round, square or rectangular ducts. Also used for ambient air exhaust and air supply applications. Rated for air temperatures up to 150°F. Fit 6, 8, 10, 10-1/2, 12 or 14 inch diameters. Available in CFM ranges of 160, 180, 240, 250, 320, 380, 475, 500, 600, 650, 800, 900, 910, 1200 and 1290. Lengths and heights vary per model.

    Click for more