Browse Compressors & Line Filter-Dryers

(176 items)

Narrow Your Results

Voltage

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Kulthorn KA & LA Series Compressors

    Kulthorn KA & LA Series Compressors
    See all 10 items in product family
    Kulthorn Compressor LA Series LA5612EXT, 10 HP, 200/230V, 3 Phase, R22, HBP/AC

    The LA Series range from 7-10 HP. They are available with 3-phase motors, crank case heaters, and optional sight glass. They are compatible with both R22 and R404a refrigerants. These compressors can be used for air conditioners, commercial refrigerators, and cold rooms.

    Click for more
  • Kulthorn AZ Series Compressors

    Kulthorn AZ Series Compressors
    See all 11 items in product family
    Kulthorn Compressor AZ Series AZA1335Y-1, 1/12 HP, 115V, 1 Phase, R134A, LBP

    The AZ Series range from 1/20-1/5 HP. They are small sized, lightweight, have low noise output, and are energy efficient. They are compatible with the following refrigerants: R134a, R600a, R404A and R290. These compressors can be used for household and commercial refrigerators, water coolers, and dehumidifiers.

    Click for more
  • Kulthorn BA Series Compressors

    Kulthorn BA Series Compressors
    See all 4 items in product family
    Kulthorn Compressor BA Series BA7459Z-2, 3/4 HP, 208/230V, 1 Phase, R404A, MBP

    The BA Series range from 1/5-3/8 HP. They are low vibration compression spring type compressors. They are compatible with the following refrigerants: R134a, R22, R404a, and R290. These compressors can be used for household and commercial refrigerators, water coolers, ice makers, and vending machines.

    Click for more
  • Kulthorn AW Series Compressors

    Kulthorn AW Series Compressors
    See all 33 items in product family
    Kulthorn Compressor AW Series AW5535B-2, 2-2/5 HP, 208/230V, 1 Phase, R410A, HBP/AC

    The AW Series range from 1-3 HP. They have low noise output and low vibration and are available in single phase, 3-phase, and inverter motor options. This series also boasts High EER of up to 10.8 with R22/R407c and EER up to 11 with inverter types. They are compatible with the following refrigerants: R134a, R410a R22, R404a, and R407c. These compressors can be used for air conditioners, commercial refrigerators, and air conditioners in tropical environments.

    Click for more
  • Kulthorn CA Series Compressors

    Kulthorn CA Series Compressors
    See all 4 items in product family
    Kulthorn Compressor CA Series CA9445Y-1, 1/2 HP, 115V, 1 Phase, R134A, MBP/HBP

    The CA Series range from 3/8-3/4 HP. They are high efficiency, and low vibration compression spring type compressors. They are compatible with the following refrigerants: R134a, R22, and R404a. These compressors can be used for household and commercial refrigerators and open show cases.

    Click for more
  • Kulthorn AE Series Compressors

    Kulthorn AE Series Compressors
    See all 26 items in product family
    Kulthorn Compressor AE Series AE9437Y-1, 1/2 HP, 115V, 1 Phase, R134A, MBP/HBP

    The AE Series range from 3/20-3/8 HP. They are small sized, lightweight, and have a low noise output. They are compatible with the following refrigerants: R134a, R600A, R404a, and R290. These compressors can be used for household and commercial refrigerators, water coolers, icemakers, and vending machines.

    Click for more
  • Kulthorn WJ Series Compressors

    Kulthorn WJ Series Compressors
    See all 15 items in product family
    Kulthorn Compressor WJ Series WJ2450ZK-2, 1 HP, 115V, 1 Phase, R404A, LBP

    The WJ Series range from 3/4-1 HP. They are low noise output and low vibration compression spring type compressors. They are compatible with the following refrigerants: R134a, R22, R404a, and R407C. These compressors can be used for air conditioners, commercial and built-in refrigerators, and ice makers.

    Click for more
  • Embraco Compressors - F Series

    Embraco Compressors - F Series
    See all 2 items in product family
    Embraco Compressors - F Series Are Used For Commercial Refrigeration And Air Conditioning Applications.

    Embraco Compressors - F Series are made of heavy duty materials for long lasting durability. Compressor sizes available are 3200 and 3240 BTU. Compressors feature 1/4 HP, Oil or Fan Cooling, High and Low Starting Torque and Variant Refrigerant Availability.

    Click for more
  • Bristol Compressors

    Bristol Compressors
    See all 6 items in product family
    Bristol Compressors Are Used For AC And Heating Applications.

    Bristol Compressors are made of heavy duty materials for long lasting durability. Compressor sizes available are 18000, 24000, 30000, 38000, 42000, 46000, 56000 and 62000 BTU. Compressors feature Drop-In Installation Design, Internal High Pressure Relief Valve, Internal Linebreak Motor Protection, Terminal Cover and come Completely Dehydrated and Fully Charged.

    Click for more
Featured Items