Browse Chemicals, Refrigerants, Lubricants & Cleaners

(304 items)

Narrow Your Results

Availability

Capacity

  • Less...
  • More...

Brand

Our Price

 
Go
  • Heat Transfer Fluids

    Heat Transfer Fluids
    See all 42 items in product family
    Heat Transfer Fluids Are Designed For Use With HVAC Systems, Refrigeration Systems, Fire Sprinklers And More.

    Heat Transfer Fluids meet a wide variety of heating and cooling system needs to maintain efficiently working systems for long lasting reliability. Frost Free and ProFrost prevents system corrosion and clog-ups caused by chemicals and minerals that may be mixed in with the water in operating systems. Freeze Free provides corrosion protection and anti-freeze protection for boats, boilers, cooling towers, solar heating systems and more with a non-toxic, safe propylene glycol formula. Food-Quality Propylene Glycol Chiller Pre-Mix serves as an industrial coolant and heat transfer fluid for systems with possible contact with food, beverages or potable water. Cryo-Tek Anti-Freeze features a unique blend of virgin (not recycled) propylene glycol with triple protection inhibitor additives specific to protecting against acid corrosion in high efficiency boilers and hydronic heating and cooling closed loop piping systems. Glycerine Based Fire Safe provides freeze protection for wet fire protection sprinkler systems. Geothermal Fluid is made with ethanol, methanol, or propylene glycol for a variety of geothermal cooling and heating systems. Sprinkler Safe is an environmentally safe and biodegradable propylene glycol-based anti-freeze for sprinkler systems. Ice Block provides pipe burst protection to temperatures as low as -100° and can be used where there is possible contact with potable water sources. Available in 1, 5, 30, and 55 gallon container sizes.

    Click for more
  • Service Chemicals

    Service Chemicals
    See all 8 items in product family
    Service Chemicals Clean, Repair, Protect And Securely Join Components For Use In Plumbing, HVAC, Metalworking And Other Industrial Applications.

    Service Chemicals are specially formulated to provide high quality, reliable joining of metals, plastics, and other materials for long lasting use. Liquid Corrosion Protection additives adjust pH of hydronic systems charged with Cryo-Tek anti-freeze. Stop Leak formulas seal and repair cracks or leaks in hydronic systems and boilers with a durable seal that expands and contracts with heat without clogging the system. Fuel Oil Additives minimize breakdowns by cleaning clogged lines, strainers, nozzles, pumps and burners. Joint Sealants prevent vibration from loosening nuts, bolts, plugs and fittings with a resin based soft setting paste resistant to all refrigerants, oils, water and most chemicals, liquids and gases. Epoxies harden in minutes with high bond strength and chemical resistance to bond or repair a variety of materials. Threadlockers feature a broad spectrum compound to efficiently join threaded ends. Soldering Compounds set up a permanent leak proof bond that seals against most fluids, refrigerants, gases and chemicals and will withstand extreme vibration. Sold in package quantities of 6, 12, 16, and 24. Bottle capacities vary per model.

    Click for more
  • Sealants & Cements

    Sealants & Cements
    See all 17 items in product family
    Sealants And Cements Help Maintain And Repair Residential, Commercial And Industrial Boiler Systems And Furnaces.

    Sealants And Cements offer durable compounds that keep HVAC and plumbing equipment in top working condition for long lasting reliability. Boiler Repair Putty is designed to quickly patch, plug and caulk any material, and remains flexible indefinitely. Furnace Cements are non-freezing, non-cracking and non-shrinking formulas that bond to virtually any material without sagging. Glue-Tack High Temperature Chamber Repair and High Temperature Chamber Glue-Water Glass are high temperature refractory glues for chambers. Liquid and Powdered Leak Sealants seal boiler and circulating hot water system leaks with a non-freezing, odorless formula that will not harm seals. Capacities vary per model.

    Click for more
  • Drain & Waste Pipe Cleaners

    Drain & Waste Pipe Cleaners
    See all 19 items in product family
    Drain And Waste Pipe Cleaners Are Used For Commercial, Industrial And Residential Pipe Cleaning Applications.

    Drain And Waste Pipe Cleaners are industrial strength cleaners made for various professional pipe cleaning applications. Non-Acid Liquid, Crystal and Powdered formulas unclog drains without damaging disposals, pipes, porcelain, or septic tanks. Dissolve hair, grease, soap and other organic matter and will not affect the bacterial action in cesspools or septic tanks. Odorless and do not create fumes. Used for homes, schools, hospitals, cafeterias and restaurants. Available in 1 quart, 1/2 gallon and 1, 2, 17, 50 and 400 pound capacities. Sulfuric Acid liquid formulas are specifically formulated to dissolve grease, food particles, hair scale, mineral deposits and other organic matter. Liquefies all organic material in seconds. Protects pipes with a special inhibitor that prevents rust and corrosion. Specially packaged for safe handling. Available in 1 quart and 1/2 or 1 gallon capacities.

    Click for more
  • Drain Pan Strips and Tabs

    Drain Pan Strips and Tabs
    See all 6 items in product family
    Drain Pan Strips and Tabs Keep Equipment Free Of Rust And Corrosion.

    Drain Pan Strips and Tabs effectively remove bacteria, odors and buildups in condensate pans and drains. Effective against mold, algae, fungus and other microorganisms and will not cause rust in condensate pans. Condensate Pan Drain Opener, Condensate Drain pan Conditioner, Anti-Clog, Odor Fighting Pan Tablets, Pan Pills, Pan Tablets, and Green Pan Tabs available in a variety of capacities and sizes.

    Click for more
  • Leak Detectors

    Leak Detectors
    See all 6 items in product family
    Leak Detectors Provide Easy Visibility Of Leaks In Piping Or Vents.

    Leak Detectors provide an easy means of exposing leaks in a variety of industrial environments. Available types include Gas Leak Detector in Low or Mid Temps, Hydro Trace, Hypsi Trace, Leak Detector w/ and without Spray, UV-Fluorescent Leak Detection, Thawzone, Trace A Leak, Trace2 and Trax. Variety of package quantities and capacities available to meet specific HVAC maintenance requirements.

    Click for more
  • Refrigeration Oil Acid Test Kits

    Refrigeration Oil Acid Test Kits
    See all 2 items in product family
    Refrigeration Oil Acid Tests Kits Are Vital For Keeping HVAC Compressors Running Smoothly.

    Refrigeration Oil Acid Test Kits are cost effective ways to check refrigeration systems for acid as part of routine maintenance cycles. Acid Test Kits, Acid Neutralizers and Oil Test Kit available from top brands Comstar, Highside and QwikProducts. Some kits sold in packages of 12.

    Click for more
Featured Items