Browse Boilers, Furnaces, Hydronic Accessories

(2,052 items)

Recently Viewed

Categories

  • Compact Hydronic Heaters

    Compact Hydronic Heaters
    See all 4 items in product family
    Compact Hydronic Heaters Are for Use In Spaces Prohibiting Traditional Baseboard Heater.

    Compact hydronic heaters are made of a totally enclosed galvanized steel housing and 1/2 inch copper supply inlet for long lasting durability. Compact hydronic heaters are used to heat small areas effectively. Designed for use under kitchen cabinets, entranceways, mud rooms, workshops beneath bathroom vanities, in stair risers and more. Thermostatic controlled motor has a 2-speed fan operation for user convenience and versatility. Available styles are Kickspace Fan Heater and Compact Hydronic Heater. Dimensions vary per model.

    Click for more
  • Slant/Fin® 30 Series Hydronic Baseboard Heaters

    Slant/Fin® 30 Series Hydronic Baseboard Heaters
    See all 7 items in product family
    Slant/Fin® 30 Series Hydronic Baseboard Heaters Are Made With High Quality Construction And Allow Easy Installation.

    Used for high quality installations in homes, apartments and light commercial applications. Strong, rust resistant Slant/Fin® 30 Series baseboard heaters have prime, cold rolled heavy gauge galvanized steel enclosure with white powder coat finish. Flared element tubes facilitate joining sections. 1-3/4" floor-to-floor cover opening promotes good air circulation for effective convection heating. Puts out 580 BTU/Linear ft. using 180°F water at 1 GPM. For use with hot water heating systems. Includes high strength, heavy gauge steel support brackets. No-noise, self-adjusting plastic expansion cradles eliminate metal-to-metal contact. Fully modulating, pivot mounted damper helps control individual room temperatures. High performance heating element with double bent aluminum fins. Measures 2-11/16"D x 7-7/8"H. Ships assembled. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps, Snap-On Wall Trim, Splice Plates, 90° Inside & Outside Corners, 135° Inside Corners, 7” Filler Sleeves, Dummy Enclosures
    and are sold separately.

    Click for more
  • Slant/Fin® Multi/Pak® 80 Hydronic Baseboard Heaters

    Slant/Fin® Multi/Pak® 80 Hydronic Baseboard Heaters
    See all 7 items in product family
    Slant/Fin® Multi/Pak® 80 Hydronic Baseboard Heaters Provide Heavy Duty, High Output Baseboard Radiation For Hot Water Systems.

    Used for commercial and industrial buildings, apartment housing and custom homes. One-piece, rust resistant 22-gauge galvanized steel enclosure with 18 gauge cold rolled steel front cover helps reduce damage. Multi/Pak® 80 fits into hot water applications with higher flow rates and longer loop lengths. Rugged electro-galvanized, die-formed steel brackets support heating element and clamps front panel firmly in place. Polyethylene plastic cradles eliminate expansion noise. Airfoil damper offers fingertip room temperature control. End fins are made of aluminized steel for extra strength. White oven baked melamine polyester enamel finish. 3/4" Diameter copper tube element. Measures 3-1/2”D x 8-7/8”H. Ships assembled. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps and 90° Inside Corners and are sold separately.

    Click for more
  • Hydronic Steel Baseboard Covers

    Hydronic Steel Baseboard Covers
    See all 17 items in product family
    Hydronic Baseboard Covers Are Ideal For Commercial Or Residential Installations.

    Hydronic Baseboard Covers are made of Baseboarders® 18 or 22 gauge steel and NeatHeat melt-proof (up to 460°F) for long lasting durability. Hot water baseboard covers can be snapped on over existing baseboards throughout entire property easily without specials tools. Rust proof construction ensures optimum performance over time. Available models include Wall Brackets, Premium End Caps (right side close/open and left side close/open), Zero Clearance Inside Corner, Outside Corner, Coupler, Baseboard Heater Covers and more. Dimensions vary per model. Steel and plastic models are not compatible.

    Click for more
  • Berko® Electric Hydronic Baseboard Heaters

    Berko® Electric Hydronic Baseboard Heaters
    See all 17 items in product family
    Berko® Electric Hydronic Baseboard Heaters Are Used For New Home Construction, Remodeling Or Room Addition Applications.

    Berko® Electric Hydronic Baseboard Heaters are constructed of solid steel for long lasting durability and reliability. Singular unit construction makes heating individual rooms or areas quick and easy. All it takes is simple mounting and the electrical hookup. No basement boiler. No duct work, chimney, pump or plumbing. Just clean, quiet, comfortable heat, when and where it's needed. Availalble in 28, 34, 46, 58, 70 and 94 inch lengths and 120V, 208V, and 240V units of 500, 750, 1000, 1250, 1500 and 2000 watts. Attractive Navajo White Finish.

    Click for more
  • TPI Electric Hydronic Baseboard Heaters

    TPI Electric Hydronic Baseboard Heaters
    See all 46 items in product family
    TPI Electric Hydronic Baseboard Heater Units Are Used for High Altitude Markets.

    Electric Hydronic baseboard heaters are made with heavy duty 12 gauge extruded aluminum housing for long lasting durablility. Special high limit cutouts do not cut out at higher altitudes unlike standard heaters. Junction boxes on each end of heater. Heating elements are immersed in heat transferring liquid enclosed by a copper tube casing with aluminum fins. Thermal linear limit is used along heated length of baseboard heater and wire guard extends along the entire outlet area of the baseboard to ensure high limit functionality. Baseboard heaters are available in White or Brown powder coat finish. Commerical brown includes an in-built wireway and cover. Watts range from 400-2000/1500. Voltage varies per model. Requires installation. UL listed. 1 year element Limited Warranty.

    Click for more
Featured Items