Browse Blowers

(1,708 items)

Narrow Your Results

Voltage

Rotation

Motor Type

Horsepower

Discharge Position

Recently Viewed

Categories

  • Peerless Radial Blade Pressure Blowers Direct Drive

    Peerless Radial Blade Pressure Blowers Direct Drive
    See all 2 items in product family
    Peerless Radial Blade Pressure Blowers Direct Drive Are Used For Small Exhaust Systems Or For Supplying High Pressure Air for Cooling.

    Pressure Blowers are arc-welded 16 gauge steel housings and motor bases for long lasting durability. Wheels are made of heavy cast aluminum for self cleaning and to provide dynamic balance. Standard motor units are furnished with open ball bearing, rigid mounted motors of either single phase capacitor-induction type or three phase induction type. Rotation and Discharge provides clockwise rotation, bottom horizontal discharge unless otherwise specified. Tested in accordance with AMCA Standards 210. Horsepower ranges from 1/3 - 5. Inlet diameter ranges from 4" - 8". RPM is 3500. Variety of styles available.

    Click here to view spec sheet.

    Click for more
  • Peerless KE Series Counterclockwise Radial Blade Blowers

    Peerless KE Series Counterclockwise Radial Blade Blowers
    See all 1 items in product family
    Peerless KE Series Counterclockwise Radial Blade Blowers Are Used For Residential, Commercial And Industrial Blowing Applications Such As Kitchen Hoods And Ventilation Systems.

    Peerless KE Series Counterclockwise Radial Blade Blowers are constructed of cast aluminum for long-lasting durability. They utilize self-cleaning fanwheel technology for improved dependability and easy maintenance. Housings may be rotated to eight different positions to make the best use of available space. Fans provide downward horizontal, down blast, top horizontal and top blast airflow. Peerless Counterclockwise KE Series Radial Blade Blowers are available with single or three phase motors. Drive blowers use wheels ranging from 7-3/4 to 13-1/2 inches in diameter. Blowers are used for use in small kitchen hoods and industrial vents. Motors are available in open drip-proof models for improved flow or fan-cooled fully enclosed models for improved performance. All KE Series Counterclockwise Radial Blade Blowers meet AMCA codes and American standards for safety and effective product performance. Blower performance ranges from 93 to 3393 CFM under 2-1/4" pressure. Sizes, electrical specs, horsepower levels and dimensions vary per model.

    Click for more
  • Peerless PWB Series Counterclockwise Belt Drive Radial Blade Blowers

    Peerless PWB Series Counterclockwise Belt Drive Radial Blade Blowers
    See all 2 items in product family
    Peerless PWB Series Counterclockwise Belt Drive Radial Blade Blowers Are Used For Industrial High Pressure Blowing Applications And Ventilation Systems.

    Peerless PWB Series Counterclockwise Belt Drive Radial Blade Blowers are constructed of cast aluminum for long-lasting durability. They utilize self-cleaning fanwheel technology for improved dependability and easy maintenance. Housings may be rotated to eight different positions to make the best use of available space. Fans provide downward horizontal, down blast, top horizontal and top blast airflow. Peerless PWB Series Counterclockwise Belt Drive Radial Blade Blowers are available with single or three phase motors. Drive blowers use wheels ranging from 7-3/4 to 13-1/2 inches in diameter. Fans can be used to a maximum temperature of 180° F. Used for conveying and cooling high pressure air through industrial vent systems. Motors are available in open drip-proof models for improved flow or fan-cooled fully enclosed models for improved performance. All PWB Series Counterclockwise Belt Drive Radial Blade Blowers meet AMCA codes and American standards for safety and effective product performance. Blower performance ranges from 60 to 2322 CFM under 15-inch pressure. Sizes, electrical specs, horsepower levels and dimensions vary per model.

    Click for more
  • Peerless PWB Series Clockwise Belt Drive Radial Blade Blowers

    Peerless PWB Series Clockwise Belt Drive Radial Blade Blowers
    See all 1 items in product family
    Peerless PWB Series Clockwise Belt Drive Radial Blade Blowers Are Used For Industrial High Pressure Blowing Applications And Ventilation Systems.

    Peerless PWB Series Clockwise Belt Drive Radial Blade Blowers are constructed of cast aluminum for long-lasting durability. They utilize self-cleaning fanwheel technology for improved dependability and easy maintenance. Housings may be rotated to eight different positions to make the best use of available space. Fans provide downward horizontal, down blast, top horizontal and top blast airflow. Peerless PWB Series Clockwise Belt Drive Radial Blade Blowers are available with single or three phase motors. Drive blowers use wheels ranging from 7-3/4 to 13-1/2 inches in diameter. Fans can be used to a maximum temperature of 180ᅡᄚ F. Used for conveying and cooling high pressure air through industrial vent systems. Motors are available in open drip-proof models for improved flow or fan-cooled fully enclosed models for improved performance. All PWB Series Clockwise Belt Drive Radial Blade Blowers meet AMCA codes and American standards for safety and effective product performance. Blower performance ranges from 60 to 2322 CFM under 15-inch pressure. Sizes, electrical specs, horsepower levels and dimensions vary per model.

    Click for more
  • Peerless KE Series Clockwise Radial Blade Blowers

    Peerless KE Series Clockwise Radial Blade Blowers
    See all 1 items in product family
    Peerless KE Series Clockwise Radial Blade Blowers Are Used For Residential, Commercial And Industrial Blowing Applications Such As Kitchen Hoods And Ventilation Systems.

    Peerless KE Series Clockwise Radial Blade Blowers are constructed of cast aluminum for long-lasting durability. They utilize self-cleaning fanwheel technology for improved dependability and easy maintenance. Housings may be rotated to eight different positions to make the best use of available space. Fans provide downward horizontal, down blast, top horizontal and top blast airflow. Peerless KE Series Clockwise Radial Blade Blowers are available with single or three phase motors. Drive blowers use wheels ranging from 7-3/4" to 13-1/2" in diameter. Blowers are used for use in small kitchen hoods and industrial vents. Motors are available in open drip-proof models for improved flow or fan-cooled fully enclosed models for improved performance. All KE Series Clockwise Radial Blade Blowers meet AMCA codes and American standards for safety and effective product performance. Blower performance ranges from 93 to 3393 CFM under 2-1/4"" pressure. Sizes, electrical specs, horsepower levels and dimensions vary per model.

    Click for more
Featured Items