Browse Air Curtains

(941 items)

Narrow Your Results

Door Width Inches

  • Less...
  • More...

Max Doorway Height Feet

Horsepower

Voltage

  • Less...
  • More...

Phase

Decibels (DB)

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Global Industrial Low Profile NSF Certified Electrically Heated Air Curtains

    Global Industrial Low Profile NSF Certified Electrically Heated Air Curtains
    See all 46 items in product family
    Global Industrial Low Profile Electrically Heated NSF Certified Air Curtains Are Used For Use In Restaurants, Drive-Up Windows And Concession Stands.

    Global's Low Profile Electrically Heated NSF CertifiedAir Curtains have a stainless steel construction with corrosion protection for long lasting durability and strength. Designed to stop insects, dust and odors in door openings. All units are ETL Sanitation Certified to NSF Standard 37 as well as USDA and FDA Compliant. Includes a thermostat and a roller/plunger door switch. The heavy duty direct drive motors are designed for longer life and the motor/blower plate comes as one, easily removable assembly for quick and efficient service. Comes fully assembled and does not require a control panel. Units are prewired to a junction box on the curtain, meaning an electrician only has to bring power to the unit for it to function, which saves time and money on installation. Thorough testing is done in the factory for added safety and the unit is shipped crated and shrink wrapped. Choose from Phase 1 and Phase 3 models for increased versatility. Voltages and dimensions vary per model. 1.5 Year Limited Warranty.

    Click for more
  • Global Industrial Electrically Heated Climate Control Air Curtains

    Global Industrial Electrically Heated Climate Control Air Curtains
    See all 104 items in product family
    Global Industrial Electrically Heated Climate Control Air Curtains Are Designed For Efficient, Quiet Operation.

    Global's Electrically Heated Climate Control Air Curtains have a stainless steel construction with corrosion protection for long lasting durability and strength. Includes a thermostat, a roller/plunger door switch. The heavy duty direct drive motors are designed for longer life and the motor/blower plate comes as one, easily removable assembly for quick and efficient service. Comes fully assembled and does not require a control panel. Units are prewired to a junction box on the curtain, meaning an electrician only has to bring power to the unit for it to function, which saves time and money on installation. Thorough testing is done in the factory for added safety and the unit is shipped crated and shrink wrapped. Customer Entry Air Curtains are used for use above high traffic entrances. Climate Control Air Curtains reduce infiltration of cold or warm air into a climate controlled environment, cutting down on heating and cooling costs. Used for dock doors, ground level doors, coolers, food processing areas and more. Choose from Phase 1 and Phase 3 models for increased versatility. Voltages, door widths and dimensions vary per model. 1.5 Year Limited Warranty.

    Click for more
  • Heater Modules For TPI Air Curtains

    Heater Modules For TPI Air Curtains
    See all 87 items in product family
    Heater Modules For TPI Air Curtains Are Used For Converting Air Curtains Into Temperature Control Units.

    Heater Modules For TPI Air Curtains are constructed with enclosed fin tubular elements for long lasting durability. Heating modules attach to air curtains between main unit and intake grille. Attaches to main unit using keyhole slots. Louvered panel directs or constricts airflow. For larger air curtains, order multiple heater modules to match air curtains used. Provisions for hard wire installation. Low voltage thermostats mounted vertically or horizontally and provide a 50 to 90 Fahrenheit temperature range. UL Listed. Available lengths are 36", 48" and 60". Amps are 3.6 to 43.3. Modules are Non-Returnable.. 1 Year Limited Warranty. Sizes vary.

    Click for more
Featured Items