Browse Stainless Steel Work Benches

(1,859 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

Top Construction

Capacity Lbs.

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Poly Top Tables

    Poly Top Tables
    See all 2 items in product family
    Poly Top Worktables Are Widely Used In Butcher Shops, Food Processing Plants, Commercial Kitchens And More.

    Poly Top Worktables feature open Type 304 stainless steel frame and legs for lasting durability and sanitation. Non-porous poly surface permits safe cutting, dicing, chopping and more without damage. Adjustable legs place work surface at optimum height for food prep. Table lengths are 72" or 96". Tables are shipped unassembled with tool needed for set up.

    Click for more
  • Advance Tabco Worktables With Poly Top

    Advance Tabco Worktables With Poly Top
    See all 2 items in product family
    Advance Tabco Poly Top Work Tables Are Used For Commercial And Industrial Productivity Applications.

    Advance Tabco Poly Top Work Tables are made of solid galvanized steel legs and 5-8" thick Poly Vance Cutting Surface tops for long lasting durability and dependability. Side and rear crossbars provide extra support. Most include adjustable lower shelf and turned up edge or back splash at rear of top. Stainless steel bullet feet. Available in 48", 60", 72", 84", 96", 108" and 120" widths 24" and 30" depths and 35-1/2" and 41-1/2" heights.

    Click for more
  • Stainless Steel Tables With Poly Top

    Stainless Steel Tables With Poly Top
    See all 13 items in product family
    Stainless Steel Tables With Poly Top Are Used For Heavy-Duty Use In Commercial Food Preparation.

    Tables are made from all-welded 16 gauge stainless steel for durability and strength. Poly plastic tops are 5/8” thick and removable for easy cleaning. Poly plastic tops are high-temperature safe to 180° and allow steam cleaning. Choose from a variety of sizes. Tables are available with Undershelf or Backsplash. A variety of optional accessories are offered. Stainless Steel Drawers feature poly slides and come in a variety of sizes. Stainless Steel Knife Racks are fully-enclosed with poly inserts, and Knife Rack Clips come in sets of two. Lug Holder Slides are stainless steel runners to support high-density polyethylene lugs. Tray Holders are under-table shelves to hold 18” x 26” trays.

    Click for more