Browse Restaurant & Lunchroom Tables

(1,066 items)

Recently Viewed

Categories

  • Allied - Lunchroom Table - Rectangular & Round Styles

    Allied -  Lunchroom Table - Rectangular & Round Styles
    See all 32 items in product family
    Lunch Room Tables Are Used For Cafeterias, Conference Rooms, Training Rooms, Offices and Factories.

    Attractive, hand finished cafeteria table provides 1-1/4" thick high pressure plastic laminate top for stain and wear resistance. Features vinyl T-mold edges for durability and safety. Tables are supported by 3" diameter steel columns and cast iron bases with a black powder coated finish. Adjustable plastic glides provide stability and easy leveling. Tables are 30"H. Top is predrilled for easy assembly. Available table shapes are Rectangular, Round, and Square. Top colors are Gray Nebula, Mahogany, Oak, and Walnut. Includes 30 Year Limited Warranty. Dimensions vary per model.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Regency - Lunchroom Table & Stack Chair Collections

    Regency - Lunchroom Table & Stack Chair Collections
    See all 73 items in product family
    This Collection Of Tables And Chairs Is Great For Any Lunchroom, Cafeteria, Training Room, Restaurant And More.

    Our selection of pre-configured lunchroom tables and chairs are designed to match any décor. Tables bases are made using heavy duty metal with wide legs for stability. Bases are 28"H. Table tops are 1" thick.

    Includes four lunchroom chairs that are stackable for compact storage and easy transport. Made with durable steel framing for strength. Black finished framing. Vinyl Chairs are upholstered in black vinyl and padded for comfort. Plastic Chairs have a color permeated seat and back with anti-static polypropylene.

    Click for more
  • Virco® - Folding Roll-A-Way Table

    Virco® - Folding Roll-A-Way Table
    See all 7 items in product family
    Virco® Folding Portable Roll-A-Way Tables Provide Space Saving Furniture That Adds Seating And Stores Away For Extra Floor Space In Schools And Cafeterias.

    Virco® Folding Roll-A-Way Tables feature chrome plated steel frame with multiple legs for maximum rigidity and stability. Sturdy 3/4" thick high pressure laminate surface and backing sheet seals out moisture to prevent warping for long lasting durability. Torsion bar assists while folding and unfolding. Locking mechanisms securely hold table in position. Folding lunch tables are 29"H and have protective T-mold banding and are perfect for shool cafeterias. Includes four 4" rubber swivel casters. UL listed. Available styles are Round and Rectangular Table. Rectangular tables available with 8, 12, and 16 Seats at 17"H. Color finishes are Gray Nebula and Medium Oak. Dimensions vary per model.

    Click for more
  • KFI - Lunchroom Pedestal Tables & Chairs

    KFI - Lunchroom Pedestal Tables & Chairs
    See all 134 items in product family
    Lunchroom Pedestal Tables & Chairs Are Perfect For Cafés, Restaurants, Cafeterias And Other Dining Areas.

    Provides an upscale, contemporary look to any dining area. Tables are made with a scratch resistant and easy-to-clean laminate surface. Surface has protective T-mold edging for safety. Pedestal column is a heavy 16 gauge x 3" diameter column. Stable X-base design includes adjustable leveling feet. Chairs are made with 18 gauge steel frame for strength. Chairs are available with Wood stained seat and back or with 2" Vinyl upholstered seat.

    Click for more
  • Premier Hospitality Furniture - Bistro Tables With Laminate Top

    Premier Hospitality Furniture - Bistro Tables With Laminate Top
    See all 57 items in product family
    Bistro Lunchroom Tables with Laminate Top Withstand Years Of Heavy Use.

    Finely crafted bistro tables offer lasting service. These restaurant furniture grade cafeteria tables feature detailed accents that create an inviting decor. The wipe-clean high-pressure laminate top is supported by a stable, rugged black powder coat base. Choose round or square styles measuring 36", 42" or 48" available in Gray Nebula, Graphite Nebula, Mahogany, Wild Cherry or Medium Oak.

    Mix and match these bistro tables with our stylish Restaurant Chairs, designed to be decorative, built to last.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • OFM - Contemporary Lunchroom Tables

    OFM - Contemporary Lunchroom Tables
    See all 15 items in product family
    Lunchroom Tables Allow You To Accent Your Lunchroom Without Breaking Your Budget.

    Cafeteria tables feature scratch resistant high-pressure laminate 1-1/4" thick top with protective t-mold rubber edge. Includes attractive chrome plated steel base with heavy duty cross brackets for strength and durability. 29"H. Includes non-marring nylon faced leveling glides. Choose 36" or 42", and round or square style. Choose between 4 finished tops: Gray, Cherry, Oak, and Mahogany.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Virco® - Folding Mobile Stool Portable Cafeteria Table

    Virco® - Folding Mobile Stool Portable Cafeteria Table
    See all 3 items in product family
    Portable School Lunchroom Tables Efficiently Store Away To Gain Valuable Floor Space.

    Portable cafeteria tables permits convenient access to individual seating without crowding. 3/4" thick high pressure laminate surface backing sheet seals out moisture to prevent warping. T-mold banding around table edges for safety. ABS plastic seats with multi-rib design and die-cast aluminum mounting bracket for strength. Chrome plated tubular steel frame. 4" rubber swivel casters for easy mobility. Locking mechanisms keep table securely in open or closed position. Clearance between table tops avoids pinching fingers for safety. 31"W table tops. UL listed. 10 Year Limited Warranty.

    Click for more
  • OFM - Contemporary Multipurpose Tables

    OFM -  Contemporary Multipurpose Tables
    See all 1 items in product family
    All-Purpose Lunchroom Tables are Durable and Stylish.

    These all purpose tables provide an elegant look to any lunchroom and meeting room environment. Durable 1-1/4” thick high pressure laminate top has a honeycomb core for extra strength. Protective edge banding provides a neat, finished appearance. The steel upright post features mesh covering to provide an attractive finish. Cafeteria tables feature stable 4-blade base includes adjustable leveling feet for uneven surfaces. Table top is 29-1/2”H. Easy assembly.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Premier Hospitality Furniture - Stainless Steel Bistro Tables

    Premier Hospitality Furniture - Stainless Steel Bistro Tables
    See all 6 items in product family
    Stainless Steel Bistro Tables Are Easy-To-Clean And Offer Long Lasting Service.

    Restaurant furniture grade cafeteria tables have detailed accents that create an inviting decor and hold up to years of heavy use. Sleek, contemporary and low maintenance design includes with textured wafer design stainless steel top. Column and base are solid steel construction. Lunchroom tables come in your choice of round or square styles measuring 24", 28" or 32".

    Mix and match these bistro tables with our stylish Click here to see our full selection of Restaurant Chairs, designed to be decorative, built to last.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • OFM - Indoor Outdoor Cluster Seating

    OFM - Indoor Outdoor Cluster Seating
    See all 11 items in product family
    Group cluster seating with table and chairs is perfect for both indoor and outdoor use and used for cafeterias, lunchrooms and picnic areas. These durable seating tables are waterproof and fireproof to ensure long life for your investment. Table includes 4 steel swivel chairs that automatically return to forward position. Table top is made with easy to clean stainless steel. Steel frame and seats have a durable powder coat finish; Stainless Steel Seats are available. Adjustable foot glides allows freestanding applications that can be placed anywhere. 30”D Seating accepts up to 4 serving trays on one table for convenient and comfortable lunchroom seating. Easy assembly. Lifetime Limited Warranty.

    Click for more
  • Virco® - Cafe Table Tops & Bases

    Virco® - Cafe Table Tops & Bases
    See all 2 items in product family
    Café Table Tops And Bases Allow You To Customize Your Furniture To Meet Your Needs!

    Café Table Tops are 1-1/8” thick with a protective T-mold banding and feature backing sheet to help prevent warping. Table tops feature a black frame and are available in Round, Square and Rectangular models. Table Bases are easily assembled and accommodate an array of tops. High quality case iron construction will provide long-lasting performance. Available in Round, Single Pedestal and Cross Pedestal styles.
    Click for more
  • OFM - Contemporary Flip Top Tables

    OFM - Contemporary Flip Top Tables
    See all 5 items in product family
    Folding Cafeteria Tables Feature A Flip Top That Folds Downward And Allows Nesting For Compact Storage.

    The base plate has a latch-fold mechanism with built-in carrying handle. These lunchroom tables have a 1 1/4" thick high pressure laminate top with lightweight honeycomb core. Protective t-mold edge banding surrounds the table top for safety. The brushed aluminum base of these tables provides an elegant, attractive finish for any environment. Base design allows nesting to maximize storage. Includes leveling nylon floor glides.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • KI Uniframe® Portable Mobile Cafeteria Table With Benches

    KI Uniframe® Portable Mobile Cafeteria Table With Benches
    See all 2 items in product family
    KI Folding Tables Feature Built In Benches, Making Them Used For Use In Lunchrooms And Cafeterias.

    Exclusive combination pneumatic lift assist and torsional energy storage system provides controlled, effortless folding. Gravity down-lock prevents table from accidental folding. Storage lock engages automatically when portable table is folded and keeps table in folded position. Includes swivel casters on ends for mobility when folded. Steel framing with black scratch resistant baked enamel finish. Table tops feature thick, resilient edging for safety and strength. Base includes 12"L ABS plastic glides to reduce pressure points on the floor and reduce floor damage. 10 Year Limited Warranty.

    Click for more
  • KI Uniframe® Convertible Portable Benches

    KI Uniframe® Convertible Portable Benches
    See all 3 items in product family
    KI Convertible Bench Can Be Used As A Study Desk Or Even As A School Lunchroom Table, Making It Used For Any School Environment.

    Great for food service areas that often double as study halls or meeting rooms. Laminate surfaces include protective vinyl bullnose edging for safety. Durable steel frame with black finish. Convertible portable bench is primarily a bench with back support for meetings and assemblies, but converts into a bench with work surface for school classes and study halls. Use 2 units ganged together to convert the bench into a cafeteria table. These benches easily fold using a gravity lock on the work surface. When folded, portable benches nest for compact storage. 29"H work surface. Easy assembly.

    Click for more
  • OFM - Retro Restaurant & Lunchroom Benches with Stainless Steel Table Top

    OFM - Retro Restaurant & Lunchroom Benches with Stainless Steel Table Top
    See all 12 items in product family
    Retro Restaurant & Lunchroom Benches With Stainless Steel Top Feature A Classic Design Made With Modern Materials.

    Table top with two benches offer 500 lb. capacity per bench. Table top is stainless steel for an easy to clean, corrosion resistant surface. Table top has protective edging for safety. Center bench supports allow entrance from both sides. One-piece benches with back are made using plywood covered in durable laminate for scratch and stain resistance. Curved back and waterfall edge seat provide optimum comfort. Steel framing has a black powder coat finish. Includes adjustable foot glides. Easy assembly.

    Click for more
  • National Public Seating® - Portable Convertible Bench Unit with Optional Ganging Device

    National Public Seating® - Portable Convertible Bench Unit with Optional Ganging Device
    See all 12 items in product family
    Mobile Portable Convertible Bench Unit with Optional Ganging Devices Are Used For Auditoriums, Classrooms, Testing Halls, School Cafeterias And Other Applications.

    Portable Mobile Convertible Bench Units are made of particleboard or plywood tops with high-pressure laminate tabletops/benches and protect-edge sides for long lasting durability. Easily converts from folding storage position to a comfortable bench with backrest for assembly seating. Backrest can be rotated 90 degrees to provide a versatile writing surface. Single bench units can be combined with the optional built-in ganging devices to create one large table. Available in 6', 7' or 8' lengths all with ganging or without ganging. Top/Seat colors are: Walnut, Cherry, Gray and Light Oak.

    Click for more
  • National Public Seating® - Portable Cafeteria Tables - Fixed / Folding Benches

    National Public Seating® - Portable Cafeteria Tables - Fixed / Folding Benches
    See all 16 items in product family
    Folding Mobile School Cafeteria Tables with Folding Portable Benches Are Used For Auditoriums, Classrooms, Testing Halls, School Cafeterias And Other Applications.

    Folding Mobile Cafeteria Tables with Folding Benches are made of high-pressure laminate tabletops/benches with either particleboard or premium grade plywood and protect-edge sides for long lasting durability. Fold-up benches protects units for shipping or transporting and provide easy storage. Units lift and close easily with torsion bar system. Available in 8', 10' or 12' lengths. Seats 8, 12 and 16 people. Top/Seat colors are: Red, Yellow, Green, Blue, Walnut, Cherry, Gray and Light Oak.

    Click for more
  • National Public Seating® - Portable Cafeteria Stool Unit w/ Plywood Core Top & Protect-Edge

    National Public Seating® - Portable Cafeteria Stool Unit w/ Plywood Core Top & Protect-Edge
    See all 42 items in product family
    National Public Seating® - Portable Cafeteria Stool Unit w/ Plywood Core Top & Protect-Edge Provide Sturdy Furniture For School Cafeterias, Testing Halls And Other Seating Applications.

    National Public Seating® - Portable Cafeteria Stool Unit w/ Plywood Core Top & Protect-Edge are made with plywood tops and chrome-plated tubular steel frames for long lasting durability. Top surface is 29" high when opened. High-pressure laminate surface with 3/4" thick plywood core and protect-edge sides provide protection for shipping or transporting. High impact reinforced stools measures 13" diameter. Units lift and close easily with torsion bar system. Available lengths are 97", 121" and 145". Number of seats are 8 or 12. Top colors are Banister Oak, Blue, Cherry, Gray, Gray Nebula, Green, Light Oak, Red, Walnut, Wild Cherry and Yellow. Seat colors are Black, Blue, Burgundy, Gray, Green, Purple, Red, and Yellow. Dimensions vary per model.

    Click for more