Browse Trucks & Food Service Carts

(2,029 items)

Recently Viewed

Categories

  • Winholt® Welded Aluminum Shelf Trucks

    Winholt® Welded Aluminum Shelf Trucks
    See all 3 items in product family
    Aluminum Banquet Trucks Are Used For Storage And Transportation Of Pots, Pans, Dishes, Cups, Cookware And More.

    Banquet carts are made from all-welded 1-1/2”x 1-1/2” x 3/16” reinforced aluminum. Shelves are made of heavy-duty reinforced aluminum sheet. Shelves feature raised lips on 3 sides to retain cargo during transport. Wrap-around bumper protects from marring walls and doorways. Maneuvers on two rigid and two swivel 8” polyurethane casters. NSF® Certified. Lifetime Rust-Free Limited Warranty.
    Click for more
  • Winholt® Aluminum "Sani-Mobile Cooler" Shelf Truck

    Winholt® Aluminum
    See all 1 items in product family
    The HD Sani-Mobile Cooler Cart Is Used In A Variety Of Commercial And Industrial Purposes For Transporting Materials.

    The HD Sani-Mobile Cooler Cart is constructed of heavy-duty, all-welded aluminum for long lasting durability. It features two separate shelves at 25" in width by 63" in length. Produced by Win-Holt, the cooler cart has a 3,000-lb. capacity. It uses two rigid plate casters and two Phenolic swivel plate casters for maximum maneuverability and ease of use. The HD Sani-Mobile Cooler Cart also features NSF and USDA approval.

    Click for more
  • New Age Aluminum Box Trucks

    New Age Aluminum Box Trucks
    See all 2 items in product family
    Transport Heavy Loads up to 2600 Lbs.

    Aluminum box trucks are used for use in walk-in coolers and freezers to transport large loads of beef, stock or produce. Truck base is constructed of 1-½" x 2-¾" x .070" wall extruded aluminum tube with welded 1-½" x 1-½" x .070" wall tube lateral braces for strength. Upper shelf features 1-½" x 3-1/8" x .070" wall aluminum tube frame and 1-½" x 1-½" x .070" wall lateral tubes supported by 1-½" x 1-¾" x .070 wall extruded aluminum tube uprights welded securely to the base. Rolls smoothly with 6" x 2" polyurethane casters (2 swivel, 2 rigid). Lifetime Warranty against rust and corrosion. NSF Approved.
    Click for more
  • New Age Unit-T-Truck Aluminum Package Trucks

    New Age Unit-T-Truck Aluminum Package Trucks
    See all 2 items in product family
    Vented Shelf Trucks are perfect for Manufacturing, Food Service and Hospitality applications.

    All-welded aluminum shelf trucks are used for storing and transporting unpacked merchandise, as the shelves will not accumulate dirt like a solid shelf. Truck base is constructed of 1-½" x 2-¾" x .070" wall extruded aluminum tube with welded 1-½" x 1-½" x .070" wall tube lateral braces for strength. Shelves are constructed of 1-½" x 2-¼" x .100" wall aluminum T-bar. Rolls smoothly with 2 swivel, 2 rigid rubber casters. Lifetime Warranty against rust and corrosion. NSF Approved.
    Click for more
Featured Items