Browse Trucks & Food Service Carts

(2,029 items)

Recently Viewed

Categories

  • Nexelate Wire Shelf Trucks & Utility Carts

    Nexelate Wire Shelf Trucks & Utility Carts
    See all 44 items in product family
    Nexelate, the Newest Corrosion Resistant Finish from a Leader in the Industry, Incorporates a Silver Epoxy Powder Coat over a Rust Inhibiting Undercoat.

    Carts and Trucks roll smoothly on 4 swivel 5" polyurethane casters. NSF approved for wet and dry applications. Truss-reinforced shelves. Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves are easily adjusted on 1" increments on numbered posts. Quick assembly.

    7 Year Limited Warranty against rust and corrosion in wet or dry applications.
    Click for more
  • Nexel® NSF Adjustable Chrome Wire Shelf Trucks

    Nexel® NSF Adjustable Chrome Wire Shelf Trucks
    See all 56 items in product family
    The Industry Standard for Dry Storage Mobile Warehouse Racks!

    These NSF approved mobile racks are a proven favorite for transport, display, and dry storage. Open wire design minimizes the dust accumulation and increases ventilation and visibility. Warehouse racks feature maintenance free, durable electroplated nickel-chrome finish. NSF approved shelves feature individual capacity of 600 lbs per shelf. 1 Year Limited Warranty when used in a dry storage application. Easy assembly without tools.

    Choose from 3 shelf lengths and 2 shelf widths with either Swivel Casters with Optional Brakes, Rubber Wheels with Dolly Base or Pneumatic Wheels with Dolly Base.

    Accessories include Wire Ledges, ESD Conversion Kit, Document Holder, Push Handles and Shelf Dividers.
    Click for more
  • Nexel® Adjustable Chrome Wire Shelf Trucks

    Nexel® Adjustable Chrome Wire Shelf Trucks
    See all 56 items in product family
    Super-Strong 4-Shelf Wire Trucks Store and Transport Material Safely and Efficiently.

    Nexel® Adjustable Chrome Wire Shelf Trucks have an open design to minimize dust accumulation, maximize visibility, light penetration and air circulation. Warehouse racks are widely used in warehouses, laboratories, factories, hospitals, school and hotels. Shelves adjust instantly on 1" increments. Numbered posts allow quick positioning at desired height. Bright chrome-plated finish. Convenient 4-way access. Individual shelf capacity not to exceed 600 lbs. Assembles easily without tools.

    Click for more
  • Nexel® Wire Exchange & Transport Trucks

    Nexel® Wire Exchange & Transport Trucks
    See all 60 items in product family
    Quickly Dispense and Replenish Supplies throughout your Facility using these rolling Storage Units. 25 Shelf Label Holders are included for Identification and Organization.

    3-Sided Enclosed Style Truck helps prevent items from falling off shelves during transport. Shelves adjust easily on 1" increments on numbered posts.

    Open-Sided Style Truck has 4-way access to contents.

    Galvanized Solid Shelves are coated with clear epoxy for maximum corrosion resistance.

    Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Intermediate Quick Adjust Wire Shelves have unique shelf suspension hooks that allow shelves to be added, removed or adjusted without disassembling entire truck.

    800 lb. capacity trucks have 5" polyurethane swivel casters with protective rubber donut bumpers.

    1000 lb. capacity trucks have sturdy dolly base with corner bumpers and 5" polyurethane swivel casters for heaviest loads.

    Assembles easily.

    Click for more
  • Nexel® Adjustable Chrome Wire or Solid Galvanized Shelf Utility Carts

    Nexel® Adjustable Chrome Wire or Solid Galvanized Shelf Utility Carts
    See all 30 items in product family
    These Utility Carts Offer a Choice of Chrome Plated Wire or Solid Galvanized Steel Shelves!

    Assembles quickly without tools. Shelves adjust on 1" increments. Numbered posts allow quick positioning at desired height. Convenient 4-way access. 5" polyurethane wheel swivel casters with donut bumpers.

    Open Wire Chrome-plated Shelves minimize dust accumulation, maximize visibility and air circulation. 1 Year Limited Warranty when used in a dry storage application.

    Solid Galvanized 18-gauge Steel Shelves are corrosion resistant for long life and double walled for maximum rigidity and strength.
    Click for more
  • Nexel® E-Z Adjust Chrome Wire Shelf Trucks

    Nexel® E-Z Adjust Chrome Wire Shelf Trucks
    See all 44 items in product family
    Unique Shelf Suspension Hooks Allow Shelves To Be Added, Removed Or Adjusted In Seconds Without Disassembling The Entire Truck.

    No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. Truck has 1200 lb. overall capacity. All shelves adjust on 1" increments on numbered posts.

    Trucks are available with 5" polyurethane swivel casters, or high-capacity 6" rubber casters (2 swivel, 2 rigid) with dolly base.

    Click for more
  • Nexel® Chrome Wire Shelf Instrument Carts

    Nexel® Chrome Wire Shelf Instrument Carts
    See all 6 items in product family
    Wire Shelf Carts Securely Transport And Store Valuable, Sensitive Equipment.

    Nickel chrome plated wire is attractive and rust resistant. Non-conductive 0.035" clear polyethylene shelf liners included. Shelves are adjustable on 1" increments. Shock absorbing 8" pneumatic wheels (2 swivel, 2 rigid) are smooth rolling and highly maneuverable. Donut bumpers help protect the walls. Wire shelf cart measures 44" overall height. Assembles easily. 1 Year Limited Warranty when used in a dry storage application.
    Click for more
  • Nexel® Stainless Steel Wire Shelf Trucks

    Nexel® Stainless Steel Wire Shelf Trucks
    See all 36 items in product family
    Top Quality Stainless Steel Wire Shelf Trucks Include A Lifetime Limited Warranty Against Corrosion To Endure Moisture And Temperature Extremes.

    Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1" increments. Features 5" x 1-1/4" non-marring polyurethane swivel stem casters with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.
    Click for more
  • Nexelon™ Wire Shelf Trucks

    Nexelon™ Wire Shelf Trucks
    See all 2 items in product family
    Nexelon™ Wire Shelf Trucks Are Wear, Impact And Corrosion Resistant For Use In A Variety Of Environments.

    Nexelon™ Wire Shelf Trucks are created by a multi-step proprietary process to become a part of the metal structure for long lasting durability. The final layer of 100% pure powder epoxy creates a lustrous deep blue metallic finish. Includes Nexgard anti-microbial agent that fights bacteria and mildew growth. Wire Shelf Truck rolls easily on four 5" polymer swivel stem casters, 2 with dual locks (swivel and wheel locks). Load capacity is 1200 lbs. Dimensions vary per model. Limited Lifetime Warranty against corrosion in both wet and dry storage applications.
    Click for more