Browse Trucks & Food Service Carts

(2,037 items)

Recently Viewed


  • Lug Tote Box Carts

    Lug Tote Box Carts
    See all 33 items in product family
    Lug Tote Box Carts Are Designed For Transporting And Storing Small Parts, Components, Food And Recyclables In Storage Bin Containers.

    Lug Tote Box Carts are made with lightweight tubular aluminum or stainless steel frames for long lasting durability. Features 5 inch polyolefin casters for greater mobility. Slide runners on lug tote box carts provide added stability and support. Truck carts are available in a range styles and configurations to accommodate an assortment of bins, totes and containers. Dimensions and weight capacities vary per model. Carts are all-welded or unassembled. Bins available with select truck carts. Available load capacities range from 50 to 1200 lbs. Package quantity is 1.

    Click for more
  • Akro-Mils Nesting Six Tub Cart

    Akro-Mils Nesting Six Tub Cart
    See all 1 items in product family
    Akro-Mils Nesting Tote Cart Provides Easy Loading And Transport Of Akro-Mils Nesting Tubs.

    Tote cart holds up to 6 nesting tubs (sold separately). Cart is made with a welded steel frame and 12-gauge steel base. Angle-iron slides allow easy sliding side access of nesting totes. 600 lb. total unit capacity. Includes four 4” x 2” mold-on rubber bolted-on casters for easy mobility.

    Purchase Nesting Tub to expand you storage system.

    Click for more
  • Chrome Wire Shelf Trucks With Cross Stack Tubs & Nesting Totes

    Chrome Wire Shelf Trucks With Cross Stack Tubs & Nesting Totes
    See all 8 items in product family
    These Unique Wire Shelf Trucks Provide A Storage Solution For Large, Bulky Items.

    Plastic containers are great for production, assembly and order picking applications. Chrome wire shelf trucks offer an attractive finish that’s suitable for retail environments. Heavy duty trucks withstand up to 1,200 lbs. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Moves easily on four 5” polyurethane swivel casters (2 with brakes). Containers are made with FDA approved high density, injection molded polyethylene. Plastic totes resist chemicals and corrosion and are easy-to-clean. Nesting Totes nest when empty to save space and prevent jamming using a ribbed top. Cross Stack Tubs nest when empty and can be turned 90° for cross stacking. Easy assembly.

    Click for more
  • Mobile Stainless Steel Lug Carts

    Mobile Stainless Steel Lug Carts
    See all 4 items in product family
    Mobile Lug Carts And Bulk Movers Are Used For Transportation And Storage Of A Variety Of Foods And Food Preparation Materials.

    Lug Carts are made from all-welded stainless steel for long-lasting durability and strength. 10” distance between each runner. Carts maneuver easily on four heavy-duty 5” polyurethane swivel casters. NSF® Certified. Lifetime Rust-Free Limited Warranty.

    Purchase Lugs to expand your storage system.

    Click for more
  • Bulk Movers With Tubs

    Bulk Movers With Tubs
    See all 20 items in product family
    Bulk Movers Are Designed For Transporting A Variety Of Items In Food Preparation, Packing And Storage Applications.

    Bulk Movers include sanitary, washable and steam-cleanable polyethylene containers and durable aluminum frames for long lasting use. Base maneuvers easily on four” polyurethane swivel casters. Available types are 3 Bushel, 6 Bushel, 8 Bushel Tubs and 9 Bushel Tubs. Weight capacity is 500 lbs. Tub colors are Blue, Gray, Red, and White. Dimensions vary per model.

    Click for more
  • Universal Aluminum Carts

    Universal Aluminum Carts
    See all 6 items in product family
    Universal Carts Provide Heavy-Duty Use In A Variety Of Handling And Organizing Applications.

    Carts are made from all-welded aluminum tubing for lasting durability. Recessed shelves keep products securely in place during transport. 5” polyurethane swivel casters allow easy maneuverability. Available in a variety of sizes with up to 8 shelves. NSF® Certified. Lifetime Rust-Free Limited Warranty.

    Click for more