Browse Trucks & Food Service Carts

(2,037 items)

Recently Viewed


  • Nest Away Folding Steel Shelf Truck

    Nest Away Folding Steel Shelf Truck
    See all 1 items in product family
    Nesting Truck Folds Easily for Convenient, Compact Storage.

    Strong 16 gauge tubular steel frame folds and nests for space saving storage. 42" x 30" bottom shelf folds up and right side folds in forming an "L" shape for easy, compact storage. 6" x 2" mold-on rubber casters, 2 swivel, 2 rigid. Nesting cart is finished in durable gray enamel. Easy assembly.

    Optional Hook-On Shelf is 42"W x 30"D, has a 1000 lb. capacity and hangs onto trucks welded cross members.

    Note: A Maximum of 3 Optional Shelves can be used per Truck. Shelves can be placed in 3 Positions above the Lower Shelf: 14-1/4", 23-3/4" & 43-1/4".
    Click for more
  • Folding Steel Shelf Trucks

    Folding Steel Shelf Trucks
    See all 1 items in product family
    Folding Shelf Trucks Fold to a Compact 6-1/2" and have a 2000 Lb. Capacity!

    Rugged versatile trucks fold to save space, and permit clear view of contents. Fold-up shelves can accommodate bulky items and allow the units to fold completely flat or nest in a compact "L shape". A spring-loaded latch safely secures the folded shelves. The 1" x 1" square tubing construction is non-corroding zinc-plated steel with a clear epoxy powder coat finish.
    Click for more
  • Fold & Store Service Table Carts

    Fold & Store Service Table Carts
    See all 2 items in product family
    Folding Mobile Tables Store Compactly For Easy, Out Of The Way Storage.

    Chrome plated steel tubing construction with a laminated plastic top. Handy 21"L x 13"W x 3"H heavy duty wire storage basket included. Folding mobile tables feature four swivel 4" ball bearing casters offer easy mobility. 28"L x 19"W x 29"H overall and folds to 44"L x 19"W x 12"H. Assembles in minutes.
    Click for more
  • Folding Shelf Carts

    Folding Shelf Carts
    See all 5 items in product family
    Folding Shelf Carts Are Used As Use For Room Service, Dessert Trays Or Table Service.

    Folding Shelf Carts are constructed with polyethylene shelves with molded-in solid aluminum rods and 3/4 inch solid aluminum legs and lock-tight bolts for extra support and long lasting durability. Used for crowded kitchens and hallways or off-site catering. Folds and unfolds in single, quick, and easy motion. Ships fully assembled, no tools required. Folds to store easily behind doors, in between counters, or in back of delivery vans for off-site functions. Top shelf has ergonomically shaped easy-grip handles at both ends. 4 inch heavy-duty non-marking swivel casters with molded-in metal reinforcement plates permanently staked to legs. BPA free. Weight capacities are 150 lbs or 350 lbs. Colors areBlack and Gray.Sizes vary per style.

    Click for more
Featured Items