Browse Trucks & Food Service Carts

(2,029 items)

Recently Viewed

Categories

  • Stainless Steel & Galvanized Pallet Jack Trucks

    Stainless Steel & Galvanized Pallet Jack Trucks
    See all 4 items in product family
    Stainless Steel And Galvanized Steel Pallet Truck Jacks Can Be Used For Food, Chemical And Other Corrosive Or Wet Environment Material Handling Applications.

    Stainless Steel And Galvanized Steel Pallet Truck Jacks are solidly manufactured for long lasting durability and dependability. Specifically designed for corrosive or extremely wet environments and are used for use in food processing applications, laboratories and clean rooms. Feature ergonomic three position raise, lower and neural control handles, sturdy tapered dual fork design and rugged nylon steer and load wheels for easy mobility and maneuverability. Choose from Galvanized or Stainless Steel construction models with various raised and lowered heights, 4400 lb. load capacities and 48 inch length, 27 inch width fork dimensions.

    Click for more
  • Wesco® Stainless Steel High-Lift Skid Trucks

    Wesco® Stainless Steel High-Lift Skid Trucks
    See all 2 items in product family
    Stainless Steel High-Skid Lift Trucks are used for Corrosion-Resistant and Clean Room Applications.

    High-Skid Lift Trucks are constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Ergonomic design eliminates bending and cuts down on back injuries, as forks can be raised from 3.3" to 31-½"H. Rolls easily on 6" nylon steer wheels and 3" nylon load rollers. 1 Year Limited Warranty.

    Hand Operated Manual Skid Lift features a premium hydraulic pump and chain mechanism. Handle has a safety loop with three position fingertip control.

    Battery Powered Skid Lift features a DC power unit to raise skids effortlessly in 12 seconds. A deep-cycle 12V battery and 110V battery charger are included.

    Note: For use with single-faced pallets, skids and bulk containers; closed pallets must be placed on top of the forks.
    Click for more