Browse Food Processing

(218 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Commercial Stand Mixers

    Commercial Stand Mixers
    See all 34 items in product family
    Commercial Mixers Provide Exceptional Mixing Power For Restaurants, Catering, Bakeries And Other Professional Foodservice Applications.

    Commercial Stand Mixers are made of solid stainless steel construction for long lasting durability and dependability. Powerful mixing action thoroughly blends, mixes and aerates ingredients for maximum performance. Motors deliver optimum torque with minimal heat build-up. Available capacities are 7, 8, 10, 12, 20, 30, 40, 60, 80 and 140 Quarts. Voltage ranges from 110V to 240V by model. Available colors include Red, Black, Blue and Silver. Dimensions vary per model.

    Click for more
  • Heavy Duty Food Processors

    Heavy Duty Food Processors
    See all 2 items in product family
    Heavy Duty Food Processors Are Used In Commercial or Residential Kitchens.

    Heavy duty food processors are suitable for use in high volume food prep environments. Available styles include Food Processors, Vegetable Cutters, Grinders, and Commercial Food Processors. Dimensions vary by model for custom fit in any space. Available color finishes are Black or Silver.
    Click for more
  • Plastic Scoops

    Plastic Scoops
    See all 41 items in product family
    Scoops Allow Easy Handling Of Ice, Candy, Nuts, And Other Loose Food Items.

    Scoops are available in a variety of sizes, styles and materials to suit a wide range of foodservice applications. Case quantities vary per model. Choose from several trusted foodservice brand names.

    Click for more
  • German Knife by Turbo Air Meat & Bone Saws

    German Knife by Turbo Air Meat & Bone Saws
    See all 3 items in product family
    German Knife by Turbo Air meat and bone saws feature a high quality stainless steel interior and frame. All of the internal material parts including the upper wheel, lower wheel, upper wheel hinge and the lower bearing housing are made with stainless steel. The automatic tension adjusting handle makes replacement of saw blades easy and maintains an even tension. The V-drive belt system motor produces less heat and runs at a lower temperature by using a high grade insulation and includes a cooling fan to reduce the possibility of overheating and an automatic over temperature shutdown sensor to prevent damage. Also features a sealed upper wheel assembly and the lower bearing housing allowing faster cleanup and protection when cutting wet products. 2 Year Limited Warranty.

    Click for more
  • Cast Aluminum Scoops

    Cast Aluminum Scoops
    See all 42 items in product family
    Cast Aluminum Scoops Are Used Foodservice Appliances For Scooping Ice, Nuts, Flour, Candy, Grains And Other Loose Food Items.

    Cast Aluminum Scoops are made of corrosion-resistant aluminum for long lasting durability. Flat bottom design provides easy reach into container bottoms and corners. Size stamped on handle for instant recognition. Available measuring capacities range from 1-1/2 to 86 ounces. Dimensions vary per model.

    Click for more
  • Stainless Steel Scoops

    Stainless Steel Scoops
    See all 12 items in product family
    Utility Scoops Are Used Foodservice Appliances For Lifting And Serving Ice, Nuts, Flour, Candy, Grains And Other Loose Food Items.

    Utility Scoops are made of heavy weight cast aluminum and stainless steel for long lasting durability. Polished finish provides smooth sliding surface for easy scooping and pouring. Features easy grip handle for user comfort. Stainless steel scoop features top lip for holding items more securely during transfer. Available measuring capacities are 5, 12, 24, 38, 58, 64, 84, and 96 ounces. Dimensions vary per model.

    Click for more
  • Meat Grinders-Powered

    Meat Grinders-Powered
    See all 2 items in product family
    Meat Grinders Are Designed For Heavy Duty Food Processing In Butcher Shops, Supermarkets, Restaurants And Other Commercial Applications.

    Meat Grinders provide heavy duty operation, high output, and top quality mincing, and are attractively designed for any kitchen or supermarket. Appliances allow easy maintenance and conforms to safety standards. Durable stainless steel construction is reliable under most demanding conditions for long lasting use. Compact-size features no sharp corners or seams for safe operation. Some models include a forward and reverse switch for versatility. Available with 3/4, 1, 1-1/2, and 3 HP. Dimensions vary per model.

    Click for more
  • Butcher Meat Saws

    Butcher Meat Saws
    See all 6 items in product family
    Weston Butcher Meat Saws

    Weston makes a great line of products for cutting through bone. Their manual butcher saw works great for this and comes in 3 different sizes: 16", 22", and 25" length. Replacement blades are also available.

    Click for more
  • Food Processing Scales

    Food Processing Scales
    See all 2 items in product family
    Weston Food Processing Scales

    Weighing your meat during processing is vital to making the best tasting jerky, sausage, and other prepared meats.Great for packaging meats into the pound sizes that work best for you. Both scales measure in pounds and kilograms.

    Click for more
  • Food Dehydrators

    Food Dehydrators
    See all 8 items in product family
    Weston Food Dehydrators

    Food dehydrators are the perfect way to preserve meats, fruits, vegetables and herbs. Dehydrating retains the natural flavor of foods without additives or preservatives for making great snacks for trips or for at home.

    Click for more
  • Food Handling Mixing Paddles

    Food Handling Mixing Paddles
    See all 6 items in product family
    One Piece Mixing Paddle
    This two in one tool is handy for both mixing and scraping. One piece injection molded polypropylene construction and unique long handle design makes it easy to use for both jobs. Available in two lengths, with or without holes. Color coded for environments where hygiene and efficiency are essential. Made from FDA-compliant materials. Made in the USA

    Click for more
  • Food Processing Tables

    Food Processing Tables
    See all 1 items in product family
    DC Tech TB101161 - Stand-Alone Stainless Steel Table, 20"W

    Heavy Duty 14ga. T-304 Stainless steel all welded construction.

    Click for more
  • Beef Paunch Truck

    Beef Paunch Truck
    See all 2 items in product family
    Beef Paunch Truck Is Widely Used In Beef Processing For Hauling Cattle Innards.

    Beef Paunch Truck is made using heavy duty 14 gauge Type 304 stainless steel for long lasting durability. Pluck pan is removable to reduce cross contamination and fat buildup. Interior is Tig welded and blasted with glass beads for superior smoothness and easier decontamination. Size is 70"L x 34"W x 41-1/2"H. Load wheels are 10" Rubber. Swivel caster size is 6".

    Click for more
  • Food Processing Sterilizers

    Food Processing Sterilizers
    See all 10 items in product family
    Food Processing Sterilizers Are Widely Used In The Decontamination Of Beef Processing Equipment.

    Food Processing Sterilizers are constructed using corrosion resistant stainless steel for long lasting durability. Interiors feature rounded corners and smooth welded seams for easier cleaning and maintenance. Types include Saw Sterilizer, Pan and Shovel Sterilizer, Knife Sterilizer and Cleaver Sterilizer. Specifications vary per model.

    Click for more
  • Beef Handling Rail And Accessories

    Beef Handling Rail And Accessories
    See all 6 items in product family
    Beef Handling Rail And Accessories Are Widely Used In Beef Processing Facilities.

    Beef Handling Rail And Accessories are made from heavy gauge materials for long lasting durability. Lander is continuously welded heavy-gauge steel; Spreader is continuously welded solid round and flat bar; Tree is heavy gauge steel rod; Shackle uses 3/8" welded link chain to join a heart-shape chain and heavy duty hook; Weasand Rod is Type 304 stainless steel. Tools are finished to withstand punishing environments. Specifications vary per model

    Click for more
  • Head Flushing

    Head Flushing
    See all 5 items in product family
    Head Flushing Cabinets Are Widely Used In The Cattle Industry For Cleaning Out The Nostrils And Mouths Of Cattle.

    Head Flushing Cabinets are constructed using Type 304 stainless steel for long lasting durability. Hose is 6' long to ensure the 3/8" dia., 12" long self-closing nozzle reaches necessary areas. Cabinet base is sloped towards the center for easier draining. Oversized 4" diameter drain minimizes chance of clogs. Height is 66"H. Additional specifications vary per model.

    Click for more
  • Head Loop Holder

    Head Loop Holder
    See all 3 items in product family
    The Head Loop Holder Works With Either A Calf Loop Or A Cattle Loop For Livestock Inspection And Handling In Foodservice Applications.

    . The Head Loop Holder and the calf and cattle loops are made out of T-304 Stainless Steel for long lasting durability. All seams on the Head Loop Holder are continously welded for strength. Loops are sold separately. Head Loop Holder measures 9-1/2" x 13-1/2". Calf Loop measures 6-1/2" x 11-1/2". Cattle Loop measures 6-1/2" x 10-1/2". Depths are 12" and 24".

    Click for more
Featured Items