Browse Faucets

(638 items)

Narrow Your Results

Availability

Color Finish

Spout Reach Inches

  • Less...
  • More...

Spout Height Inches

  • Less...
  • More...

Gallons Per Minute

Centers Inches

Faucet Holes

Mounting Type

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Pre-Rinse Units

    Pre-Rinse Units
    See all 15 items in product family
    Pre-Rinse Units Are Designed For Commercial And Industrial Kitchen And Foodservice Plumbing Applications.

    Pre-Rinse faucets are made of durable and flexible steel hose for directing spray where needed. Ergonomic design delivers efficient cleaning ability along with energy and water savings for long lasting use. Easy installation. Available mount types are Wall, Deck, Backsplash, Riser Assembly and Single Deck. Water flow releases at 1.15 to 2.6 GPM. Riser heights are 18, 24, and 26 inches. Other dimensions vary per model.

    Click for more
  • Pre Rinse Units With Add On Faucets

    Pre Rinse Units With Add On Faucets
    See all 27 items in product family
    Pre Rinse Units With Add On Faucets Provide Ergonomic Design For Operator Ease Of Use.

    Pre Rinse Units With Add On Faucets are made with polished chrome or stainless steel finishes for long lasting durability. Designed for commercial kitchens to deliver efficient cleaning ability with energy and water savings. Provides consistent performance, reliability and overall value. Includes add-on faucet. Color finishes are Polished Chrome and Stainless Steel. Mounting types are Backsplash and Single Deck. Handle Styles are Double Lever and Lever Handle. Spout reaches are 6 in., 8 in., 10 in., 12 in., 14 in. and 16 in.. Gallons per minute are 1.15 and 1.2. Faucet Holes are 1 and 2.

    Click for more
  • Wall Mounted Widespread Faucets

    Wall Mounted Widespread Faucets
    See all 36 items in product family
    Wall Mounted Widespread Faucets Feature Versatile Handles And Spout Lengths For Foodservice Applications.

    Wall Mounted Widespread Faucets are cast from lead-free brass for long lasting durability.

    Maximum 2.2 GPM water flow is controlled by 2 self-contained metal lever handles. Spouts vary in reach from 3 5/16" to 19 1/2". Faucets are manufactured by Chicago Faucets, Elkay, T&S Brass and Equipment by T&S. Styles include 4" and 6" wrist blades, Lever and 3 Lever with Spray and are finished in Polished Chrome, Rough Chrome and Chrome.

    Click for more
  • Waste Valves

    Waste Valves
    See all 4 items in product family
    Waste Valves Are Used For Commercial Kitchen Applications.

    Waste Valves are made of chrome plated steel brass and plastic to provide long lasting durability. Models have drain, lever operation w/built in overflow and varying outlet connections. Available styles include Twist Handle w/Plastic Grip, Straight Lever w/Plastic Grp and Plastic Knob. Drain outlets are 1-1/2", 1-1/2"/2" or 2".

    Click for more
  • Splash Mounted Faucets

    Splash Mounted Faucets
    See all 16 items in product family
    Splash Mounted Faucets Are Used To Create Extra Space In Utility Or Multi-Compartment Sinks In Foodservice Or Janitorial Applications.

    Splash Mounted Faucets are manufactured for long lasting durability and performance in busy commercial kitchens. Faucets have removable seats for effective installation. Handle styles include Double Lever, Paddle, Round, Single Lever and Wrist Blade with 4" and 8" centers. Color finishes are Chrome, Chrome-Plated, Polished Chrome, Silver and Stainless Steel

    .
    Click for more
  • Deck Mounted Widespread Facuets

    Deck Mounted Widespread Facuets
    See all 25 items in product family
    Deck Mount Workboard Faucets Are Versatile For Many Different Foodservice Needs.

    Deck Mount Workboard Faucets have a forged brass body for long lasting durability. Faucets feature chrome plated escutcheon and a variety of shank lengths and swing nozzles. Styles include Lever, Lever with Spray, Wing with Spray and Wrist Blade. Spouts have reaches of 3 5/8 in. to 12 in.

    Click for more
  • Deck Mounted Single Hole Faucets

    Deck Mounted Single Hole Faucets
    See all 3 items in product family
    Deck Mounted Single Hole Faucets Are Used For Foodservice Applications.

    Deck Mounted Single Hole Faucets are forged from brass for long lasting durability. Manufactured by Advance Tabco, Elkay, T&S Brass and Equipment by T&S, handle styles include: 4" and 6" lever handles, Push Back Lever and Single Lever. Choose from Swivel Base Faucets, Double Pantry Faucets and Single Hose Base Faucets with Spreader Units. Faucets feature 1/4" NPT tailpieces and are finished inChrome, Polished Chrome and Silver.

    Click for more
  • Pot Kettle & Glass Fillers

    Pot Kettle & Glass Fillers
    See all 4 items in product family
    Pot, Kettle And Glass Fillers Are Used For Functional And Versatile Commercial Or Residential Kitchen Needs And Applications.

    Pot, Kettle And Glass Filler are made of solid brass construction with corrosion resistant Brushed Chrome, Polished Chrome, Stainless Steel or Venetian Bronze finishes for long lasting durability and dependability. Various recognized brands offer a wide selection of versatile and functional faucet, spout and hose designs to accommodate filling and maintenance of pots, kettles, tall glasses and other large size kitchen containers. Handle types include Single Knob, Push Back Lever, Two Lever, Four-Arm Blade, Push Button and more. Available in wide ranges of 2-1/2 to 23-5/8 inch reach and 2 to 11-/34 inch heights.

    Click for more
  • T&S Brass Washdown Hose Reels

    T&S Brass Washdown Hose Reels
    See all 1 items in product family
    T&S Brass Washdown Hose Reels Offer Versatility And Convenience For Commercial Plumbing Needs.

    T&S Brass Washdown Hose Reels are enclosed with a stainless steel finish for long lasting durability. Hose Reel Assembly comes as one system with exposed piping and accessories. Reels feature vacuum breaker and shut off control valve. 36" (922 mm) flexible connecting hose is included. Styles are: Spray, Single Four-Arm Blade, Lever with Four Arm Blade and Spray, Rear Trigger Spray and Single Four-Arm Blade with Spray and are finished in Polished Chrome, Oxpy Coated, Chrome, Stainless Steel and Gray.

    Click for more
  • Deck Mounted Centerset Faucets

    Deck Mounted Centerset Faucets
    See all 14 items in product family
    Deck Mounted Centerset Faucets Are Used For Foodservice Applications.

    Deck Mounted Centerset Faucets are forged from brass for long lasting durability. Wrist Handles feature male inlet shank and aerator. Finishes available are Silver and Polished Chrome.

    Click for more