Browse Faucets

(636 items)

Narrow Your Results

Availability

Color Family

Spout Reach Inches

Spout Height Inches

Gallons Per Minute

Centers Inches

Faucet Holes

Mounting Type

Drain Style

Collection

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Sensor Operated Centerset Deck Mounted Faucets

    Sensor Operated Centerset Deck Mounted Faucets
    See all 1 items in product family
    Sensor Operated Centerset Deck Mounted Faucets Are Hygienic Touchless Fixtures For Hotels, Commercial Lavatories And Washrooms.

    Sensor Operated Centerset Deck Mounted Faucets are crafted with brass, stainless steel and chrome for long lasting durability. Faucets are easy to install with mounts powered by surround sensor technology. Activation occurs whenever a hand comes within a few inches of the faucet. Available styles are Above Deck Mixing Valve, Below Deck Mixing Valve, Below Deck Thermo Mixer, Faucet Only, and Faucet w/Mixing Valve. Available with 2 or 3 Faucet Holes. Color finishes are Black/Chrome, Chrome, and Polished Chrome. Dimensions and power supplies vary per model.

    Click for more
  • Centerset Deck Mounted Lavatory Faucets

    Centerset Deck Mounted Lavatory Faucets
    See all 14 items in product family
    Centerset Deck Mounted Lavatory Faucets Are Available In Several Different Styles To Fit Restroom Décor In Hotels, Restaurants And More.

    Centerset Deck Mounted Lavatory Faucets are offered in a wide range of styles, sizes and configurations to fit in with any bathroom décor. Handle options include single level, double lever, double cross handles, double blades, double wrist blades and push buttons. Faucets come in 1/2" connection and 3/8" connection sizes for installation in 1, 2 or 3 hole setups. Centerset deck mounted lavatory faucets are available from several trusted brand names.

    Click for more
  • Sensor Operated Single Hole Deck Mounted Faucets

    Sensor Operated Single Hole Deck Mounted Faucets
    See all 13 items in product family
    Single Hole Deck or Wall Mounted Faucets Are Used For Home Builders, Contractors, Kitchen Or Bathroom Remodelers And More.

    Single Hole Deck or Wall Mounted Faucets are made of solid brass construction with corrosion resistant Brushed Chrome, Polished Chrome or Venetian Bronze finishes for long lasting durability and dependability. Various recognized brands offer a wide selection of Single Handle or Sensor type faucets for easy single or hands-free operation in commercial or residential kitchens or lavatories. Faucet Only and Above or Below Deck Mixing Valve styles are available with 3-7/8 to 7-7/32 inch spout reaches, 2-1/2 to 7-7/8 inch heights and are designed for installation without or with 4, 5-3/4 or 8 inch deck plate.

    Click for more
  • Sloan Solar Powered Deck Mounted Faucets

    Sloan Solar Powered Deck Mounted Faucets
    See all 1 items in product family
    Solar Powered Deck Mounted Faucets Transform Light Into Electrical Energy.

    Solar Powered Deck Mounted Faucets are manufactured with Brass, Chrome, Nickel and Stainless Steel for long lasting durability. Solar powered, sensor activated electronic hand washing faucets control pre-tempered hot and cold water operation. Optimal performance is maintained in sunlight or artificial light. The unique "Solar Energy Module" utilizes any light source efficiently. Modular design incorporates all of the operating components of the faucet, including the sensor, solenoid, circuitry and solar energy module above the sink within a die-cast metal spout. Single and Dual control models are fitted with Lever, Deco Lever, Scroll Lever, Sculpted Lever, Wristblade, Sculptured Acrylic and Standard Cross handles. Functional Pop-Up Drains are featured in most models.

    Click for more
  • Widespread Deck Mounted Bathroom Faucets

    Widespread Deck Mounted Bathroom Faucets
    See all 7 items in product family
    Widespread Deck Mounted Bathroom Faucets Are Perfect For Restrooms In Hotels, Restaurants, Offices And More.

    Widespread Deck Mounted Bathroom Faucets are offered in a wide range of styles, sizes and color finishes to mesh with classical or contemporary décor. Choose from blade, lever, cross and pushbutton handle styles. Water speeds are 1.5 up to 2.2 GPM. Widespread Deck Mounted Bathroom Faucets are offered from several trusted brand names.

    Click for more
  • Single Hole Deck Mounted Bathroom Faucets

    Single Hole Deck Mounted Bathroom Faucets
    See all 11 items in product family
    Single Hole Deck Mounted Bathroom Faucets Are Perfect For Restrooms In Hotels, Restaurants, Offices And More.

    Single Hole Deck Mounted Bathroom Faucets are available in a variety of styles to match any restroom décor. Mounting hardware included. Available with Single-Lever or Pushbutton operation. Choose from a variety of different finishes.

    Click for more
  • Vessel Sink Faucets

    Vessel Sink Faucets
    See all 11 items in product family
    Vessel Sink Faucets Are Used For Updating Any Bathroom Look While Offering Drip-Free Operation.

    Vessel Sink Faucets are made of brass for long lasting durability. Ceramic disc valving offers drip-free operation for greater reliability. Hot Limit Safety Stop reduces the risk of accidental scalding. Single lever design. Grid drain style. Color finishes are Chrome, Oil Rubbed Bronze, Satin, Satin Nickel and Stainless Steel, . Spout heights range from 3-16/18 in - 11-9/16 inches. Spout reaches range from 2-11/16 to 4-7/8. Package quantity is 1.

    Click for more
  • Kraus Waterfall Faucets

    Kraus Waterfall Faucets
    See all 24 items in product family
    Kraus Waterfall Faucets Provide Elegance And Quality To Bathroom Renovations.

    Kraus Waterfall Faucets are made of solid brass with a triple plated chrome finish for long lasting durability and dependability. Waterfall faucet features eye-catching design fused with unsurpassed quality. Provides high-quality ceramic cartridge and single lever water and temperature control. Single-hole, top-mount installation with standard US plumbing connections. Includes mounting hardware and hot/cold waterlines. Color finishes are Chrome, Satin Nickel, Oil Rubbed Bronze and Gold. Overall height is 13 in.. Spout height is 5-1/2 in.. Spout reach is 5-1/2 in.. Package quantity is 1. Limited Lifetime Warranty.

    Click for more