Browse Display & Merchandise

(2,125 items)

Narrow Your Results

Volts

Capacity Quarts

  • Less...
  • More...

Pan Size

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Update International Steam Table Pans

    Update International Steam Table Pans
    See all 23 items in product family
    Update International Steam Table Pans Are Used For Displaying And Serving Food In Cafeterias, Restaurants, Buffets, Banquet Halls And Other Foodservice Venues.

    Update International Steam Table Pans are made of stainless steel for long lasting durability and dependability. Pans rest in water trays to provide quick and even heating that keeps food warm while serving. Available types include Anti-Jam Pan, Notched Cover, Steam Table Pan, Perforated Pan, and Sandwich Spread Pan. Sizes include Full, Two-Third, Half, Third, Fourth, Sixth, and Ninth Size Pans. Color finish is Stainless Steel. Dimensions and quantities vary per model.

    Click for more
  • Food Containers and Food Pans

    Food Containers and Food Pans
    See all 36 items in product family
    Food Containers and Food Pans Are Used For Storage, Re-Heating And Other Commercial Foodservice Applications.

    Food Containers and Food Pans are made of durable Polycarbonate, Polypropylene and Polysulfone material for long lasting use and dependability. Non-stick surfaces won't bend or dent. Many designed to withstand high heat. Available in 1/9, 1/6, 1/4, 1/3 1/2 and Full sizes and Amber, Black, White, Clear and Translucent colors.

    Click for more
  • Vollrath® Angled Adaptor Plates

    Vollrath® Angled Adaptor Plates
    See all 2 items in product family
    Vollrath® Adaptor Plates Elevate Pans To Enhance Food Presentation!

    Made of corrosion resistant 300 series stainless steel. Single-Sided Plates offer a 6° slope from front to rear. Holds full size and fractional pans. Sold in case quantities of 2. Dual-Sided Plate has a flanged base that fits firmly inside standard well openings. Seamless top flange prevents steam loss. Holds 2 half-size pans to offer menu flexibility. 8.2° angle enhances food presentation.

    Click for more
  • Vollrath® Stainless Steel Adaptor Rings

    Vollrath® Stainless Steel Adaptor Rings
    See all 1 items in product family
    Vollrath® Stainless Steel Adaptor Rings Prevent Steam Loss For Restaurants, Buffets, Cafeterias And More.

    Vollrath® stainless steel adaptor rings are made of stainless steel for long lasting durability and dependability. Units are lift and hold shouldered insets designed to avoid scorching of soups and sauces when used with adapter plates. Package quantity is 2. Dimensions are 3"D x 8-3/16" Diameter.

    Click for more
  • Vollrath® Super Pan 3® Pans with Steel Coat X3™ Interior

    Vollrath® Super Pan 3® Pans with Steel Coat X3™ Interior
    See all 2 items in product family
    Vollrath® Pans Feature A Non-Stick Interior That Is Stain Resistant.

    Made using corrosion resistant 300 series stainless steel. Dramatic black interior enhances both cold and hot food presentations. Triple bonded layer coating is the finest available. Cook, serve and display in the same pan. Non-stick interior offers a temperature tolerance of -20° to 450° F. Dishwasher safe. Not for use with metal utensils. NSF® certified.

    Click for more
  • Vollrath® Bain Marie Hot Drop-Ins

    Vollrath® Bain Marie Hot Drop-Ins
    See all 3 items in product family
    Vollrath® Hot Bain Maries Keep Food At A Safe Holding Temperature.

    Open design allows use of templates and greater than full size steam table pans. Made using corrosion resistant 300 series stainless steel for efficient cleaning. High density glass fiber insulation. Includes 6'L power cord and 4'L control cord. Deep drawn stainless wells are 6-5/8"D. Includes adjustable mounting clips. Detachable control unit allows remote mounting. One thermostat controls temperature accurately and maintains steam for safe food handling. Dripless design helps prevent condensation on counter to keep counters clean. Deep stainless well holds food pans up to 6"D. Holds standard steam table pans. Zero clearance required for installation with lower energy costs and faster heating times. Cutout has 7/8" corner radius. UL listed. NSF® certified.

    Click for more
  • Vollrath® Non-Refrigerated Cold Drop-In Pan

    Vollrath® Non-Refrigerated Cold Drop-In Pan
    See all 1 items in product family
    Vollrath® Non-Refrigerated Cold Drop-In Pan Provides Ice Storage For Applications Including Hospitality, Food Industry And More.

    Vollrath® non-refrigerated cold drop-in pan is made of stainless steel for long lasting durability and dependability. Deep display well maximizes ice capacity for presentation and performance. Polyurethane foam insulation surrounds well exterior for improved temperature and ice maintenance. Full-perimeter drip edge contains spills and condensation. Includes standard integrated drain and plug for convenient water drainage. Features narrow space saving design and sized for standard steam table pans. Designed for top-mount installation. Package quantity is 1. Dimensions are 88-9/32"L x 18"W x 8"D.

    Click for more
  • Vollrath® Miramar™ Soup Insets

    Vollrath® Miramar™ Soup Insets
    See all 2 items in product family
    Vollrath® Miramar™ Soup Insets Are Used For Use With Miramar™ Buffet Templates.

    High-polished 18 gauge stainless steel for durability and easy cleanup. Available in 7 or 10 quart sizes. Hinged covers feature welded hinges for strength. Hollow knobs stay cool to the touch. Knobs available in brass or chrome.

    Click for more
Featured Items