Browse Cookware

(1,482 items)

Narrow Your Results

Diameter Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Vollrath® Intrigue® Stainless Steel Covers

    Vollrath® Intrigue® Stainless Steel Covers
    See all 10 items in product family
    Vollrath® Stainless Lids Easily Fit Over Your Intrigue® Cookware.

    Keep your food simmering or cover up food to keep it warm using these stainless steel covers. Covers are made of 18 gauge stainless steel that features a mirror finished inside and satin finished outside for an attractive look that is easy to clean. 1/16" thick. NSF® certified.

    Click for more
  • Vollrath® Tribute® Stainless Steel Covers

    Vollrath® Tribute® Stainless Steel Covers
    See all 7 items in product family
    Tribute® Cookware Heats Evenly Without Hot Spots.

    Stainless steel covers are made with corrosion resistant, easy to clean 18 gauge stainless steel. Covers feature a welded Torogard™ dipped handle that stays cool to the touch. Handle is heat resistant to 180°F (82°C). Easy grasp handle design for safety and hanging convenience. Handle length is 3-11/16" and is finished with Agion® antimicrobial protection. NSF® approved.

    Click for more
  • Vollrath® Aluminum Covers

    Vollrath® Aluminum Covers
    See all 31 items in product family
    Aluminum Covers Are Great For Use With Vollrath® Aluminum Cookware.

    Made of 14 gauge impact resistant 3004 aluminum with an Agion® anti-microbial coated handle. Welded Torogard™ dipped handle stays cool to the touch and is heat resistant up to 180°F. Easy grasp handle for safety and hanging convenience. Available in 1-5/8" thick Flat or Domed with satin finish.

    Click for more
  • Carlisle Professional Cookware Covers & Lids

    Carlisle Professional Cookware Covers & Lids
    See all 21 items in product family
    Carlisle Professional Cookware Covers And Lids Withstand Heavy Use In Food Service Environments.

    Carlisle Professional Cookware Covers And Lids have a reinforced 3003 aluminum design and strong welds that resist dents for long lasting durability. Domed covers fit snugly on pans creating a self-basting effect by allowing moisture to condense and return to the pan. Wide diameters provide more surface area for stirring and working with food. Use for reducing sauces, or cooking soups and gravies. Covers range from 7" to 21" in diameter. Lids fit saucepans from 8" to 13.25" in diameter. All are NSF listed.

    Click for more
Featured Items