Browse Cleaning Supplies

(1,229 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Liquid & Aerosol Sanitizers

    Liquid & Aerosol Sanitizers
    See all 1 items in product family
    Liquid And Aerosol Sanitizers Are Used For Killing Germs In Hospitals, Nursing Homes, Schools, Offices, Restrooms, Locker Rooms And Residential Locations.

    Liquid and Aerosol Sanitizers are made from a variety of cleaning chemicals for sanitizing efficiency, elimination and prevention of mold and mildew growth and long lasting use and durability. Available in variety of types to handle multitude of sanitizing applications. Bactericide, fungicide, quaternary ammonium cleaners kill viruses including HIV and MRSA. Disinfectants kill residential germs, eliminate odors and prevent mold and mildew. Cleaners with bleach remove tough stains including blood and greasy dirt. Available with varying scents. Available in a variety of types and popular brands to meet job requirements. Sprays, canisters and bottle sizes and package quantities vary per type.

    Click for more
  • Sanitizing Wipes

    Sanitizing Wipes
    See all 11 items in product family
    Sanitizing Wipes Help Kill Germs In Workplace And Residential Locations For Cleaning And Maintenance.

    Sanitizing Wipes are made from a variety of cleaning chemicals and materials for sanitizing efficiency and durability. Heavy duty disinfectants eliminate and prevent mold and mildew growth, fight bacteria and kill germs. Available types include Alcohol-Free, Antibacterial, Bleach Germicidal, Cleaning, Disinfecting, Dual Action, Food Surface, Glass Sanitizer, Medaphene, Mega Roll, Multipurpose, and TB Disinfecting Wipes. Individual wipes are used for one-time use and easy disposal. Bucket sizes and package quantities vary per model.

    Click for more
  • Glaro Dispensers, Sanitary Wipes, & Receptacles

    Glaro Dispensers, Sanitary Wipes, & Receptacles
    See all 12 items in product family
    Glaro Dispensers, Sanitary Wipes, & Receptacles Are Used For Disposal In Public Facilities, Airports, Health Clubs, Doctor Offices And More.

    Glaro Dispensers, Sanitary Wipes, & Receptacles are made of 30% recycled aluminum or galvanized steel for 100% post-consumer recyclable compliance and long lasting durability. Commonly used in private and public facilities such as airports, train stations, bus depots, restrooms, schools, food service facilities, health clubs, doctors' offices, laboratories and more. Wall Mounted dispenser holds the same full size roll of 800 "gym wipes" which can be mounted on walls, columns, or fixtures. Touchless dispenser has x-shaped opening that allows only one wipe to be dispensed with each pull. Double push-button mechanism keeps cover secure. Easy refill function. Available styles are Floor Standing Wipe Dispensers and Wall Mount Wipe Dispensers. Available color finishes are Satin Aluminum, Satin Black and Silver Vein. Gallon capacity is 2. Dimensions vary per model. 1- and 4-Pack wipe refills and matching receptacles also available (sold separately).

    Click for more