Browse Bar Equipment & Supplies

(1,088 items)

Narrow Your Results

Availability

Diameter Inches

Color Finish

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

Capacity

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Ice Caddies

    Ice Caddies
    See all 57 items in product family
    Ice Caddies Keep Ice Frozen For Days.

    Transport and hold large quantities of ice in these portable ice caddies. Perfect for events, catering, restaurants, hotels and bars. Always have cold ice for drinks - anywhere.

    Ice Caddies have a polyethylene body to provide long lasting durability. Will not crack, dent, bubble, chip or break. Thick foam insulation holds ice for days. Available in numerous capacities and colors. Dimensions vary per model.

    Click for more
  • Ice / Beverage Bins

    Ice / Beverage Bins
    See all 9 items in product family
    Ice & Beverage Bins Are Used Beverage Centers For Keeping Wine And Other Drinks Cold During Food Service And Presentation.

    Steel Ice & Beverage Bins are made of stainless steel or galvanized steel for long lasting durability. Features a corrosion-resistant design for enhanced safety and protection during beverage service. Wine buckets are easy to clean. Ice buckets are perfect for displaying wine on tabletops. Dimensions and package quantities vary per model. Floor Stands are used for self-serve applications or behind the bar. Offers easy access to wine buckets without having to bend down for ease of use.

    Click for more
  • Wine Buckets And Stands

    Wine Buckets And Stands
    See all 49 items in product family
    Wine Buckets And Stands Are Used For Chilling And Showcasing Wine And Champagne Bottles For Restaurants, Wedding Receptions, Banquet Facilities And Other Foodservice Applications.

    Wine Buckets And Stands are made of corrosion resistant stainless steel or aluminum construction for long lasting durability and dependability. Various recognized brands offer wide selection of buckets and stands with Silver Plate, Chrome Plate, Copper Plate, Satin, Black, Clear or White finishes designed for chilling and showcasing wine and champagne bottles at table side in restaurants and for banquets, receptions and other foodservice applications. Available in various designs, shapes, sizes and styles to meet particular use or occasion. Tongs And Bottle Holders also available.

    Click for more
  • Wine Coolers

    Wine Coolers
    See all 15 items in product family
    Wine Coolers Are Used For Use In Restaurants, Cafés And Other Beverage Type Foodservice Applications.

    Wine Coolers are made of stainless steel, marble or acrylic construction for long lasting durability and dependability. Various recognized brands offer wide selection of Black, Clear, Frosted, Copper Plated, Green, White, Satin, Stainless, Brushed Stainless or Hammered Stainless finished coolers for use in Restaurants, cafés and other foodservice applications. Available in 7 to 10-1/4 inch heights and various shapes and styles to meet particular use or occasion.

    Click for more
  • Rubbermaid® Ice Container

    Rubbermaid®  Ice Container
    See all 1 items in product family
    Brute® "ICE ONLY" Container Is Strong And Durable For Safe Ice Handling.

    Rubbermaid® Brute® Ice container ensures safe ice handling. Complies with HACCP guidelines. All plastic construction will not rust, chip or peel and resists dents. Double-ribbed base increases stability and dragging capacity. Reinforced handles for easy carrying. 10 gallon capacity. NSF certified to standard #2. Sold 6 per carton.

    Click for more
  • Ice Chests & Coolers

    Ice Chests & Coolers
    See all 2 items in product family
    Ice Chests And Coolers Are Used For Athletic Teams, Outdoor Events And More.

    Ice chests and coolers are available in a variety of sizes and styles. Marine Series Ice Chests are made using impact resistant plastic with ultraviolet inhibitors to protect from sun damages. Fish-measuring ruler molded into the lid. Recessed drain plug allows easy drainage of melted ice. Cooler lid holds up to 300 lbs. Swing-up handles with tie-down loops. Available in a variety of sizes. Gatorade™ Ice Chests are made with superior thermal retention for keeping contents cold for extended periods of time. Tight-fitting hinged seat-top lid, removable food tray and self-draining plug. Liner is easy to clean and stain and odor resistant. Ice Cube™ Roller Coolers feature an ergonomic square shape that is easy to lift and carry for simple transport. Wheels and locking telescoping handle may be pulled or pushed. Molded side handles for easy lifting. Lid is built with four drink holders. Recessed drain plug allows quick draining of melted ice. Playmate® The Boss Coolers are made with a diamond-pattern exterior for rugged texture and appearance. Trademark tent-shaped lid features an attractive metallic look with a side button release that locks tightly to prevent spills. Lid swings open on either side for easy access.

    Click for more
  • Ice Buckets and Scoops

    Ice Buckets and Scoops
    See all 4 items in product family
    Ice Buckets And Scoops Are Specifically Designed To Promote Safe Food Handling And Prevent Cross Contamination.

    Ice Buckets and Scoops are made of durable plastic or polycarbonate materials to ensure long lasting performance in busy bars and restaurants. Saf-T-Ice Scoop Caddy or Saf-T-Scoop keep ice scoops within easy reach and safe from bacteria or dirt. Saf-T-Ice Tote transports ice from ice maker to dispenser bin without spills. Saf-T-Ice Bottle Guardian mounts inside ice bin safely chilling wine without contaminating the ice. Dimensions vary by model.

    Click for more
Featured Items