Browse Commercial Appliances

(661 items)

Narrow Your Results

Type

  • Less...
  • More...

Volts

Width Inches

Depth Inches

  • Less...
  • More...

Height Inches

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Countertop Warmers

    Countertop Warmers
    See all 35 items in product family
    Countertop Warmers Keep Food Within Cooking And Serving Best Practices For Cafeterias, Catering Halls, Buffets, Restaurants And Other Foodservice Establishments.

    Countertop Warmers offer eye-catching looks to enhance food presentations and add flexibility for warming soups, vegetables, stir-fry, casseroles, pastas and other buffet line foods. Appliances are made of stainless steel, ceramic, and other high quality materials for long lasting durability and dependability. Features individual thermostat controls for each pan in multiple container warmers for versatility and precise control over food temperatures. Available capacities range between 4 quarts and 7.5 gallons. Dimensions vary per model.

    Click for more
  • Nemco® Hot Plates

    Nemco® Hot Plates
    See all 2 items in product family
    NEMCO® Hot Plates Are Used For Buffet Stations, Tableside Cooking, Demonstrations And More.

    NEMCO® Hot Plates allow portable stovetop cooking with the power to go from a simmer to a boil in minutes. Hot plates are made with a solid-top cast-iron French burner that heats up quickly and evenly. Hot plates feature six heat settings for easy temperature adjustments. Adjustable feet provide added convenience. Hot plates are available in Single Burner, Dual Burner or Four-Burner configurations. Double Burners are available in Horizontal or Vertical setups. NSF® certified.

    Click for more
  • Infrared Bulb Food Warmers

    Infrared Bulb Food Warmers
    See all 31 items in product family
    Infrared Bulb Food Warmers Keep Foods Hot And Fresh In Cafeterias, Buffets, Banquet Halls And Other Foodservice Environments.

    Infrared Bulb Food Warmers are manufactured from durable stainless steel and aluminum to keep operations running at peak performance for long lasting reliability. Ceiling Mounted Food Warmers feature rigid stem or flexible drop cord mounts for fixed installations. Flexible Arm Food Warmers mount directly onto counter surfaces, and adjust easily for quick placement accommodations. Suspension Bar Food Warmers sit directly on counter surfaces and have warmers arranged in a row. Freestanding Food Warmers are available with platform, with pan, or with warmer only. Carving Station Warmers include built-in slip-resistant cutting board. Dimensions vary per model.

    Click for more
  • Bar Heaters

    Bar Heaters
    See all 1 items in product family
    Food Warmers Are Used For Keeping Foods At Serving Temperature While On Display.

    Infrared Bar Heaters are made with an aluminum shelf for lasting durability and easy cleanup. Bar heaters keep food at proper serving temperature without drying or overcooking. Tubular heating element is included. Heaters are available in various sizes. Bar Heaters are hanging units that fit easily in most food service venues. Infinite Control Bar Heaters are base-mounted and allow low, medium or high heat settings. NSF® certified.

    Click for more
  • Food Service Heat Lamps

    Food Service Heat Lamps
    See all 12 items in product family
    Food Service Heat Lamps Allow For Restaurants, Catering, Banquet Halls, Cafeterias And Buffet Services To Keep Foods Fresh And Ready To Serve.

    Food Service Heat Lamps are made of durable aluminum that withstands commercial use for long lasting dependability. Flex arm styles allow for efficient positioning over foods to provide adequate heating. Lamp shades include flared rim for added strength and drilled holes that provide increased heat dissipation. On/off switch located away from the heat source for safety. Types are Dual Bulb Heat Lamp, Single Bulb Heat Lamp, Heat Lamp, Dual Heat Lamp, Dual and Single Arm Heat Lamp, Heat Lamp w/Two Bulbs and Portable Heat Lamps. Variety of color finishes available. Dimensions and wattages vary per model.

    Click for more
  • Hot Plates

    Hot Plates
    See all 3 items in product family
    Hot Plates Are Used In Restaurants, Cafes, Cafeterias, Catering And Other Foodservice Applications.

    Hot Plates are solidly manufactured with stainless and aluminized steel construction for long lasting durability and dependability. Electric, Gas or Butane powered models available. Models are available with 1, 2, 4 or 6 burners for convenient and efficient tabletop cooking applications. Induction type models also available for increased energy efficiency. Easy to clean and operate with front mounted individual burner controls.

    Click for more
  • Warmers

    Warmers
    See all 5 items in product family
    Warmers Are Popular At Concession Stands, Buffet Lines And Other Areas Where Keeping Prepared Food Warm And Fresh Is Necessary.

    Warmers are reliably built with fiber reinforced resin or stainless steel to provide even heat distribution and consistently warm product. Internal heating elements hold prepared food at safe temperatures until it is served. Designed for use on countertops, warmers are compact and space efficient. Available styles are Drop-In Warmer, Soup Well Warmer, Plate/Dish Warmer and Dual Warmer for appetizers, main courses, sandwiches, pastas and more. Dimensions vary by model.

    Click for more
  • Heated Shelves

    Heated Shelves
    See all 22 items in product family
    Heat Shelves Are Used For Use In Kitchens, Serving Lines, Buffets And More.

    Heat Shelves are made of solid Stainless Steel construction for long lasting durability and dependability. Used for keeping ready-to-serve foods warm. NEMCO® and Vollrath® brands offer a wide selection of thermostatically controlled units that maintain even and accurate temperature. Smooth easy-to-clean surfaces are free from grease and dirt traps. Available styles include Heat Shelf, Right Heated Shelf and Left Heated Shelf. Some include energy saving designs that reduce operating costs by only heating the zone that is needed. 20 inch depth units are available in 18, 24, 36, 48, 60 and 72 inch widths and 2-1/4, 2-11/16 and 5-11/16 inch heights.

    Click for more
Featured Items