Browse Commercial Appliances

(881 items)

Narrow Your Results

Brand

Width Inches

Depth Inches

  • Less...
  • More...

Height Inches

Our Price

 
Go

Recently Viewed

Categories

  • Convection Ovens

    Convection Ovens
    See all 10 items in product family
    Gas Convection Ovens Are Used For Even And Precise Baking In Any Professional Kitchen.

    Convection ovens are made with stainless steel front, top, sides and legs to provide long lasting durability. 60/40 dependent door design with double pane thermal window in both doors and interior lighting provides optimal performance. Cooking cavity measures 24” high with six chrome-plated oven racks on 13-position rack guides. Other features include porcelain-enameled oven interior with coved corners and electronic spark ignition, including automatic pilot system with 100% safety shutoff. Master 200 Solid State Control with 150°F to 500°F temperature range and electromechanical timer. Two-speed fan control. 3/4 HP fan motor. Optional 6” swivel casters (front locking). Styles include 1 Deck, 2 Deck, Double Deck and Single Deck. Available gas includes Liquid Propane, LP, N/A and Natural. BTUs and voltage varies per model.

    UL®, CUL® NSF Certified.

    Click for more
  • Countertop Convection Oven

    Countertop Convection Oven
    See all 1 items in product family
    Countertop Convection Ovens Offer A Quick And Efficient Method Of Cooking Foods.

    Countertop Convection Ovens provide heated, circulating air throughout the oven that penetrates food quickly and evenly to cook everything from cookies, muffins and biscuits to frozen snacks and hors d'oevres. Appliances allow for precise, adjustable time and temperature control to suit a variety of foodservice requirements. High speed fan provides even air distribution and consistent air flow. Stainless steel construction and cool touch safety removable glass door offer long lasting durability and easy cleaning. Sheet Pan Oven features a temperature range of 100° to 450° and includes 3 wire racks and 3 aluminum baking trays. Cayenne Ovens feature a temperature range of 150° to 570° and includes a knob guard to protect thermostat and timer, and an interior light to monitor cooking. Convection Ovens have a small footprint design to fit on all countertops. NSF Certified. Dimensions vary per model.

    Click for more
Featured Items