Browse Steam Table

(966 items)

Narrow Your Results

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

Pan Size

  • Less...
  • More...

Capacity Quarts

Material

Brand

Our Price

Go

Recently Viewed

Categories

  • Vollrath® Super Pan II® Transport Pans

    Vollrath® Super Pan II® Transport Pans
    See all 9 items in product family
    Vollrath® Transport Pans Accept Optional Covers For Secure Stacking And Ease Of Transportation.

    Pans are made of heavy duty 20 gauge 300 series stainless steel that is corrosion resistant. Flat rolled pan edges improve carrying comfort. Stepped shoulder designed pans when used with Optional Covers help seal tightly to prevent spills. Tight fitting covers make these pans used for refrigerator or freezer storage. NSF® certified.

    Click for more
  • Vollrath® Super Pan II® Pans with Handles

    Vollrath® Super Pan II® Pans with Handles
    See all 2 items in product family
    Vollrath® Steam Table Pans Feature Retractable Handles That Facilitate Easy Lifting And Carrying.

    Vollrath® Steam Table Pans are made of corrosion resistant 22 gauge, 300 series stainless steel for long lasting durability and dependability. Oven safe handles fit flush over the top edge for neat appearance and to help reduce steam release. Corners will not bend and the pan sits flat in steam table wells to save energy and improve the look and cleanliness of buffet line. Coved interior corners are shaped to the spoon, maximizing serving yield and for easy cleaning. Available in 2-1/2, 4 and 6 inch deep models of 8.3, 14 and 21 quart capacities respectively. NSF® certified.

    Click for more
  • Volltath® Super Pan II® Stainless Steel Pans with Steel Coat X3™ Interior

    Volltath® Super Pan II® Stainless Steel Pans with Steel Coat X3™ Interior
    See all 19 items in product family
    Vollrath® Stainless Steel Pans Feature A Non-Stick Interior For Convenient And Enhanced Appearance.

    Made of corrosion resistant 22 gauge 300 series stainless steel. Dramatic black interior enhances both cold and hot food presentations. Triple bonded layer coating is the finest available. Cook, serve and display in the same pan. Interior surface is stain resistant. Temperature tolerance of -20° to 450°F. Exclusive The Reinforcer® corners withstand more impact than ordinary pans. Corners will not bend and the pan sits flat in steam table wells to save energy and improve the look and cleanliness of your buffet line. Anti-jamming design prevents pans from sticking together. Coved interior corners are shaped to the spoon, maximizing serving yield and for easy cleaning. Flat edges and corners keep pans tight in the well, sealing in heat and cold to keep temperature even. Sold in case quantities of 6. Dishwasher safe. Not for use with metal utensils. NSF® certified.

    Click for more
  • Vollrath® Super Pan 3® Plastic False Bottoms

    Vollrath® Super Pan 3® Plastic False Bottoms
    See all 10 items in product family
    Vollrath® Pan Bottoms Hold Food Within Pan For Easy Draining.

    Pan bottoms feature finger holes for easy removal from pan. Not recommended for use in oven. 5/8" thick overall. Amber high-temperature resin offers -40°F to 375°F temperature range. Clear low-temperature polycarbonate offers 40°F to 210°F temperature range. Sold in case quantities of 6.

    Click for more
  • Vollrath® Stainless Steel False Bottoms

    Vollrath® Stainless Steel False Bottoms
    See all 13 items in product family
    Vollrath® Stainless Steel False Bottoms Are Used For Pouring And Draining Liquids In A Variety Of Food Service Applications.

    Vollrath® Stainless Steel False Bottoms are made of stainless steel for long lasting durability and dependability. Available in many sizes for optimal draining and more efficient food service. Pan bottoms feature finger holes for easy removal from pan. Variety of styles and brands available to meet kitchen and cooking requirements. Dimensions, capacities, brands and quantities vary per style and brand. Steam tables and pans also available. Pan sizes are Fourth, Full, Half, Half-Long, Sixth, Third and Two-Thirds. Color finish is Stainless Steel.

    Click for more
  • Vollrath® Wire Grates

    Vollrath® Wire Grates
    See all 8 items in product family
    Vollrath® Wire Grates Can Be Used As Cooling, Icing, Display Or Drying Racks.

    The only stainless steel wire grates available! Made of heavy duty 300 series stainless steel wire that is corrosion resistant. Grates offer ample finger room for easy removal from pan. Measures 27/32" thick. Sold in case quantities of 6.

    Click for more
  • Vollrath® Pan Covers

    Vollrath® Pan Covers
    See all 48 items in product family
    Vollrath® Super Pan II® Covers Are For Use With Super Pan II® and Super Pan 3® Pans.

    Cover, protect and seal in contents from stainless steel pans using these pan covers. Made of 18 gauge stainless steel for corrosion resistance. Covers with reinforced edge stay flat longer and fit securely to help prevent seepage or spills during transport. Reinforced edges provide added strength to the perimeter of the cover. Recessed handle for easy lifting. Solid Covers are NSF® certified. Sold in case quantities of 6.

    Click for more
  • Stainless Steel Insets & Covers

    Stainless Steel Insets & Covers
    See all 13 items in product family
    Stainless Steel Insets Nest Together For Compact Storage When Not In Use.

    Made using corrosion resistant 300 series stainless steel with a satin finish. Sharp radius between sleeves rest securely in opening without tipping. 6" depth under the shoulder. SlottedSolid Flat Covers help reduce heat loss. Sold in case quantities of 6. NSF® certified.

    Click for more
  • Vollrath® Stainless Steel Bain Maries

    Vollrath® Stainless Steel Bain Maries
    See all 8 items in product family
    Vollrath® Stainless Steel Bain Maries Are Used For Salad Bar, Buffet, Dressing And Condiment Service.

    Vollrath® Stainless Steel Bain Maries are made of stainless steel for long lasting durability and dependability. Available in many sizes for more efficient food service. Used for transporting foods from kitchen to serving line. Optional covers with recessed handles provide sanitary storage. Variety of styles and brands available to meet kitchen and cooking requirements. Dimensions, capacities, brands and quantities vary per style and brand. Steam tables and pans also available. Color finish is Stainless Steel.

    Click for more
  • Vollrath® Deli Pan Layouts

    Vollrath® Deli Pan Layouts
    See all 4 items in product family
    Vollrath® Deli Pan Layouts Offer A Variety Of Options For Your 12" x 20" Opening.

    Pans are designed for use in 16" inch deli pans. Made of corrosion resistant 24 gauge 300 series stainless steel. Optional Cover available to protect contents. Recessed handle for easy lifting. Sold in case quantities of 12. NSF® certified.

    Click for more
  • Stainless Steel Steam Table Pans

    Stainless Steel Steam Table Pans
    See all 68 items in product family
    Steam Table Pans Feature Smooth Curves and a Bright Finish To Enhance Food Presentation.

    Reinforced pan edges prevent bending and provide a wider grasp when removing. Reinforced spouted-shape corners add strength where your pan gets the most abuse. Corners also help stop spilling and mess when pouring. Made of corrosion resistant 22 gauge, 300 series stainless steel. Patented angled ramp easily pulls and lifts pans with ease. Built-in anti-jam stacking lugs separate and dry pans without any hassle. NSF® Certified.

    Click for more
  • Vollrath® Super Pan 3® Peforated Pans

    Vollrath® Super Pan 3® Peforated Pans
    See all 19 items in product family
    Vollrath® Perforated Pans Drain Contents Quickly And Are Sized To Retain Most Foods.

    Perforated pans are used for steaming foods or draining away fats. Juices or moisture. Made using 22 gauge 300 series stainless steel that is corrosion resistant. 1/4" diameter drain holes. NSF® certified.

    Click for more
  • Vollrath® Super Pan 3® Low Temperature Plastic Steam Table Pans

    Vollrath® Super Pan 3® Low Temperature Plastic Steam Table Pans
    See all 40 items in product family
    Vollrath® Super Pan 3® Plastic Pans Feature An Integral Frame To Enhance Food Presentation.

    Used for storage and cold applications. Not for use in steam environments. Polycarbonate plastic offer a temperature range of -40°F to 210°F. Patented angled ramp easily pulls and lifts pans with ease. Built-in anti-jam stacking lugs separate and dry pans without any hassle. Reinforced spouted-shape corners add strength where your pan gets the most abuse. Corners also help stop spilling and mess when pouring. Sold in package quanitties of 3 or 6. NSF® certified.

    Click for more
  • Vollrath® Super Pan 3® High Temperature Plastic Steam Table Pans

    Vollrath® Super Pan 3® High Temperature Plastic Steam Table Pans
    See all 41 items in product family
    Vollrath® Super Pan 3® Plastic Pans Are Used For Use In Hot Steam Tables Or Microwaves.

    Integral frame enhances food presentation. Not recommended for use in ovens, combi-steamers or convection ovens. High temperature resistant resin offers a temperature range of -40°F to 375°F. Patented angled ramp easily pulls and lifts pans with ease. Built-in anti-jam stacking lugs separate and dry pans without any hassle. Reinforced spouted-shape corners add strength where your pan gets the most abuse. Corners also help stop spilling and mess when pouring. NSF® certified.

    Click for more
  • Vollrath® Water Pan

    Vollrath® Water Pan
    See all 1 items in product family
    Vollrath® Water Pan Is Used For Applications Including Food Industry, Catering, Buffets And More.

    Vollrath® water pan is made of stainless steel for long lasting durability and corrosion resistance. Pan design prevents condensation leakage. Package quantity is 2. NSF certified. Dimensions are 20-23/32"L x 12-3/4"W x 4-3/8"D.

    Click for more
  • Vollrath® Divided Food Pan

    Vollrath® Divided Food Pan
    See all 1 items in product family
    Vollrath® Divided Food Pan Is Used For Applications Including Food Industry, Catering, Buffets And More.

    Vollrath® divided food pan is made of stainless steel for long lasting durability and corrosion resistance. Pan design allows separation of appetizers, entrees, desserts and more. Style is Round. Package quantity is 5. Dimensions are 13-3/8" Diameter and 2-1/8"D.

    Click for more
  • Carlisle Food Pans

    Carlisle Food Pans
    See all 52 items in product family
    Stainless Steel Food Pans Are Used For Restaurants, Cafeterias And Other Food Preparation And Storage Applications.

    Stainless Steel Food Pans are made for long lasting durability and dependability. Wide selection of Baking Pans, Hotel Pans and light or heavy gauge DuraPan™ types are designed to fit into universal racks, heating elements and walk-in coolers. Full shoulder around edge prevents jamming during storage and facilitates stacking or nesting with other pans. Available in wide selection of standard sizes and .9 to 24.9 quart capacities. Clear or Stainless Steel notched or solid lids and chrome-plated Drain Grates also available separately.

    Click for more
  • Winco Anti-Jamming Steam Table Pan

    Winco Anti-Jamming Steam Table Pan
    See all 69 items in product family
    Anti-Jamming Steam Table Pans Are Used For Use In Restaurants, Cafés, Cafeterias, Banquet Facilities And Other Foodservice Handling Applications.

    Anti-Jamming Steam Table Pans are made of solid stainless steel construction for long lasting durability and dependability. Feature rounded corners for easy food handling and cleaning. Anti-jam design for secure fit and easy lifting. Available in 1/18, 1/3, 1/4, 1/6, 1/9, Half and Full sizes with 2, 2-1/2, 4 and 6 inch depths and various package quantities.

    Click for more
  • Winco Steam Table Pans

    Winco Steam Table Pans
    See all 37 items in product family
    Steam Table Pans Are Used For Use In Restaurants, Cafés, Cafeterias, Banquet Facilities And Other Foodservice Handling Applications.

    Steam Table Pans are made of solid stainless steel construction for long lasting durability and dependability. Feature rounded corners for easy food handling and cleaning. Squared top design for secure fit and easy lifting. Available in wide selection of 1/3, 2/3, 1/4, 1/2 and Full size pans of various shapes, depths and package quantities. Perforated, Divided and Handled models and various size Solid and Slotted Covers and False Bottoms and Wire Holder also available.

    Click for more
  • Winco Food Pans

    Winco Food Pans
    See all 20 items in product family
    Food Pans Are Used For Use In Restaurants, Cafés, Cafeterias, Banquet Facilities And Other Foodservice Steam Table Or Food Handling Applications.

    Food Pans are made of cold and heat resistant polycarbonate material for long lasting durability and dependability. Translucent color pans withstand heat ranges of -40°F to 210°F and are used for various steam table or food handling applications. Rounded corners for easy handling and cleaning. Rolled top design for easy lifting and secure closing. Available in various sizes and 2-1/2, 4, 6 and 8 inch depths. Various size Solid and Slotted Covers and Drain Shelves also available.

    Click for more
  • Alegacy® Perforated Steam Pans

    Alegacy® Perforated Steam Pans
    See all 6 items in product family
    Alegacy® Perforated Steam Pans Are Used For Easy Drainage Of Liquids In Steam Tables.

    Perforated steam pans are made using stainless steel for lasting durability and strength. Perforated pans are available in Full Tray or Half Tray sizes in various depths. NSF® certified.

    Click for more
  • Alegacy® Anti-Jam Perforated Steam Pans

    Alegacy® Anti-Jam Perforated Steam Pans
    See all 24 items in product family
    Alegacy® Anti-Jam Perforated Steam Pans Are Used For Easy Drainage Of Liquids In Steam Tables.

    Perforated steam pans are made using stainless steel for lasting durability and strength. Edges fit tightly into wells and are reinforced to resist denting. Perforated pans are available in Full Tray or Half Tray sizes in various depths. NSF® certified.

    Click for more
  • Alegacy® Rest-Rite™ Steam Table Pans

    Alegacy® Rest-Rite™ Steam Table Pans
    See all 84 items in product family
    Alegacy® Rest-Rite™ Steam Table Pans Are Used For Buffets, Cafeterias, Dining Halls And More.

    Alegacy® Rest-Rite™ Steam Table Pans are made using 22, 23, 24 or 25 gauge stainless steel for lasting durability and strength. Full perimeter anti-jam ridge prevents pans from sticking together when stacked during shipment or storage. Pans are available in a wide variety of sizes. Capacities range from 5/8 to 22 quarts. NSF® certified.

    Click for more
  • Steam Table Pan Covers

    Steam Table Pan Covers
    See all 47 items in product family
    Steam Table Pan Covers Are Used For In Cafeterias, Restaurants, Buffets and Banquet Halls and More.

    Steam Table Pan Covers are made of stainless steel for long lasting durability and dependability. Variety of styles, sizes and brands available to efficiently cover steam table pans. Flat covers include handles for easy lifting. Notched cover design allows for easy storage of serving utensils. Dimensions and quantities vary per type and brand. Sizes are 1/9, 1/6, 1/4, 1/3, 2/3, Full Size, Half Size and Is-25, Is-40/Is-70/Is-110.

    Click for more
  • Alegacy® Steam Table Accessories

    Alegacy® Steam Table Accessories
    See all 13 items in product family
    Alegacy® Steam Table Accessories Provide Food Service Functionality In Cafeterias, Restaurants, Buffets and Banquet Halls.

    Alegacy® Steam Table Accessories are made of stainless steel for long lasting durability and dependability. Variety of accessory styles, sizes and brands available to efficiently warm and serve food in steam table pans. Types are Drainer Pate, False Bottoms, Adapter Bars, Footed Pan Grates, Steam Table Pans, Roll Top Covers, Spillage Pans and Steam Table Roll Cover w/Plastic Handle. Dimensions and quantities vary per type and brand. Color finish is Stainless Steel.

    Click for more
  • Polycarbonate Food Pans

    Polycarbonate Food Pans
    See all 21 items in product family
    Polycarbonate Food Pans Are Used For Buffets, Cafeterias, Banquet Halls, Food Trucks And More.

    Polycarbonate food pans are made of clear polycarbonate plastic and will not bend, rust, crack or dent. Polycarbonate resists food oils and acids for easy cleanup. Outer graduation markings in both standard and metric units allow for easy inventory management. Polycarbonate pans do not clang or crash loudly like their metal counterparts. Polycarbonate withstands temperatures from 212°F down to -40°F. Pans are available in a variety of sizes.

    Click for more
  • Alegacy® Steam Table Pans

    Alegacy® Steam Table Pans
    See all 32 items in product family
    Alegacy® Steam Table Pans Are Used For Cafeterias, Buffets, Food Courts, Catering Events And Other Foodservice Industries.

    Alegacy® Steam Table Pans are made with stainless steel for long lasting durability and strength. Reinforced edges provide tight-fitting slots to ensure that steam stays enclosed. May be moved from freezer to oven without re-panning. Available types are 1/9, 1/6, 1/4, 1/3, 2/3, Inset, Half and Full Sizes. Available capacities range from 0.625 - 22 quarts.

    Click for more
Featured Items