Browse Coffee, Tea, & Beverage Equipment

(170 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Elkay Water Dispensers

    Elkay Water Dispensers
    See all 3 items in product family
    Elkay Water Dispensers Are Used For Applications Including Catering, Hospitality, Food Service And More.

    Elkay water dispensers are made of stainless steel for long lasting durability and corrosion resistance. Units provide multi-dispensing water options including chilled, sparkling and more. Aesthetic design enhances overall room d├ęcor. Includes installation kit. Dimensions vary per model.

    Click for more
  • Global Bottleless Water Coolers

    Global Bottleless Water Coolers
    See all 2 items in product family
    Global Bottleless Water Coolers Feature A Contemporary Design Ideal For Customer Lobbies, Waiting Rooms, Lunch Rooms, Service Areas And More.

    Units are constructed for long lasting durability. Stylish Silver/Black finish, contemporary design. Units deliver .53 Gallons Cold Water and 1.057 Gallons of Hot Water Per Hour. Bottom Cabinet can be used for storage of cups. Filtered Model 806268 includes a clip on filter kit complete with a dual carbon and sediment filter. Water Cooler can also be used with a 3 or 5 gallon water bottle (not included). Units are UL and cUL approved and meet NSF standards.

    Click for more
  • Hot Water Dispensers

    Hot Water Dispensers
    See all 1 items in product family
    Hot Water Dispensers Provide Fast And Easy Access To Fresh, Piping Hot Water For Tea, Soups And Other Instant Hot Beverages.

    Hot Water Dispensers offer immediate hot water at an adjustable temperature range for high volume prep work. Appliances are constructed of durable stainless steel and plastic for easy cleaning and long lasting use. Compact, space saving design is great for use in any commercial establishments. Removable drip tray available with some models. Available in various capacities. Dimensions vary per model.

    Click for more
  • Top Load Countertop Water Coolers

    Top Load Countertop Water Coolers
    See all 3 items in product family
    Top Load Countertop Water Coolers Offers Hot And Cold Water Dispensing And Thermoelectric Cooling.

    Top Load Countertop Water Coolers are made of ABS or stainless steel for long lasting durability. Lightweight design and fingerprint resistant finish available. Push-button faucets for hot and cold drinking water, removable drip tray, built-in cup holder, and full LED display on some models. Dispenser holds standard 3 to 6 gallon bottles (not included) and fits 3 and 5 gallon plastic water bottles. Selectable operational modes include normal or energy saver. Color finish is White/Black, Black and Stainless Steel. Dimensions vary per model.

    Click for more
  • Oasis Atlantis Series Hot & Cold Point Of Use Water Cooler

    Oasis Atlantis Series Hot & Cold Point Of Use Water Cooler
    See all 3 items in product family
    Oasis Atlantis Series Hot & Cold Water Coolers With Stylish, Contemporary Design Are Used For Customer Lobbies, Waiting Rooms, Service Areas And More.

    Oasis Atlantis Series Hot & Cold Coolers are solidly constructed for long lasting durability. Stylish, rounded front, contemporary design. Non-removable 300 Series stainless steel reservoir. Dual float system with built-in safety float to prevent overflowing. Bright white or black polyethylene cabinet won't dent or rust. 2 Piece Hot Tank easy to service. Tough, durable, large drip tray. Handle on back enables easy transport and placement. Manufacturers 3-year limited warranty. Does not include a water treatment system. Available in Black or White and in Cook `N Cold™ and Hot 'N Cold™

    Click for more
  • Aquaverve Bottle Water Coolers

    Aquaverve Bottle Water Coolers
    See all 26 items in product family
    Aquaverve Bottle Water Coolers Are Used For Offices, Public Buildings, Schools, Lobbies And More To Provide Fresh Drinking Water.

    Aquaverve Bottle Water Coolers are made of HDPE (high density polyethylene) with a stainless reservoir to provide long lasting durability and fresh drinking water. Coolers fit all industry standard 3 and 5 gallon plastic water bottles. Available colors include White, Charcoal, Silver, Black and Stainless Steel. Dimensions vary per style.

    Click for more
  • Oasis Aqua Bar II Tri-Temp Point Of Use Coolers

    Oasis Aqua Bar II Tri-Temp Point Of Use Coolers
    See all 1 items in product family
    Aqua Bar II Tri-Temp Point Of Use Coolers Are Used For Commercial, Public Or Industrial Facilities, Use In Customer Lobbies, Waiting Rooms And More.

    Aqua Bar II Tri-Temp Point Of Use Coolers are solidly constructed for long lasting durability. Molded Front/Top with Metal Side Panels. Modern cabinet design accented by charcoal grey or satin silver accent trim with either a carbon fiber look or marble style panel depending on model. Sleek injection molded ABS plastic top and front with removable metal side panels. Holes are pre-drilled on cabinet side for a cup dispenser. Easy to use buttons located on front display panel for tri-temperature dispensing for hot, cold and/or ambient temperatures Large faucet alcove for filling sports bottles and carafes. Convection-cooled condenser, internally spring-mounted hermetically sealed compressor with automatic overload protector. Cold Water Reservoir: Four gallon, non-removable 300 Series stainless steel tank with external copper refrigerant coil encased in molded foam insulation. Hot Water Reservoir: 33.8 ounce, 300 Series stainless steel tank with 450 watt element. Chilling Capacity: Two gallons of 50°F water per hour (43 x 6 oz. cups). Heating Capacity: Over two gallons of piping hot water per hour (45 x 6 oz. cups). Available in 8 models, including GREEN FILTER types that feature a completely re-usable housing and replaceable bio-degradable carbon filter elements. Stage 1 Reduces dirt, sand, and other large particles Stage 2 Reduces chlorine, tastes, odors + lead. Stage 3 Reduces cysts, bacteria, and some viruses.

    Click for more
  • Global Water Bottleless Point of Use Water Coolers

    Global Water Bottleless Point of Use Water Coolers
    See all 6 items in product family
    Global Water Bottleless Freestanding Water Coolers Are Used For Office Settings, Public Buildings, And Other Commercial Buildings.

    Water Bottleless Freestanding Water Coolers have a 3- and 4-Stage filtration system provides optimum performance. Coolers have stainless steels hot and cold tanks for long lasting durability. External filtration system and control panel provide ease of use. LED indicator panel includes safety button for Hot tank. Adjustable cold temperature and Power switches for hot/cold tanks. Available types include No filters, 3-Stage, Reverse Osmosis.

    Click for more
  • Aquaverve Bottleless Water Coolers

    Aquaverve Bottleless Water Coolers
    See all 21 items in product family
    Aquaverve Bottleless Water Coolers Are Used For Offices, Public Buildings, Schools, Lobbies And More To Provide Fresh Drinking Water.

    Aquaverve Bottleless Water Coolers are made of HDPE (high density polyethylene) to provide long lasting durability. Compressor cooled stainless steel reservoir and built-in filtration provide optimum performance. High-flow faucets and child safety hot faucet on some models. Available colors include White, Silver, Black and Stainless Steel. Dimensions vary per style.

    Click for more
  • Nautica Series Removable Reservoir Point Of Use Cooler

    Nautica Series Removable Reservoir Point Of Use Cooler
    See all 2 items in product family
    Nautica Series Removable Reservoir Point Of Use Coolers Are Easy To Maintain And Used For Customer Lobbies, Waiting Rooms, Service Areas And More.

    Nautica Series Removable Reservoir Point Of Use Coolers are solidly constructed for long lasting durability. Round, scratch-resistant polycarbonate cabinet. Patented removable plastic reservoir that is easy to clean and diswasher-safe. Dual float system with built-in safety float to prevent overflowing. Inside/Out cooling probe. 2 Piece Hot Tank easy to service. Tough, durable large drip tray. Handle on back enables easy transport and placement. Manufacturers 5-year limited warranty. Does not include a water treatment system. Available in Cook `N Cold™ and Hot 'N Cold™

    Click for more
Featured Items