Browse Wall Plates

(589 items)

Narrow Your Results

Gangs

Construction

Color Finish

  • Less...
  • More...

Type

Our Price

Go

Recently Viewed

Categories

  • Bryant® Nylon Single Receptacle Wall Plates

    Bryant® Nylon Single Receptacle Wall Plates
    See all 30 items in product family
    Bryant® Receptacle Plates Provide An Attractive, Durable Finish For Receptacle Outlet Panels.

    Made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Bryant® Metallic Single Receptacle Wall Plates

    Bryant® Metallic Single Receptacle Wall Plates
    See all 8 items in product family
    Bryant® Receptacle Plates Feature Large Diameter Openings Used For Use With Various Outlets.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.

    Click for more
  • Bryant® Mid-Size Nylon Single Receptacle Wall Plates

    Bryant® Mid-Size Nylon Single Receptacle Wall Plates
    See all 12 items in product family
    Bryant® Nylon Receptacle Wall Plates Provide An Attractive, Durable Finish For Receptacle Outlet Panels.

    Made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more