Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Timers & Dimmers

(149 items)

Narrow Your Results

Availability

Voltage

Switch Type

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Outdoor Timers

    Outdoor Timers
    See all 3 items in product family
    Outdoor Timers Are Used For Landscape Lighting, Holiday Decorations, Fountain Pumps And More.

    Outdoor Timers conveniently allow lighting and other outdoor decor to automatically turn on and off at pre-programmed times. 7-Day Digital Outdoor Timers allow the timing on each day to be scheduled differently for maximum versatility. 24-Hour Mechanical Outdoor Timers feature a manual ON/TIMER switch and multiple ON/OFF functions each day. Available with 1 or 2 grounded outlets.

    Click for more
  • 24 Hour Time Switches, 1 Hour Minimum "On" Time

    24 Hour Time Switches, 1 Hour Minimum
    See all 8 items in product family
    NSI TORK® 1104B 24-Hour Mechanical Timer Switch, 208-277V, 40A, NEMA 1 Enclosure, Grey

    Automatic ON-OFF control when operation is required at the same time every day, 7 days a week.

    Click for more
  • 24 Hour Time Switches W / Skipper, Optional Carryover

    24 Hour Time Switches W / Skipper, Optional Carryover
    See all 14 items in product family
    NSI TORK® 7202L 24 Hour Skip A Day Reserve Power Timer, 40A 208-277V DPST Indoor Metal Enclosure

    Automatic ON-OFF control when operation is required at the same time every day, with optional versatility of one to six days omission.

    Click for more
  • 7-Day Time Switches With & Without Carryover

    7-Day Time Switches With & Without Carryover
    See all 15 items in product family
    NSI TORK® W100 7 Day Time Switch, 40A, 120V, SPST, Indoor Enclosure

    Offers the easiest and most accurate setting of any 7 day time switch by means of unique combination of ON/OFF trippers, distinctive time Indicator and trigger action switch tripping mechanism.

    Click for more
  • T100M / 1100M Series 24-Hour Time Switch Mechanism

    T100M / 1100M Series 24-Hour Time Switch Mechanism
    See all 3 items in product family
    NSI TORK® 1103B Mechanical Time Switch, 24-Hour, DPST, NEMA 1, 40A, 120 Volt

    Automatic ON-OFF control when operation is required at the same time every day, 7 days a week.

    Click for more
  • Plug-In Lamp and Appliance Timers

    Plug-In Lamp and Appliance Timers
    See all 3 items in product family
    Plug-In Lamp And Appliance Timers Allow Automatic On/Off Function For Televisions, Radios, Lamps And More.

    Timers are made of high quality materials for long lasting durability and dependability. Provides an occupied appearance for vacant homes and businesses for added security. Lowers energy bills by consuming electricity only when required. Made with polarized plug and outlet with captive tabs every 15 minutes. Multiple ON/OFF options for any set time period. Watts are 1250. Amps are 15. Voltage is 125. Dimensions vary per model.

    Click for more
  • Short Range Cycle Timers

    Short Range Cycle Timers
    See all 6 items in product family
    NSI TORK® 8601 60 Minute Cycle Timer, 20A, 120V, SPDT, Indoor Metal Enclosure

    For one to many daily ON-OFF operations.

    Click for more
  • 24 Hour Dial Time Switches W / Skipper

    24 Hour Dial Time Switches W / Skipper
    See all 4 items in product family
    NSI TORK® 8007 24 Hour Cycle Skip A Day Timer, 20A, 120V, SPDT, Indoor Metal Enclosure

    For one to many daily ON-OFF operations.

    Click for more
  • Timing Control Centers, 7-Day Dial With Carryover

    Timing Control Centers, 7-Day Dial With Carryover
    See all 4 items in product family
    Timing Control Centers, 7-Day Dial With Carryover, Are Used For Preset Timed Applications.

    Timing Control Centers, 7-Day Dial With Carryover provide photo control initiated/time switch terminated control. Switches provide a different "ON/OFF" program each day of the week. Spring wound carryover provides a carryover of 16 hours minimum to maintain accurate load control even during power failure. Carryover automatically rewinds when power resumes. (1 hour carryover rewind time for each 2 hours of outage.) Provides control of 1, 2 or 3 circuits. Light level adjustment is provided on the photo control. Includes single pole double throw switches and manual circuit by-pass switches. Unit is designed to control the contactor control circuit only. Not recommended for direct switching of tungsten, mercury vapor or similar loads. Resistive Wattage is 15 Amp @ 125/250 VAC; Tungsten Wattage is 150 W. Product features 1/2 HP, 125/250 VAC motor. 120V 3-SPDT 20A Lighting Control Center is also available for general outdoor lighting.

    Click for more
  • 24 Hour Time Switches In Plastic Case, Swimming Pool Time Switches

    24 Hour Time Switches In Plastic Case, Swimming Pool Time Switches
    See all 3 items in product family
    NSI TORK® 1101B-P 24 Hour Time Switch, 40A, 120V, SPST, Indoor/Outdoor Plastic Enclosure

    Automatic ON-OFF control when operation is required at the same time every day, 7 days a week.

    Click for more
  • Electromechanical Control Accessories

    Electromechanical Control Accessories
    See all 4 items in product family
    Electromechanical Control Accessories Are Used For Maintenance And Repair Of Timed Lighting Applications.

    Electromechanical Control Accessories allow easy repair and maintenance of various timed lighting applications. Trippers provide reversible ON and OFF operation for electromechanical timers. Intermatic® Adapter Plates include an easy 24-hour dial assembly for accurate setting of the time switch. Plates also feature an enclosed time switch motor and a spring-wound reserve for use during power outages.

    Click for more
  • In-Wall Timers

    In-Wall Timers
    See all 2 items in product family
    NSI TORK® 701B 24 Hour Wall Switch Timer, 20A, 125V, White, SPST, 30 Minute Tabs, Single Gang

    Controls porch, patio, doorway, pool, or other outdoor security type lighting. Use for control of interior lighting to give the home a lived-in look. Operates attic fans and other motor driven devices such as pool and spa circulating pumps

    Click for more
  • Supco® General Purpose Timer Switches

    Supco® General Purpose Timer Switches
    See all 1 items in product family
    Supco® General Purpose Timer Switches Offer Economical Electro-Mechanical Switching Of Electric Loads For Single & Double Pole Applications.

    Used for pool filter pumps and heaters, indoor and outdoor lighting, sprinkler systems, greenhouse lighting & ventilation and off-cycle defrost applications. Steel case enclosure measures 8" x 5-1/3" x 3". Offers a temperature range of -22°F to 158°F. 24-hour dial includes 2 ON and 2 Off trippers. Features a switch rating of 40 amps resistive or tungsten, 1,000 VA pilot duty, 2 HP at 120V and 5 HP at 240V. Allows up to 10 On/Off operations per 24 hours. Includes manual On/Off switch for hand operation without disturbing the scheduled setting. Steel enclosure is non-corrosive NEMA 1 certified. UL listed.

    Click for more
  • Water Heater Time Switch

    Water Heater Time Switch
    See all 1 items in product family
    NSI TORK® WH2B 24 Hour Water Heater, 40A, 208-250V, DPST, Indoor Metal Enclosure

    Automatic ON/OFF control of electric water heaters. Allows for heating of water only when needed. Avoids wasting energy heating water which is not used.

    Click for more
  • 24 Hour Time Switches W / Heater Circuit, Swimming Pool Time Switches

    24 Hour Time Switches W / Heater Circuit, Swimming Pool Time Switches
    See all 1 items in product family
    Designed for industrial, commercial and residential applications. Highest HP ratings in the industry for loads up to 40 amps, providing direct 24 hr. control of most loads. Provides 1 to 12 "ON/OFF" operations each day with minimum ON/OFF times of 1 hour. All models equipped with one "ON" and one "OFF" tripper. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 2 HP motor.

    Click for more
  • Momentary Contact Time Switches

    Momentary Contact Time Switches
    See all 1 items in product family
    Momentary Contact Time Switches Are Used For Use With Mechanically-Held Contactors And Low Voltage Remote Controls.

    Momentary Contact Time Switches are made of general purpose (NEMA 1) drawn steel with beige enamel for long lasting durability. Provides solid state circuit to drive two high-capacity dry contacts to either ON or OFF contactor coil terminals. Types are 7 Day Momentary Contact, 24 Hr. Momentary+ Reserve Power, 7 Day Momentary + Reserve Power, Astronomic Momentary Reserve Power, Astronomic Momentary Contact and 24 Hr. Momentary Contact. Color finishes are Beige, Grey and White. Widths are 6", 6-1/2" and 9". Depths are 3", 3-1/2" and 5".

    Click for more
Featured Items