Browse Renewable Energy

(93 items)

Narrow Your Results

Wattage

Venting Capacity Sq Ft

CFM

Type

Color

Voltage

Height Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Attic Breeze Grande Solar Attic Fans

    Attic Breeze Grande Solar Attic Fans
    See all 12 items in product family
    Attic Breeze Grande Solar Attic Fans Provide Easy Installation On Roofs With Composite Shingles, Cedar Shake, Flat Concrete Tiles And Other Low Profile Roofing Materials.

    Attic Breeze Grande Solar Attic Fans have a remote mount solar panel design for any roof exposure orientation. 60 watt monocrystalline solar panel and low profile panel mounting brackets provide easy installation. UV/Weather resistant 15' power cable and zincalume alloy fan housing provide weather protection. Self-flashing style base and heavy duty black powder coated finish add structural integrity. All metal construction; stainless steel brackets and hardware included. Coverage is 2800 or 3300 square feet. Mount types include Gable, Wall, Self Flashing and Curb. Other dimensions vary per model. Florida & Texas Windstorm certified and 25 year commercial warranty.

    rated for up to 2050 CFM of airflow in full sun exposure. optional Attic Breeze Universal Bracket
    Click for more
  • Attic Breeze Zephyr Solar Attic Fans

    Attic Breeze Zephyr Solar Attic Fans
    See all 44 items in product family
    Attic Breeze Zephyr Solar Attic Fans Provide Ventialtion Control For Residential Or Industrial Applications.

    Attic Breeze Zephyr Solar Attic Fans are made for roofs with sun exposure throughout the day and delivers up to 1350 CFM of airflow in full sun exposure. 20 or 25 watt unit can be used with high-profile tile or metal roof applications. Available with the Breeze Mate® Solar Ventilation System which provides full control over fan operation, temperature and humidity set points and more. Available mout types are Curb, Gable, Self Flashing and Wall. Square footage coverages are 1750, 2100 and 2500. Available colors include Black, Brown, Gray, Terra Cotta and White. Dimensions vary per model.

    Certified Florida Windstorm Product Approval #13339 and Texas Department of Insurance Product Approval #RV-59.
    Click for more
  • Natural Light Energy Systems® Solar Attic Ventilation Systems

    Natural Light Energy Systems® Solar Attic Ventilation Systems
    See all 6 items in product family
    SolarAtticFan™ Attic Venting Systems Help Promote A Healthy, Energy Efficient Home.

    Venting systems help cool your roof and reduce the load on air conditioning systems. Increases fresh air circulation. Solar powered vent fans offer quiet and compact operation without electric wiring. Features a 12" diameter air-driven, precision pitch 5-blade fan with aluminum shroud and stainless steel wire mesh. Includes solar panel and mounting brackets for installation. Choose between Roof Mount or Curb Mount styles. Optional Thermal Snap Switch (sold separately) automatically shuts off unit during colder months. 25 Year Limited Warranty.

    Click for more
Featured Items