Browse Power Protection

(2,692 items)

Narrow Your Results

Availability

Amps

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Leviton® Panel Mount Surge Protection Devices

    Leviton® Panel Mount Surge Protection Devices
    See all 3 items in product family
    Leviton® Panel Mount Surge Protection Devices Are Used For Preventing Transient Surges In A Variety Of Industrial And Residential Environments.

    Panel Mount Surge Protectors help protect electronic equipment from damage caused by power surges. Surge Protectors are available for indoor or outdoor use. Voltages available are 120V, 120/208V, 120/240V, 277/480V and 480V. Available in Single Phase or 3 Phase.

    Click for more
  • Specialty And OEM Surge Suppression Modules

    Specialty And OEM Surge Suppression Modules
    See all 1 items in product family
    Specialty And OEM Surge Suppression Modules Provide Low-Voltage Equipment With Protection From Overvoltage.

    Specialty And OEM Surge Suppression Modules are available in several configurations to ensure safe operation during overvoltage and high-fault currents. Modules are available in several voltage levels to suit a variety of industrial environments.

    Click for more
  • Bryant® Hospital Grade Duplex Surge Receptacles

    Bryant® Hospital Grade Duplex Surge Receptacles
    See all 20 items in product family
    Bryant® Hospital Grade Duplex Surge Receptacles Are Used For Hospitals And Other Healthcare Facilities.

    Receptacles provide point-of-use surge protection against transient voltages, preventing premature failure of electronic equipment. Includes all-glass printed circuit board with a conformal coating and nylon shield to resist corrosion. High-impact nylon face. External back-wire terminations include U-shaped wire clamps for bundling stranded wire. Surge suppression receptacles feature LED light and alarm to alert necessity for replacement; a muting screw is included. UL listed. CSA certified.

    Click for more
  • Leviton® Decora® Surge Protective Receptacles

    Leviton® Decora® Surge Protective Receptacles
    See all 1 items in product family
    Leviton® Decora® Surge Protective Receptacles Provide A Reliable Power Source In A Variety Of Commercial And Domestic Applications.

    Leviton® Decora® Receptacles are used for point-of-surge protection in industrial, commercial and residential applications. Decora designer-style receptacle compliments any interior and coordinates with any number of wiring devices. Receptacles are available in a number of configurations and colors. 125V. 720 eP Joule rating.

    Click for more
  • Bryant® Industrial/Commercial Grade Duplex Surge Receptacles

    Bryant® Industrial/Commercial Grade Duplex Surge Receptacles
    See all 18 items in product family
    Bryant® Specification Grade Duplex Surge Receptacles Are Used For Virtually Any Surge Receptacle Specification.

    Receptacles provide point-of-use surge protection against transient voltages, preventing premature failure of electronic equipment. Includes all-glass printed circuit board with a conformal coating and nylon shield to resist corrosion. High-impact nylon face. External back-wire terminations include U-shaped wire clamps for bundling stranded wire. Surge suppression receptacles feature LED light and alarm to alert necessity for replacement; a muting screw is included. UL listed. CSA certified.

    Click for more