Browse Plugs & Receptacles

(1,215 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Voltage

Amperage

Color

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Leviton® SmartLock PRO™ Commercial Grade GFCI Receptacles

    Leviton® SmartLock PRO™ Commercial Grade GFCI Receptacles
    See all 6 items in product family
    Leviton® SmartLock PRO™ Commercial Grade GFCI Receptacles Are Resistant To Surge, Noise And Corrosion.

    Thick walled, impact resistant thermoplastic nylon cover and body withstand abuse. Surge hardened electronics offer superior resistance to surges and over-voltages. Silver alloy contacts offer reliable make/break switching. Includes triple combination terminal screws. Includes color match test/reset buttons. Lockout feature prevents reset if GFCI is not functioning properly. Back and side wired. Available with or without 6" Lead Wires. Blank Face Receptacles also available. Complies with 2006 UL requirements. CSA certified. 2 Year Limited Warranty.

    Click for more
  • Bryant® Ground Fault Devices

    Bryant® Ground Fault Devices
    See all 17 items in product family
    This Selection Of Bryant® Ground Fault Devices Helps Optimize Your GFCI Protection.

    In-Line GFCI Cord Sets are rated for outdoor use. Built with watertight GFCI high-impact PVC housing for long life. Provides protection for 2 and 3-wire grounded appliances and tools. QuadPlex® Ground Fault Cord Set features rugged Lexan construction with a non-metallic, non-conductive box that eliminates marred surfaces. Portable 3-Outlet GFCI Plug offers convenient portable GFCI protection. For use with power tools and appliances. UL listed.

    Click for more
  • Bryant® Hospital Grade Duplex GFCI Receptacles

    Bryant® Hospital Grade Duplex GFCI Receptacles
    See all 18 items in product family
    Bryant® Hospital Grade Receptacles Are Tamper & Weather Resistant For Safety.

    Used for schools, pediatric facilities, lobbies and day-care centers. Tamper resistant receptacles incorporate internal mechanisms to limit access to energized internal components. Weather resistant duplex receptacles withstand outdoor environments including direct sunlight. Housing and base are made of impact resistant thermoplastic. Built with brass line contacts, terminal screws and back wire clamp. Polycarbonate test reset buttons. Flashing LED indicator notifies when receptacle loses ground fault protection. Automatic grounding feature and internal back wire help ease installation. Steel mounting screws and yoke. 125V. UL listed. CSA certified. Complies with NEC, CEC & OSHA regulations.

    Click for more
Featured Items