Browse Pipe & Tubing

(2,615 items)

Narrow Your Results

Pipe OD

Type

Our Price

Go

Recently Viewed

Categories

  • Stainless Steel Pipe Straps

    Stainless Steel Pipe Straps
    See all 19 items in product family
    Pipe Straps Are Used For Various Pipe Or Tubing Structural Support Or Securing Applications.

    Pipe Straps are made of Copper, Stainless Steel or Galvanized Steel for long lasting durability and dependability. Attach directly to vertical or horizontal piping or tubing to provide secure, structural support. Wide range of 1 or 2 hole type straps are available for use with 1/4 to 4 inch diameter pipe sizes.

    Click for more
  • Top Beam Clamps

    Top Beam Clamps
    See all 16 items in product family
    Top Beam Clamps Are Used For Attaching Hanger Rods.

    Top Beam Clamps are designed to attach hanger rods to the top flange of beams or bar joists. Beam clamp models are made of ductile iron, galvanized ductile iron or stainless steel and are able to handle max pipe sizes of 4, 5 or 6 inches. The clamps vary in size and can handle maximum loads of 250, 350, 400, 470, 500, 550, 700 or 850 lbs.

    Click for more
  • Perforated Hanger Strapping

    Perforated Hanger Strapping
    See all 3 items in product family
    Perforated Hanger Strapping Is Used For Various Pipe Or Tubing Structural Support Or Securing Applications.

    Perforated Hanger Strapping is made of Stainless Steel, Galvanized Steel or Pre-Copper Plated construction for long lasting durability and dependability. Provides secure, structural support for light duty piping or tubing applications. 3/4 inch width strapping is available in 18, 22, 24 or 28 gauge thicknesses.

    Click for more
  • C-Clamps

    C-Clamps
    See all 21 items in product family
    C-Clamps Securely Attach Hanger Rods To The Bottom Flange Of Beams.

    C-Clamps are solidly made of Carbon Steel, Ductile Iron, MalIeable Iron and Stainless Steel for solid, long lasting durability. Available to fit 4", 5' and 6" maximum pipe size and 400 to 630 lb. maximum load. Ribbed design for added strength. Hardened steel cup point set screw secures clamp to beam.

    Click for more
  • Clevis Hangers

    Clevis Hangers
    See all 47 items in product family
    Clevis Hangers Are Designed For The Suspension Of Non-Insulated, Stationary Pipe Lines.

    Clevis Hangers come in a variety of styles for increased versatility. Upper locknut must be tightened securely to assure proper hanger performance. Choose from Carbon Steel, Copper Epoxy Coated Carbon Steel, Galvanized Carbon Steel and Stainless Steel models. Sizes and max loads vary.

    Click for more
  • Riser Clamps

    Riser Clamps
    See all 47 items in product family
    Riser Clamps Support Vertical Pipe Runs In A Variety Of Sizes For Residential, Commercial And Industrial Infrastructure.

    Riser Clamps support and stabilize long vertical pipe runs for long lasting durability. They use standard hex bolts and nuts. Riser Clamp sizes vary per model. They come in four different materials. Carbon Steel Riser Clamps are useful for all basic interior commercial and residential applications. Copper-Gard Copper Epoxy Coated Steel Riser Clamps feature corrosion protection and are mostly used in interior industrial applications. Galvanized Carbon Steel Riser Clamps are used for exterior industrial applications due to their rugged, weatherproof nature. Stainless Steel Riser Clamps are primarily used in residential and commercial environments where cleanliness and aesthetic polish are of greater importance. Maximum weight load for each riser clamp is between 220 lbs. and 1,500 lbs. depending on pipe size.

    Click for more
  • Side Beam Connectors

    Side Beam Connectors
    See all 4 items in product family
    Side Beam ConnectorsSide Beam Connectors Are Designed For Mounting to Sides of Wood Beams Using Drive Screws.

    Click for more
  • U-Bolts

    U-Bolts
    See all 38 items in product family
    U-Bolts Have Load Capacities Up To 5,430 Pounds.

    U-Bolts are engineered for support and to guide heavy loads. The bolts are available in carbon steel, galvanized carbon steel and stainless steel for long lasting durability and reliability. U-bolts are made to work with pipe sizes of 1/2" to 10". They can handle maximums loads of 485, 1,220, 2,260, 3,620 or 5,420 lbs. The sizes and weights of the bolts vary.

    Click for more
  • Split Ring Extension Hangers

    Split Ring Extension Hangers
    See all 37 items in product family
    HINGE S/RING bt COP 2"

    COPPER TUBING SPLIT RING EXTENSION HANGER, HINGE DESIGN - Designed for the suspension of non-insulated stationary copper tubing, horizontally or vertically. Copper epoxy coated (COPPER-GARD). COPPERGARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized material.

    Click for more
  • One Hole Clamps

    One Hole Clamps
    See all 6 items in product family
    One Hole Clamps

    Designed for the support of conduit, cable or pipe on walls or sides of beams. Not recommended for horizontal use on ceilings or bottom of beams.

    Click for more
  • Galvanized Carbon Steel Adjustable Swivel Ring Hangers

    Galvanized Carbon Steel Adjustable Swivel Ring Hangers
    See all 10 items in product family
    Galvanized Carbon Steel Adjustable Swivel Ring Hangers

    Designed for the suspension of non-insulated, stationary copper lines.
    Click for more
  • Stainless Steel Band Hangers

    Stainless Steel Band Hangers
    See all 11 items in product family
    Stainless Steel Band Hangers Are Designed For The Suspension Of Non-Insulated Stationary Pipe Lines.

    Stainless Steel Band Hangers are made of 11, 13, 14 and 16-gauge steel for long lasting durability and strength. They are corrosion resist
    Click for more
  • DWV Hangers

    DWV Hangers
    See all 8 items in product family
    DWV Hangers

    Designed for the support of PVC or ABS DWV pipe from wood joists. Evenly spaced holes allow for proper pipe pitch. Copper plated DWV hangers are NOT designed for copper DWV pipe.

    Click for more
  • Copper Gard Adjustable Swivel Ring Hangers

    Copper Gard Adjustable Swivel Ring Hangers
    See all 10 items in product family
    Copper Gard Adjustable Swivel Ring Hangers Are Designed For The Suspension Of Non-Insulated Stationary Copper Lines.

    Copper Gard Adjustable Swivel Ring Hangers are made of heavy duty 18-gauge carbon steel for long lasting durability. Featu
    Click for more
  • Short Clips

    Short Clips
    See all 18 items in product family
    Short Clips Are Designed To Support Pipe.

    Short Clips are engineered to support pipe that is close to the ceiling or a wall. The clips are available in carbon steel and galvanized carbon steel. They are available in various sizes to handle pipe sizes from 1/2" to 4". The maximum recommended load capacities for the clips are 300 and 400 lbs.

    Click for more
  • Malleable Iron Turnbuckle Adjusters

    Malleable Iron Turnbuckle Adjusters
    See all 2 items in product family
    TURNBUCKLE ADJUSTER 3/8"

    TURNBUCKLE ADJUSTER - Designed to provide vertical rod adjustment with split ring hangers.

    Click for more
  • Hanger Bolts

    Hanger Bolts
    See all 3 items in product family
    Hangar Bolts Are Designed For Suspending Pipe Supports From Wood Structures.

    Hanger Bolts are made of heavy duty carbon steel for long lasting durability and strength. Features a course thread design that is specifically designed to secure
    Click for more
  • Angle Brackets

    Angle Brackets
    See all 6 items in product family
    Angle Brackets Are Used For Attaching Hanger Rods.

    Angled Brackets are used for attaching hanger rods to the sides of beams or walls. The brackets are made of carbon steel or galvanized carbon steel for long lasting durability and reliability. They are available in various hole sizes and have maximum loads capacities between 300 and 900 lbs.

    Click for more
  • Carbon Steel Galvanized Rod Couplings

    Carbon Steel Galvanized Rod Couplings
    See all 4 items in product family
    Galvanized Carbon Steel Rod Couplings Are Used For Connecting Rods.

    Galvanized Carbon Steel Rod Couplings are engineered for connecting two lengths of rod with equal diameters. The couplings come in various sizes. Rod Couplings are available with load capacities of 230, 610, 1,130 and 1,810 lbs.

    Click for more
  • Malleable Iron Eye Sockets

    Malleable Iron Eye Sockets
    See all 5 items in product family
    Malleable Iron Eye Sockets Attach Hanger Rods To A Variety Of Hanger Types For Industrial And Commercial Use.

    Malleable Iron Eye Sockets utilize rugged iron manufacturing techniques for long lasting durability. They contain pre-drilled screw channels. Pipes may be threaded through the eye sockets. Sizes and weight limits vary per model. All Malleable Iron Eye Sockets are Silver in color.

    Click for more
  • Hanger Flanges

    Hanger Flanges
    See all 8 items in product family
    The Hanger Flange Plate Is The Used Solution For Attaching Hanger Rods For Commercial, Residential And Industrial Applications.

    The Hanger Flange Plate is available in four separate materials and two different sizes. All hanger flange plates can be attached to wood beams, sheet metal, plaster and other materials. They require a #12 size screw for plate attachment. Sizes vary per model. The malleable iron plates are useful for indoor commercial and industrial applications. The copper epoxy coated malleable iron plates utilize CopperGard epoxy coating for increased corrosion protection. The galvanized malleable iron hanger plates offer weatherproof solutions for long lasting durability. The stainless steel hanger plates are easily cleaned and provide a polished aesthetic for residential and commercial use.

    Click for more
  • Pipe Clamps

    Pipe Clamps
    See all 3 items in product family
    Pipe Clamps Are Designed For The Suspension Of Cold Pipe Lines And Hot Pipe Lines Where No Insulation Is Required.

    Pipe Clamps are made of heavy duty carbon steel for long lasting durability. Features a curved clamp design for greater stre
    Click for more
Featured Items