Browse Electric Motors-HVAC

(1,449 items)

Narrow Your Results

Availability

Horsepower

  • Less...
  • More...

RPM

  • Less...
  • More...

Phase

Voltage

Enclosure

Mounting

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Marathon Motors Fan Blower Motors, DP

    Marathon Motors Fan Blower Motors, DP
    See all 99 items in product family
    Marathon Motors Fan Blower Motors, Drip-Proof Are Used For Residential, Commercial Or Industrial Applications.

    Marathon Motors Fan Blower Motors, Drip-Proof are solidly manufactured for long lasting durability and dependability. Continuous duty motors have sturdy Drip-Proof enclosures and ball bearing construction to accommodate varying belt loads and tension. Dynamically balanced rotors for reduced vibration and quiet operation. Wide selection of various voltage units are available in 1/12 to 15 horsepower, 825 to 1625 RPM and various Rigid or Resilient Base mountings.

    Click for more
  • Marathon Motors Fan Blower Motors, TEAO & TENV

    Marathon Motors Fan Blower Motors, TEAO & TENV
    See all 9 items in product family
    Marathon Motors Fan Blower Motors, TEAO and TENV Are Used For Residential, Commercial Or Industrial Applications.

    Marathon Motors Fan Blower Motors, TEAO and TENV are solidly manufactured for long lasting durability and dependability. Continuous duty motors have sturdy Totally Enclosed Air Over (TEAO) and Totally Enclosed Not Vented (TENV) enclosures and ball bearing construction to accommodate varying belt loads and tension. Dynamically balanced rotors for reduced vibration and quiet operation. Wide selection of 115/230V, 115/200-230V, 208-230V and 115V units are available in 1/20, 1/4, 1/3 and 1/2 horsepower, 900 to 1625 RPM and various mountings.

    Click for more
  • Marathon Motors Fan Blower Motors, OPAO & OPEN

    Marathon Motors Fan Blower Motors, OPAO & OPEN
    See all 63 items in product family
    Marathon Motors Fan Blower Motors, OPAO and OPEN Are Used For Residential, Commercial Or Industrial Applications.

    Marathon Motors Fan Blower Motors, OPAO and OPEN are solidly manufactured for long lasting durability and dependability. Continuous duty motors have sturdy Open Air Over (OPAO) and OPEN enclosures and ball bearing construction to accommodate varying belt loads and tension. Wide selection of 115/230V, 208-230V, 115V, 230V, 277V and 460V units are available in 1/8, 1/6, 1/5, 1/4, 1/3, 1/2, 3/4 and 1 horsepower, 1075, 1550, 1625 and 1725 RPM and various Footless, Rigid or Resilient Base mountings.

    Click for more
Featured Items