Browse Lighting Fixtures - Outdoor

(289 items)

Recently Viewed

Categories

  • Solar Powered Wall Mount Lamps

    Solar Powered Wall Mount Lamps
    See all 1 items in product family
    Solar Powered Wall Mount Lamps May Be Mounted To Walls, Columns, Pillars And More For Low-Maintenance Outdoor Lighting.

    Solar Powered Wall Mount Lamps require no electrical wiring and very little maintenance, making them an ideal choice for replacing electric or gas-powered outdoor lighting. Solar powered wall mount lamps operate with LED bulbs that are powered by integrated solar panels, ensuring hours of lasting light after charging during the day. Solar powered wall mount lights are offered in several sizes, styles and colors.

    Click for more
  • Solar Powered Shed Light

    Solar Powered Shed Light
    See all 4 items in product family
    Solar Powered Shed Lights Provide Safe Lighting For Sheds, Garages And Other Exterior Storage Buildings.

    Solar Powered Shed Lights operate with LED bulbs that are powered by solar panels, ensuring hours of lasting light after charging during the day. Solar powered shed light kits are available in several power options. All kits include Solar panel, LED light and battery. Choose from trusted brand names.

    Click for more
  • SolarSkyLite™ Tubular Skylights

    SolarSkyLite™ Tubular Skylights
    See all 4 items in product family
    SolarSkyLite™ Tubular Skylights Add Natural, Soft Light To Any Dark Room With No Harmful UV Rays.

    Lighten your home efficiently and renewably. Highly reflective light pipe illuminates up to 150 sq. ft. Attractive light fixture is made using a powder coated white fixture with prismatic diffuser. Heavy duty aluminum parts with seamless flashing will not leak. Light pipe captures more light than traditional skylights without transferring heat. Fits in standard pitched roofs without structural changes; building code approved. Kit includes acrylic dome, heavy duty flashing, two 24" reflective light tubes, polycarbonate lenses, ceiling collar, light fixture, diffuser and hardware. Clear dome prevents condensation and provides a weather tight collar that will not crack or leak. Heavy gauge aluminum flashing features a sloping design to maximize amount of sun entering the unit at any roof pitch. Optional Dimmers available. Energy Star rated. 25 Year Limited Warranty.

    Click for more
  • Solar Powered Post Mount Lamps

    Solar Powered Post Mount Lamps
    See all 4 items in product family
    Solar Powered Post Mount Lamps Can Be Used On Posts, Pillars, Columns And More.

    Solar Powered Post Mount Lamps require no electrical wiring and very little maintenance, making them an ideal choice for replacing electric or gas-powered outdoor lighting. Solar powered post mount lamps operate with LED bulbs that are powered by integrated solar panels, ensuring hours of lasting light after charging during the day. Solar powered post mount lamps are available in several sizes and designs. Posts are sold separately.

    Click for more
  • Solar Powered Lamp Posts

    Solar Powered Lamp Posts
    See all 6 items in product family
    Solar Powered Lamp Posts Feature LED's Powered By Built-In Solar Panels For Efficiency And Convenience.

    Solar Powered Lamp Posts require no electrical wiring and very little maintenance, making them an ideal choice for replacing electric or gas-powered outdoor lighting. Solar powered lamp posts operate with LED bulbs that are powered by integrated solar panels, ensuring hours of lasting light after charging during the day. Solar powered lamp posts are available in several sizes in single, double or triple lamp configurations. Lamp posts are offered mountable base, planter base or EZ-Anchor base, depending on model.

    Click for more
Featured Items