Browse Lighting Fixtures - Outdoor

(242 items)

Narrow Your Results

Availability

Wattage

  • Less...
  • More...

Volts

Lumens

Avg. Life Hours

Color Finish

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • LED Flood Lights

    LED Flood Lights
    See all 7 items in product family
    LED Flood Lights Provide External Lighting For Applications Including Residential, Commercial, Corporate, And More.

    LED flood lights are made of die cast aluminum for long lasting durability and dependability. Lights are cost effective, energy efficient, and provide up to 50,000 average hours of life. Units are UV protected and contain no mercury elements or hazardous gas. Tempered glass lens ensures LED protection and low maintenance. Powder coat finish provides corrosion resistance. Lumens range from 450 to 21000. Color temperatures are 4000 and 5000. Wattages range from 10 to 220. Dimensions vary per model.

    Click for more
  • Core Lighting LED Flood Lights

    Core Lighting LED Flood Lights
    See all 10 items in product family
    LED Flood Lights are the perfect for high walls or poles to illuminate building perimeters, walkways, and landscapes.

    LED lighting provides energy efficiency, cost effectiveness and optimum illumination. Choose with or without mounting arm. Units are dimmer compatible and designed to operate in extreme temperatures (-40 Degree Celsius).

    Click for more
  • LED Bullet Flood Lights

    LED Bullet Flood Lights
    See all 3 items in product family
    LED Bullet Flood Lights Provide External Lighting For Applications Including Commercial, Landscape, Sign Lighting And More.

    LED Bullet flood lights are made of die cast aluminum for long lasting durability and corrosion resistance. Lights are cost effective, energy efficient and provide up to 50,000 average hours of life. Units are UV protected and contain no mercury elements or hazardous gas. Type is LED Light. Lumens range from 592 to 2,300. Wattages range from 11 to 30. Color finishe is Dark Bronze. Dimensions vary per model.

    Click for more
  • LED Security Lighting

    LED Security Lighting
    See all 14 items in product family
    LED Security Lighting Is Used For External Lighting Applications Including Residential, Commercial, Corporate And More.

    LED security lighting is made of high quality materials for long lasting durability and dependability. Units provide motion-activated outdoor lighting for enhanced visibility and security. LED lighting provides energy efficiency, cost effectiveness and optimum illumination. Wattages range from 9 to 150. Rated life ranges from 35,000 to 100,000. Lumens range from 81 to 13,501. CCT ranges from 3000 to 5600. Color finishes are Black, Bronze, Dark Bronze, Gloss w/ Bronze, Gloss w/ White, Grey, Silver and White. Dimensions vary per model.

    Click for more
  • Lithonia Lighting® Flood & Area Lighting

    Lithonia Lighting® Flood & Area Lighting
    See all 36 items in product family
    Lithonia Lighting® Flood And Area Lighting Provides Energy Efficient Fixtures For Commercial And Residential Entryways, Streets And General Purpose Applications

    Flood and area lighting fixtures are constructed with heavy duty die-cast aluminum housing for long lasting durability and dependability. Lighting fixtures are designed for easy installation and maintenance. V-Series Fixtures are vapor-tight and allow utility wall, ceiling, or pendant-mounting. Junction box included. 3/4 threaded knockouts allow for side or top conduit entry. Meets CSA standards. TWR Series Fixtures feature castings that are sealed with a one-piece gasket to inhibit the entrance of external contaminants. Ballast is copper wound and 100% factory tested. UL Listed for wet locations. Available lamp types include CFL, Fluorescent, Halogen, High Pressure Sodium, Incandescent, Metal Halide, Quartz, and Reflector. Wattages range from 5 to 1500W. Dimensions and voltages vary per model.

    Click for more
Featured Items