Browse HVAC/R Controls

(985 items)

Narrow Your Results

Application

Voltage

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Standing Pilot Gas Valves

    Standing Pilot Gas Valves
    See all 17 items in product family
    Standing Pilot Gas Controls Are Used For Limited Space Heaters, Recreational Vehicles, Fireplace Log Control And More.

    Standing Pilot Gas Controls are solidly manufactured for long lasting durability and dependability. Various dual valve control units include safety shutoffs, manual valves, pressure regulators and pilot adjustments. Available styles include Natural or Natural and LP gas type units. Inlet types are 3/4" or 1/2". 7,000 to 335,000 maximum BTU/HR. Natural gas type units can be converted to LP gas.

    Click for more
  • Millivolt Gas Valves

    Millivolt Gas Valves
    See all 5 items in product family
    Millivolt Gas Valves Are Used For Various Standing Pilot Type Appliances.

    Millivolt Gas Valves are solidly manufactured for long lasting durability and dependability. Various Honeywell, Robertshaw and White-Rodgers™ brand Natural or LP gas type Regulated and Non-Regulated models are available with 1/2, 3/4 and 1 inch inlet and outlet sizes. Natural gas type units can be converted to LP gas.

    Click for more
  • Erie Actuators

    Erie Actuators
    See all 41 items in product family
    Erie Actuators Are Used For A Variety Of Heating And Cooling Applications.

    Erie Actuators are solidly manufactured for long lasting durability and dependability. Actuators are designed for one-handed, push button removal or engagement of the actuator to the valve body. Mount without need of linkages or calibrations. Actuator Units have stainless steel base plate and aluminum covers. Wide variety of actuators with or without end switches are available in 60 and 75 PSI, 32°F minimum temperature, 200°F and 250°F maximum temperature and 24V, 120V, 208V and 277V.

    Erie Valves are also available.

    Click for more
  • Erie Valves

    Erie Valves
    See all 46 items in product family
    Erie Valves Are Used For A Variety Of Heating And Cooling Applications.

    Erie Valves are made with a brass forged 300 psig-rated body. ANSI IV standard is met or exceeded for close off. VS models are Steam models, and VT models are Water and general use models. Available in 2 Way or 3 Way models in a variety of valve sizes.

    Erie Acutators are also available.

    Click for more
  • Cycle Pilot Gas Valve

    Cycle Pilot Gas Valve
    See all 4 items in product family
    White-Rodgers™ Cycle Pilot Gas Valves Are Designed For Use With Natural Gas.

    White-Rodgers™ Cycle Pilot Gas Valves have a sturdy construction for long lasting durability and strength. The compact design allows for versatility in placement in both open and tight spaces. The pipe size is 3/4 in. by 3/4 in. and the flow direction is straight through. Includes a pressure tap and a reducer bushing kit. Choose from Fast Open or Step Open types. Select models are available with a Cable Connector for damper control. Dimensions vary.

    Click for more
  • Combination Gas Valves

    Combination Gas Valves
    See all 2 items in product family
    "Combination Gas Valves Offer Reliability, Performance, Flexibility, And Easy Installation In One Compact Control.

    Combination Gas Valves are solidly manufactured for long lasting durability and dependability. Various models feature manual valve (gas cock), automatic pilot safety valve, inlet/outlet screens, pilot outlet, pilot gas filter and pilot adjustment key. Pilot safety valve provides gas shutoff in event of pilot outage. 24 volt units available with 1/2, 3/4 and 1 inch inlet and outlet sizes. 3.5° and Uni-Kit regulators. Natural Gas or LP gas convertible.

    "
    Click for more
  • Gas Ignition Valves

    Gas Ignition Valves
    See all 31 items in product family
    Honeywell Gas Controls Meet All Regulations For Dual Safety Shutoff.

    Controls include a safety shutoff, a manual valve, two automatic operators and a pressure regulator. All controls provide two automatic valves. Solenoid-operated first automatic valve opens on the thermostat call for heat and closes when the call for heat ends. Honeywell Intermittent Pilot Gas Valves include pilot adjustment. Standard and Slow Opening natural gas models include natural to LP gas conversion kit. All adjustments, wiring connections and pilot outlet are accessible from top of control. ON-OFF lighting sequence. Honeywell Combination Hot Surface/Direct Spark Gas Controls are available in models to work with 24V AC, gas-fired appliances and 120V AC, gas-fired appliances.

    Click for more
  • Dual Direct Ignition Valves

    Dual Direct Ignition Valves
    See all 1 items in product family
    Honeywell Universal Electronic Ignition Combination Gas Controls Replace Virtually Any Direct Spark (DSI), Hot Surface (HSI) or Intermittent (IP) Gas Control In 24V AC, Gas-Fired Appliances.

    Clearly marked, keyed terminal block allows quick attachment of wires and IP/DSI/HSI jumper. Features a 4" swing radius to allow easy rotation into position inside the tightest furnace vestibules. Internal inlet screen blocks contaminants in gas line from entering valve. Adjustments and wiring connections are accessible from top of control. Control includes manual valve, two automatic operators, pressure regulator, pilot adjustment, pilot plug and ignition adapter. Works with natural or LP gas and includes converter kit to adapt from natural to LP gas. Model VR8245M2530 is a universal electronic ignition gas control used in gas-fired appliances with capacities up to 150 cu ft/hour at 1 inch wc pressure drop (4.2 cu m/hour at 0.25 kPa) for natural gas.

    Click for more
  • Oil Valves

    Oil Valves
    See all 2 items in product family
    Honeywell Magnetic Valves Provide On-Off Control Of Oil Flow To Domestic Oil Burner Equipment.

    Valves are used for line voltage applications. Valve can be mounted in any position due to the heavily loaded spring plunger that maintains valve seating when the coil is de-energized. Valve may be pipe-mounted or mounted on bracket support (brackets not included). Powerhead assembly can be rotated 360 degrees. Solenoid coil is field-replaceable without removing the valve body from piping connections. V4046A features an integral thermistor that delays valve opening approximately 6 seconds. V4046B opens immediately when energized.

    Click for more