Browse Utility Tapes

(9 items)

Narrow Your Results

Color Finish

Brand

Our Price

 
Go

Recently Viewed

Categories

  • 3M™ Reclosable Fasteners

    3M™ Reclosable Fasteners
    See all 6 items in product family
    Reclosable Fasteners Offer Enhanced Grip And Closure Strength Powerful Enough To Replace Mechanical Fasteners.

    Reclosable Fasteners are made with either two mesh sides or hook and loop closures for quick fastening, clean lines and sleek profiles in many applications. 3M™ Dual Lock™ Reclosable Fasteners come in general or high performance types and have 250 stems per square inch with clear acrylic tape and clear polyethylene film liners. 3M™ Scotchmate™ Reclosable Hook and Loop Fasteners come in general or high performance types and black or white color. Grip Strip Reclosable Fastener Strips are synthetic textile hook and loop fasteners that are quick, clean and easy to use. Widths are 3/4 inch or 1 inch with lengths of 5 yards, 50 yards, 5 feet or 15 feet. Case quantities vary by model.

    Click for more
  • Containment Zipper Doors

    Containment Zipper Doors
    See all 2 items in product family
    Containment Zipper Doors Are Used For Disaster Restoration, Mold Remediation, EPA Lead-safe Renovation, Repair And Painting, Asbestos Removal, Lead Abatement, Construction, Boat Shrink Wrap And More.

    Containment Zipper Doors provide air-tight containment that withstands negative pressure, removes cleanly and provides long lasting durability. Patent-Pending design prevents inner puller from swinging and getting stuck in between the Zipper and Plastic Sheeting, diminishing jammed puller occurences. Used for quick and access for plastic sheeting and tarps. 2-Sided Pulls provide easy entrance and exit. Containment Zipper Doors available in1.5" x 7' and 3" x 7' sizes. Colors are Blue or Green. Package quantities vary.

    Click for more
  • Containment Tapes

    Containment Tapes
    See all 1 items in product family
    Containment Tapes Prevent The Spread Of Dust Or Harmful Particles Such As Lead-paint Dust, Asbestos And Mold.

    Containment Tapes are made with a differential adhesive to provide an airtight seal yet removes cleanly from most surfaces. Patent-Pending design features an exclusive woven material that provides superior strength, conformability and long lasting durability, even on heavily textured surfaces. Containment Tapes decrease containment or dust barrier-building time by half and eliminates the need for multiple rolls of tape or spray adhesives. Unique high density polyethylene liner provides an extremely low silicone content compared to other liners, which allows the product to stay adhesive for longer periods of time, extending shelf life. Available types include Containment/Dust Barrier Tape Combo Pack and Containment/Dust Barrier Tape. Length is 20 yards. Widths are 1 and 2 inches. Thicknesses are 13 and 17 mil. Tapes can be used on finished and unfinished surfaces. Meets the EPA's requirement for containing the work area in Lead-Safe RRP procedures. For use with disaster restoration, mold remediation, EPA lead-safe renovation, repair and painting, asbestos removal, lead abatement, construction, boat shrink wrap and more. Package quantities vary.

    Click for more
Featured Items