Browse Paint & Accessories

(1,115 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • No Skidding Super Acrylic Slip-Resistant Coating

    No Skidding Super Acrylic Slip-Resistant Coating
    See all 10 items in product family
    No Skidding Super Acrylic Slip-Resistant Coating Increases Safety On A Variety Of Interior And Exterior Surfaces.

    No Skidding Super Acrylic Slip-Resistant Coating includes integrated traction to provide an anti-slip coating for walkways, steps, ramps, boat decks and a variety of surfaces. Low odour and low VOC formula provides safe use indoors. Resists weathering, abrasion and mild chemicals for effective use on concrete, wood and primed metal surfaces. 1-Gallon Can with color finishes of Beige, Black, Blue, Brown, Clear, Green, Light Grey, Red, White and Yellow.

    Click for more
  • No Skidding Textured Acrylic Slip-Resistant Spray

    No Skidding Textured Acrylic Slip-Resistant Spray
    See all 8 items in product family
    No Skidding Textured Acrylic Slip-Resistant Spray Provides A Cost-Effective Slip-Resistant Surface On Wet Or Dry Areas.

    No Skidding Textured Acrylic Slip-Resistant Spray is an acrylic or epoxy formula with non-skid recycled plastic particles to help reduce slips and injury on ceramic, porcelain and other hard floors. Low odor and zero VOCs provide safe use in indoor areas. Aerosol spray applies easily and sets up quick for effective use. 12-ounce can covers between 14 and 20 feet. No Skidding Treatment Rinse Compound also listed to be applied after anti-slip treatments to stop the chemical action. Textured floor treatment colours Clear, White, Grey, Black or Yellow.

    Click for more
  • No Skidding Aqua Tuff Waterborne Epoxy Floor Coating

    No Skidding Aqua Tuff Waterborne Epoxy Floor Coating
    See all 7 items in product family
    No Skidding Aqua Tuff Waterborne Epoxy Floor Coating Is Designed For Interior Concrete Floors In Hospitals, Schools, Commercial Buildings, Industrial Plants And More.

    No Skidding Aqua Tuff Waterborne Epoxy Floor Coating is formulated with low odour and low VOCs for safe use in areas where solvent odours and flammable liquids cannot be present. Protects against dirt, dust, water and resists many acids and alkali cleaners for lasting durability. Two-part epoxy system dries to a high gloss finish. Available colors are Clear, Azure blue, Beige, Black, Grey, red and White.

    Click for more
  • Rust-Oleum Epoxy Paints

    Rust-Oleum Epoxy Paints
    See all 18 items in product family
    Rust-Oleum Epoxy Paints Offer Superior Protection For A Variety Of Industrial Applications.

    Rust-Oleum Epoxy Paints are made of water-based epoxy for long lasting durability. Features a quick drying formula that allows the application of multiple coats in one day for superior performance. Low VOC offers enhanced safety and protection from fumes. Resistant to cracking, chipping, chalking and fading for added reliability. Available in a variety of colors and finishes. Package quantities are 1, 2 or 5 gallons.

    Click for more
  • Ultra Ever-Dry® Liquid Repellent Coating

    Ultra Ever-Dry® Liquid Repellent Coating
    See all 6 items in product family
    Ultra-Ever Dry Creates a Barrier of Air That Repels Water, Oil and Other Liquids.

    Ultra-Ever Dry is a superhydrophobic (water) and oleophobic (hydrocarbons) coating that will completely repel almost any liquid. Ultra-Ever Dry uses proprietary nanotechnology to coat an object and create a barrier of air on its surface. This barrier repels water, oil and other liquids unlike any coating seen before. The other breakthrough associated with Ultra-Ever Dry is the superior coating adherence and abrasion resistance allowing it to be used in all kinds of applications where durability is required. Working temperature ranges from -30°F to 300°F. Used for use on cinder blocks, bricks, concrete trucks, boots and footwear, stairs, railings, clothing/apparel, fall protection, engines, building supplies, outdoor seating, gloves, electric motors, HVAC and more. Both top and bottom coating are required for the product to work properly: The bottom coat is a base/binder coat which allows the top coat to stick/meld to it.

    WHEN APPLIED THE EVER-DRY COLOR FINISH IS TRANSLUCENT WHITE. IT CAN BE USED ON GLASS BUT IS NOT RECOMMENDED FOR VEHICLE GLASS.

    FOR INDUSTRIAL/COMMERCIAL USE ONLY

    Click for more
  • Rust-Oleum Acrylic Paints

    Rust-Oleum Acrylic Paints
    See all 78 items in product family
    Rust-Oleum Acrylic Paints Are Designed For Direct-To-Metal Applications.

    Rust-Oleum Acrylic Paints are made of water-based acrylic for long lasting durability. Features a quick drying formula that allows the application of multiple coats in one day for superior performance. Low VOC offers enhanced safety and protection from fumes. Resistant to cracking, chipping, chalking and fading for added reliability. Available in a variety of colors and finishes. Package quantities are 1 or 5 gallons.

    Click for more
  • Rust-Oleum Commercial Paints

    Rust-Oleum Commercial Paints
    See all 12 items in product family
    Rust-Oleum Commercial Paints Are Used For Everyday Use In Offices, Conference Centers, Classrooms And Correctional Facilities.

    Rust-Oleum Commercial Paints provide everyday and heavy-duty rust protection in mild to moderate commercial environments. Ready-to-use with no measuring or mixing. Applies direct-to-metal for an easy to maintain high gloss surface. Durable formula with excellent coverage and hide. Resists chipping, cracking and peeling. Choose from Primers, Paints and Commercial Latexes. Comes in 1 gallon and 5 gallon containers. Available in a wide variety of colors.

    Click for more
  • Rust-Oleum Mathys Acrylic Paints

    Rust-Oleum Mathys Acrylic Paints
    See all 6 items in product family
    Rust-Oleum®Mathys Acrylic Paints Provide Long-Term Corrosion Protection In Even The Most Demanding Environments.
    Rust-Oleum®Mathys Acrylic Paints uses the latest in acrylics technology to ensure long-lasting durability and corrosion protection. Peganox®<25 VOC Brushable Elastomeric Acrylics can be applied by brush or roller. This water-based, maintenance coating is designed for protection, adhesion and elasticity. Pegalink®<70 VOC Universal Adhesion Primers are water based and are designed to provide superior adhesion to smooth surfaces. Primers are UV resistant and take a topcoat of acrylics or alkyds. Sizes and colors vary.

    Click for more
  • Rust-Oleum Floor & Deck Coatings

    Rust-Oleum Floor & Deck Coatings
    See all 55 items in product family
    Rust-Oleum Floor & Deck Coatings Are Fast Drying For Quick, Reliable Use.

    Rust-Oleum Floor & Deck Coatings protect floors for long lasting durability and come in a variety of styles to fit a wide array of applications.Water-Based Epoxy Floor Coatings are available with zero VOC and no solvent odor, making them used for use in occupied or confined spaces where overwhelming odor or VOCare a concern. Also available in Anti-Slip models and with varying VOCs, which are easy to clean and handle chemicals, steam, hot water and moisture.100% Solids Epoxy Floor Coatings provide heavy-duty protection for industrial floors. The easy to maintain, high gloss finish protects against heavy foot and rubber wheel traffic, occasional chemical spills, splashes, power washes, abrasion and impact. Also available in an Anti-Slip model.VOC Acrylic Dust Proofer Floor Sealers provide excellent coverage over new and previously coated surfaces. Seals out water and mild chemicals while preventing dusting. Used for interior and exterior concrete floors, walkways, decks and patios in mild industrial and commercial environments.Acrylic Urethane Floor Paints protect concrete floors from dusting, water damage, staining and mildew. Used for mild industrial and commercial environments. Accepts next day foot traffic.Acrylic Anti-Slip Floor and Deck Coatings brighten floors and provide a flexible, low to medium profile that is excellent for concrete, asphalt, wood or metal.Rust-Oleum Ultra-Wear™ Anti-Slip Additives can be used with industrial floor coatings to achieve greater durability and an anti-slip surface. Sizes, colors and VOC vary from model to model.

    Click for more
  • Tuff Coat Non-Skid Coating For Wet Areas

    Tuff Coat Non-Skid Coating For Wet Areas
    See all 80 items in product family
    Avoid Slipping On Wet Surfaces Such As Pools, Decks, Restrooms & More

    Tuff Coat is a high-performance, non-skid polyurethane safety coating that works to effectively coat, weatherproof, and prevent slipage on a number of surfaces. Apply to your pool, deck, splash pad, pool steps, restrooms, changing areas, walkways and more. 1 gallon covers approximately 40-45 square feet. Non-toxic and environmentally friendly, Tuff Coat consists of recycled rubber crumb aggregate-non abrasive materials. Its UV resistant pigments and stabilizers enhance protection, and protects against chemicals such as acids, solvents, fuels, chlorine, and salts. Color finsih and size vary by model.

    Click for more
  • Rainguard International Color-Lok Acrylic Stains

    Rainguard International Color-Lok Acrylic Stains
    See all 36 items in product family
    Commercial Solid Stains Provide A Premium Color Enhanced Coating

    Color-Lok Acrylic Stains are a modified acrylic penetrating stain fortified with silicone for use on exterior and interior vertical concrete, masonry and wood surfaces. Commercial Semi-Transparent Stains are being used around the world as a performance and cost savings alternative to traditional exterior paints when the project calls for a premium, color enhanced, protective coating that looks good for a long time while saving labor and materials during application and extending time before the next re-paint cycle. Tint it to any color. Longer lasting – deep penetrating, with outstanding adhesion. Resists chipping, cracking or peeling. Coverage range from 125-300 Sq. Ft. Type and color finish vary by model.

    Click for more
  • Rainguard International Advanced Tinted Waterproofers

    Rainguard International Advanced Tinted Waterproofers
    See all 8 items in product family
    Provide Year-Round Waterproofing Protection With A Hint Of Color.

    Advanced Tinted Waterproofer is good for use on wood and masonry with penetrating silane/siloxane formulation to provide year-round protection with a tint of color. Satisfaction guarantee for 10 years. Mold and mildew resistant coating. Dries in 1 to 2 hours. Coverage rate varies by surface. Cleans up easily with soap and water. Available in: Cedar Bark, Golden Honey, Natural Brown, and Rustic Redwood.

    Click for more
  • Rainguard International Graffiti Barriers & Coatings

    Rainguard International Graffiti Barriers & Coatings
    See all 25 items in product family
    Rainguard International Graffiti Barriers & Coatings Prevent Grafitti Damage.

    Rainguard International Graffiti Barriers & Coatings can be applied to virtually every surface. Used for commercial and residential applications on new masonry, stucco or concrete surfaces. Coverage depends on the substrate being applied on porous or non-porous surfaces. Clear, flat sheen, non-yellowing formula does not change the look of the building. Available types include Barrier, Control, Non Sacrificial, Remover and Sacrificial in Low Gloos or Low Sheen finish. Coverages range from 100 sq.ft - 300 sq. ft. Rain Guard water repellent(s) protection is required as an initial coat (sold separately).

    Click for more
  • Rainguard International Waterproofers, Repellents, & Sealers

    Rainguard International Waterproofers, Repellents, & Sealers
    See all 51 items in product family
    Rainguard International Waterproofers, Repellents, & Sealers Is Widely Used On Residential Or Commercial Buildings And Homes To Enhance And Protect Paint.

    Waterproofers, Repellents, & Sealers can be used on wood, tile and concrete. Professional quality protection is water-repellent and wear-resistant. Can be used for a wide range of home projects, including porches, patios, decks, walkways, stone pavers, fences and retaining walls. Beautiful waterproof protection for all concrete, masonry and wood. Covers up to 100 sq. ft. per gallon. Dries clear with a gloss finish. Available in Concentrate, RTU or RTU/Concentrate Kits. Coverage and sizes vary per model.

    Click for more
  • Static Solutions Dissipative Floor Paint

    Static Solutions Dissipative Floor Paint
    See all 2 items in product family
    Urethane Enhanced Conductive Paints Help Dissipate Electricity From The Floor

    Dissipative floor paint is a one part latex coating ideally formulated for the electronic manufacturing environment. With consistent readings in the 105 - 108 ohms regardless of relative humidity, this paint provides an effective fast and safe path to ground. Battleship Gray paint is available in Gallon Bottle or 5 Gallon Pail.

    Click for more
  • Rust-Oleum Alkyd Enamels

    Rust-Oleum Alkyd Enamels
    See all 55 items in product family
    Rust-Oleum Alkyd Enamels And Primers Are Designed To Protect Metals Against Rust And Corrosion.

    Rust-Oleum Enamels And Primers are made with short-oil alkyds for long lasting durability. Features a quick drying formula that allows the application of multiple coats in one day for superior performance. Low VOC offers enhanced safety and protection from fumes. Resistant to cracking, chipping, chalking and fading for added reliability. Available in a variety of colors and finishes. Package quantities are 1, 2 or 5 gallons.

    Click for more